|
Browse Drum & Barrel (1,433 Items) |
 |
 |
Sub Category |
 |
| Compactors & Dumpers (40) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Drum & Barrel |
|
| > |
Compactors & Dumpers |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 40 items within 8 product groups |
| |
Hydraulic Drum Crusher & Compactor |
 |
|
|
|
|
|
| Drum compactor crushes 55 gallon steel drums to approx. 6”H and resets automatically in only 25 seconds. Drum crusher allows contents within the drum to be compacted by removing the crushing plate. 6.5 HP motor requires 208-230/460V, 3-phase electrical hook-up. Dual-speed hydraulic pump with 15 gallon oil reservoir provides 38,000 lbs. of crushing power. Click for more |
|
|
|
|
Hydraulic Drum Dumpers |
 |
|
|
|
|
|
| Easily dump drums up to 1,500 lbs. with hydraulic steel drum dumpers. This drum handling equipment features a solid steel chute that accommodates 30 and 55 gallon plastic, steel or fiber drums. A hand held control with an 8’L coil cord operates the rotating chute. All drum lifts include 56 frame, 3/4 HP motor, 120V single phase, 60HZ with an 8’L power cord and plug. Click for more |
|
 |
Hydraulic Steel Pail Crusher |
 |
|
|
|
|
|
Crush 5 Gallon Steel Pails Quickly & Easily.
Crushes steel pails to approximately 2”H and resets automatically to crush another pail. Pail crusher helps reduce storage space and disposal costs. Hydraulic pump provides 70 second cycle time with 10,000 lbs. of crushing power. Pressure relief valve prevents overload. Click for more |
|
|
|
|
Wesco Pail Tipper |
 |
|
|
|
|
|
| Simply place your pail into the holder, secure the pail edge with the adjustable chime hook, and tip on its hinge to empty the contents. The wide base ensures that the stand remains upright during tipping of the pail. Cross-braced design and heavy gauge steel construction ensures years of service. Assembles easily. Click for more |
|
 |
Big Squeeze Pail & Can Crusher |
 |
|
|
|
|
|
Reduce Pail and Can Disposal Costs by up to 75%!
The Big Squeeze Pail and Can Crusher will crush 1 gallon cans in less than 30 seconds and 5 gallon pails in less than 1 minute. Pail compactor is easy to install and operate; simply insert the can or pail, close the door and push the cycle button. Click for more |
|
|
|
|
Manual Trash Compactor |
 |
|
|
|
|
|
Easy to use Machine Compacts Drum Contents.
The manual trash compactor is designed for compacting the contents of 55 and 30 gallon drums. Manually operated ratcheting mechanism generates up to 7000 lbs. of compacting force. Ratchet lever retracts the compacting plate and is secured in the "up" position with a locking pin. Click for more |
|
 |
Portable Gasoline Powered Drum Crusher |
 |
|
|
|
|
|
Use Virtually Anywhere Drums Need To Be Crushed!
Take the Portable Drum Crusher to where the drums are. Mobile drum crusher features 38,000 lbs. of crushing force that will flatten a 55 gallon drum to 6" in less than 30 seconds. Built-in drum head piercing spike relieves pressure inside sealed drums. Unit is powered by a proven 18 HP Briggs & Stratton gas powered engine. Click for more |
|
|
|
|
Valley Craft Drum Dumpers |
 |
|
|
|
|
|
Low Level Drum Tilter Dumper Provides Reliable Lifting And Transport For Industrial Applications.
Drum Tilter Dumper is forged from steel for long lasting safety and durability. Drum Tilter Dumper may be used at a 45&3176; tilt angle to efficiently maneuver containers 24" in diameter and up to 1,000 lbs. Click for more |
|
 |
|
|