Browse Drum & Barrel

(2,561 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Protective Lining Corp. Elastic Polyethylene Drum Covers

    Protective Lining Corp. Elastic Polyethylene Drum Covers
    See all 1 items in product family
    Protective Lining Corp. Elastic Polyethylene Drum Covers are Weather Resistant to keep Dirt and Grime Out of Container.

    Protective Lining Corp. Elastic Polyethylene Drum Covers are made of 4 mil thick elastic with a 1/2" elastic band that helps keep dirt and grime out of container. Plastic Elastic Drum Covers fit Drums and Containers from 18" to 23" diameter. Elastic Drum Covers are perfect for deformed Drums where molded covers won't fit. Elastic properties conform to the shape of the drum or container. Sold in cases of 100. Clear finish.
    Click for more
  • Self-Closing Steel Dome Drum Tops

    Self-Closing Steel Dome Drum Tops
    See all 8 items in product family
    Self-Closing Steel Dome Drum Tops feature Push Doors to lock in odors. Drum lids include thumbscrews for securing the Covers to Drums.

    Note: Rubbermaid® Drum Tops are FM (Factory Mutual) approved as Fire-Safe and Self-Extinguishing when used with a steel drum. OSHA compliant.
    Click for more
  • Steel Drum Covers

    Steel Drum Covers
    See all 7 items in product family
    Steel Drum Covers Convert Steel Drums into Fire-Safe Receptacles for Combustible Trash.

    Drum Covers are made of steel or galvanized steel with highly chemical-resistant powder coat paint finish for long lasting durability. Covers turn ordinary Drums into fire-safe hazardous waste collection centers while controlling vapors. Fits 5, 16, 30 and 55 Gallon Drums.
    Click for more
  • Eagle Plastic Dome Drum Covers

    Eagle Plastic Dome Drum Covers
    See all 2 items in product family
    Eagle Drum Covers Help Protect Drum Contents and Heads for Increased Safety.

    Eagle Plastic Dome Drum Covers are made using chemical resistant high density polyethylene. Covers keep out any debris from entering the Drum and prevents Drum Heads from being tampered with. Available for Closed Head or Open Head Drums.
    Click for more
  • Polyethylene Flat Drum Covers

    Polyethylene Flat Drum Covers
    See all 5 items in product family
    Polyethylene Drum Covers Protect 55 Gallon Drum Tops in a variety of Industrial Environments.

    Polyethylene Drum Covers are made of dirt, moisture, corrosion and UV light resistant polyethylene for long lasting durability and dependability. Covers fit 55 gallon Drums to keep out debris and protect Drum Tops and withstand palletized stacking. Available for both Open and Tight (Closed) Head Drums. Clear Lids allow easy reading of labels without removing the Cover. Package quantities are 1 and 25.
    Click for more
  • Drum, IBC & Pallet Thermal Insulation Quilts

    Drum, IBC & Pallet Thermal Insulation Quilts
    See all 3 items in product family
    Drum, IBC and Pallet Thermal Insulation Quilts Protect Against Freeze or Heat Damage for Domestic or International Shipments.

    Drum, IBC and Pallet Thermal Insulation Quilts offer passive protection to maintain temperatures for chilled and frozen products, as well as prevent warm products from freezing. Quilts are constructed of a coated textile material insulated with fiber and include an attached shipping envelope window. Fold easily for storage.

    DrumQuilt™ Drum Cover accommodates 55 gallon Steel, Plastic or Fiber Drums, and easily slip over the top of Drum. Features built-in hook & loop straps to help Drum Cover conform to a variety of shapes. Measures 24"dia. x 36"H.

    PalletQuilt™ IBC Tote Tank Cover is designed for passive temperature protection of a 275 gallon IBC Tote Tank. Integral hook & loop fastening straps enable air-tight IBC Container thermal protection. Measures 48"L x 45"W x 41"H.

    PalletQuilt™ Pallet Cover is great for covering up to 4 drums on a pallet. Protects case goods, pails and totes that measure 48"L x 48"W x 37"H. Hook & loop openings and closures allow quick application and removal.
    Click for more
  • Protective Lining Corp. Elastic Band 5 Gallon Pail Covers

    Protective Lining Corp. Elastic Band 5 Gallon Pail Covers
    See all 1 items in product family
    Protective Lining Corp. Elastic Band 5 Gallon Pail Covers are the Practical and Inexpensive Way to Protect Contents from Outside Elements.

    Protective Lining Corp. Elastic Band 5 Gallon Pail Covers protect pail contents from dirt, dust, grease and moisture contamination. Great for applications that require frequent entry into the Pail or Drum. 16" diameter Pail Cover features an encased elastic band that offers a snug and secure fit on any 5 gallon Pail. Clear 4 mil low-density polyethylene (LDPE) covers are constructed using FDA approved resin. Sold in packages of 100.
    Click for more
  • Vestil 5 Gallon Steel Pail Lid Closing Tool

    Vestil 5 Gallon Steel Pail Lid Closing Tool
    See all 1 items in product family
    Vestil 5 Gallon Steel Pail Lid Closing Tool Attaches Lids onto Steel Pails in Seconds!

    Vestil 5 Gallon Steel Pail Lid Closing Tool allow you to quickly and easily secure Steel Pail Lids onto Steel Pails. Tool crimps and closes all 16 Lid Lugs in a single motion. Twin handles provide the necessary leverage, reducing the effort necessary to secure the lids to the Pails. Durable steel construction.

    Note: Intended for use with non-UN rated 11-ΒΌ" dia. 5 gallon Steel Pail Lids with a Lid thickness of 26 to 29 gauge steel.
    Click for more
  • Morse® Drum Cones

    Morse® Drum Cones
    See all 4 items in product family
    Replace Drum Lids with a properly sized Morse® Drum Cone to Control Dispensing by Turning the Drum into a Precise Pouring Instrument.

    Morse® Drum Cones are constructed of 16 gauge carbon steel with a powder coated finish or Type 304 stainless steel for long lasting durability. Cones control dispensing operation by turning the Drum into precise pouring instrument. Helps to greatly reduce dust when discharging dry material and extends the reach of the pour. Cones can be used with many Mobile Drum Handlers and Forklift Drum Handlers. Types are 60 Degree Drum Cone and 60 Degree Drum Cone with Valve Flange. For use with 55 gal. Drum.
    Click for more