Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Dollies (70)
Remove
Narrow Your Results By:
Availability
Ships same day (6)
Capacity Lbs.
1000 (28)
900 (14)
800 (7)
100 (5)
1200 (4)
  More...
Capacity Gallons
55 (26)
30 (21)
30 & 55 (6)
85 (3)
16 (1)
  More...
Brand
Global Equipment (7)
Hamilton (3)
Liquidynamics (4)
Morse (7)
Pucel (27)
  More...
Our Price
Under $70.00 (16)
$70.00 - $80.00 (6)
$80.00 - $90.00 (6)
$90.00 - $100.00 (11)
$100.00 - $150.00 (16)
$150.00 - $200.00 (6)
$200.00 - $250.00 (8)
Over $350.00 (1)



      Categories
Drum & Barrel


More Choices In Drum & Barrel

Alarms

Compactors & Dumpers

Covers & Tops

Dollies

Drums, Barrels & Pails

Faucets, Gauges & Vents

Funnels

Grounding Wires

Heaters

Lift Trucks

Lifters & Grabs

Liners, Inserts & Strainers

Locks

Mixers & Agitators

Pumps & Siphons

Racks

Spill Control-Carts

Spill Control-Drums

Spill Control-IBC

Spill Control-Trays

Storage Tanks

Trucks & Cradles

Wrenches & Deheaders

   

Showing 70 items within 9 product groups
 

Heavy Duty Drum Dollies

View 29 Products
Heavy Duty Drum Dollies
View 29 Products
Wheel Them - Don't Carry Them!

Drum dollies allow drums to be taken to and from work areas with ease. These drum dollies transport metal, fiber and plastic drums or containers. Rugged casters provide maximum stability and easy maneuverability. For 30 and 55 gallon drums. Click for more
 

Adjustable Drum Dollies

View 8 Products
Adjustable Drum Dollies
View 8 Products
Adjustable Dollies adjust to fit your Round, Square, Rectangular, or Irregularly Shaped Containers.

These dollies make moving drums quick, safe and easy. All-welded steel construction provides long-lasting durability. 14-1/4" to 19-1/4" diameter dollies hold 30 gallon drums and 23-1/2" to 36-1/2" diameter dollies hold 55 gallon drums. 4" floor clearance on all models. 1,000 lb. Click for more

Low-Profile Drum Dolly Trucks

View 4 Products
Low-Profile Drum Dolly Trucks
View 4 Products
Easily Transport Drums Up To 800 Lbs!

Low-profile drum truck has a tubular steel T-handle that allows easy maneuvering through narrow hallways and elevators. Drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel and two 6" x 2" phenolic casters. Click for more
 

Morse® Clamp+Go™ Drum Dolly Handle

View 1 Product
Morse® Clamp+Go™ Drum Dolly Handle
View 1 Product
The Clamp+Go™ Handle Helps Prevent Accidents When Moving Drums!

This unique dolly handle increases worker safety when moving drums. Simply attach the device to the sidewall of your drum dolly by pushing downward to engage the quick-coupling mechanism, and you can pull or push the drum throughout your facility. Perfect for moving drums into and out of confined areas. Click for more

Elevated Height Drum Dollies

View 8 Products
Elevated Height Drum Dollies
View 8 Products
High deck drum dollies use less space than drums stored in the horizontal position. These dollies provide a raised platform for gravity filling drums. Durable steel frame can hold 30 gallon or 55 gallon drums. Moves easily on four 3" x 1-1/4" swivel casters; available in rubber (700 lb. capacity) or semi-steel (900 lb. capacity) wheels. Click for more
 

Tilting Drum Dollies

View 2 Products
Tilting Drum Dollies
View 2 Products
The tilting drum dolly allows the user to tilt the drum 10° for better liquid extraction when utilizing drum pumps or similar devices. Durable steel dolly works with 55 gallon steel, plastic and fiber drums. Dolly includes a 4'L nylon pull strap with a steel hook for easy portability. Drum tilting dolly is highly maneuverable with four swivel casters. Patent pending. Click for more

Stainless Steel Drum Dollies

View 11 Products
Stainless Steel Drum Dollies
View 11 Products
All welded type 304 stainless steel dollies are ideal for clean room, pharmaceutical and food service applications. Drum dollies feature reinforced outriggers that are mounted further past the rim of the dolly, as opposed to underneath, for superior stability. 3" swivel casters offer easy maneuverability.

Note: Stainless steel rigs are suitable for wash down applications. Click for more
 

Pail Dollies

View 6 Products
Pail Dollies
View 6 Products
Roll your 5 gallon Buckets throughout the worksite!

These Pail Dollies offer an easy way to move your 5 gallon plastic pails. Dolly is ideal for job sites or janitorial tasks, indoors or outdoors. Pail dolly rolls smoothly with four swivel 3" casters, and is manufactured with a rust-resistant polyethylene or steel construction. Click for more

Elevated Bucket & Pail Dolly

View 1 Product
Elevated Bucket & Pail Dolly
View 1 Product
Raised Cradle offers improved Ergonomic positioning with less Fatigue and Strain.

The elevated pail dolly is an excellent solution for transporting and positioning plastic and steel pails. Designed to work with buckets with a maximum diameter of 10-¾", or square buckets and boxes not exceeding 10-¾" x 10-¾". Click for more
   
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $59.95
More Info
Add to Cart
Adjustable Drum Dolly w/Rubber Casters - 14-1/4" to 19-1/4" Orange

Adjustable Drum Dolly w/Rubber Casters - 14-1/4" to 19-1/4" Orange

From $80.95
More Info
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
(68)