Browse Drum & Barrel

(2,573 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy-Duty Drum Dollies

    Heavy-Duty Drum Dollies
    See all 35 items in product family
    Heavy-Duty Drum Dollies Transport Steel, Fiber and Plastic Drums and Containers.

    Heavy-Duty Drum Dollies are made of steel, plastic and stainless steel for long lasting durability and dependability. Variety of types, shapes, sizes and popular brands available to meet Drum size and facility requirements. Dollies allow Drums to be taken to and from work areas with ease. Rugged casters in many types and sizes provide maximum stability and easy maneuverability. Flat decks with rounded corners are designed to securely hold the Drum in position. Used for a variety of material handling applications. Types are Round, Square, Triangular and 4-in-1.
    Click for more
  • Stainless Steel Drum Dollies

    Stainless Steel Drum Dollies
    See all 13 items in product family
    Stainless Steel Drum Dollies provide Easy Transport for Clean Room, Pharmaceutical and Food Service Applications.

    Stainless Steel Drum Dollies Drum feature 3" swivel casters for superior stability and easy maneuverability. Drum Gallon sizes are 30, 55 and 85 and Capacities are 800, 900, and 1000 lbs. Drum Dolly wheels are made of hard rubber, polyolefin, polypropylene and other long lasting materials. Units with Stainless Steel Rigs are suitable for wash down applications.
    Click for more
  • Morse® Clamp+Go™ Drum Dolly Handle

    Morse® Clamp+Go™ Drum Dolly Handle
    See all 1 items in product family
    The Morse® Clamp+Go™ Handle helps Prevent Accidents when Moving Drums!

    This unique Morse® Clamp+Go™ Drum Dolly Handle increases worker safety when moving Drums. Simply attach the device to the sidewall of your Drum Dolly by pushing downward to engage the quick-coupling mechanism, and you can Pull or Push the Drum throughout your facility. Perfect for moving Drums into and out of confined areas. The Drum is far more stable when using the Handle, as the user applies an even force below the Drums center of gravity, not at the top of the Drum, which reduces the risk of the Drum tipping over. Use of the handle is especially beneficial when Drums are required to be moved over uneven floor surfaces, as the operator pulls from the bottom of the Drum where the weight is far more evenly distributed on all Dolly wheels. The Dolly Handle also reduces the risk of the operator catching his fingers between the Drum and other objects. To release the Handle, the operator simply uses his steel-toe boot to disengage the clamp from the Dolly. Handle also features a magnet to hold the Handle vertical for convenient storage. Clamp+Go™ offers a quick-release pin that allows use with most round steel Drum Dollies with 2", 2-½" or 3" high Drum retaining rings.
    Click for more
  • 5 Gallon Bucket & Pail Dollies

    5 Gallon Bucket & Pail Dollies
    See all 3 items in product family
    Roll your 5 gallon Pail or Buckets throughout the Worksite!

    Pail & Bucket Dollies are designed to work with most round or square 5 gallon plastic and steel Pails. Dolly is used for job sites, tile and grout work, janitorial and cleaning tasks and other industrial uses. Bucket Dolly rolls smoothly with four swivel casters. All-steel construction features a durable powder coat finish.
    Click for more
  • Vestil Tilting Drum Dollies

    Vestil Tilting Drum Dollies
    See all 2 items in product family
    Vestil Tilting Drum Dollies allow the user to Tilt the Drum 10° for Better Liquid Extraction when utilizing Drum Pumps or similar devices.

    Durable steel Vestil Tilting Drum Dolly works with 55 gallon steel, plastic and fiber Drums. Dolly includes a 4'L nylon pull strap with a steel hook for easy portability. Drum Tilting Dolly is highly maneuverable with four swivel casters. Patent pending.
    Click for more
  • Pucel™ Low-Profile Drum Dolly Trucks

    Pucel™ Low-Profile Drum Dolly Trucks
    See all 3 items in product family
    Pucel™ Low-Profile Drum Dolly Trucks easily Transport Drums up to 800 Lbs!

    Pucel™ Low-Profile Drum Dolly Trucks have a tubular steel T-handle that allows easy maneuvering through narrow hallways and elevators. Drum Caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel and two 6" x 2" phenolic casters.

    Low-profile Drum Dolly Truck is also available with a Hinged Handle for added flexibility.
    Click for more
  • Modern Equipment MECO Double Drum Dollies

    Modern Equipment MECO Double Drum Dollies
    See all 2 items in product family
    Modern Equipment MECO Double Drum Dollies move Two 30 or 55 Gallon Drums at a Time – Double your Efficiency!

    Modern Equipment MECO Double Drum Dollies enable a worker to move two drums at a time increasing productivity. Drums are contained safely and securely within a 2-½" deep ring. Four 3" steel cross strips support the load; a 2-½" wide lengthwise strip with a steel angle stiffener increases rigidity and reduces flex under load. Drum is only 5-¼" off the floor. Six double ball race swivel casters provide 1800 lbs. capacity and ensure total maneuverability. Orange enamel finish. Shipped assembled. Made in USA.
    Click for more
  • Pucel™ Elevated Height Drum Dollies

    Pucel™ Elevated Height Drum Dollies
    See all 2 items in product family
    Pucel™ Elevated Height Drum Dollies use less space than Drums stored in the horizontal position.

    Pucel™ high-deck Drum Dollies provide a raised platform for gravity filling Drums. Durable steel frame can hold 55 gallon Drums. Moves easily on four 3" x 1-1/4" semi-steel swivel casters with 900 lb. capacity.
    Click for more
  • Cross-Style Steel Drum Dollies

    Cross-Style Steel Drum Dollies
    See all 13 items in product family
    Cross-Style Steel Drum Dollies are used for Applications including Commercial, Industrial, Distribution, and more.

    Cross-style Drum Dollies are made of steel for long lasting durability and dependability. Dollies allow ergonomic Drum mobility and transport. Cross design allows full perimeter access for user convenience. Includes four swivel casters for easy maneuverability. Accommodates 30 or 55 gallon Drums. Available Wheel Types are Ebonite, Phenolic, Plastex, Rubber, Semi-Steel, and Steel. Weight capacities are 800, 1000, and 1200 lbs. Dimensions vary per model.
    Click for more
  • Vestil Elevated Bucket & Pail Dolly

    Vestil Elevated Bucket & Pail Dolly
    See all 1 items in product family
    Vestil Elevated Bucket & Pail Dolly features a Raised Cradle that offers Improved Ergonomic Positioning with less Fatigue and Strain.

    Vestil Elevated Bucket & Pail Dolly is an excellent solution for transporting and positioning plastic and steel Pails. Dolly is designed to work with round Buckets with a maximum diameter of 10-¾", or square buckets and boxes not exceeding 10-¾" x 10-¾". Platform height is 26-½" and cradle uprights feature vinyl sleeves to firmly grip the Pail. Dolly weighs just 17 lbs. and folds to a compact 26"L x 5-½"W x 31"H for easy portability between worksites. Overall in-use size is 19-½"L x 19-½"W x 31"H. All steel construction with a durable yellow powder coat finish. Rolls smoothly with 3" polyurethane swivel casters.
    Click for more