Browse Drum & Barrel

(2,532 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Heavy-Duty Drum Dollies

    Heavy-Duty Drum Dollies
    See all 36 items in product family
    Heavy-Duty Drum Dollies Transport Metal, Fiber And Plastic Drums And Containers.

    Heavy-Duty Drum Dollies are made of steel, plastic and stainless steel for long lasting durability and dependability. Variety of types, shapes, sizes and popular brands available to meet drum size and facility requirements. Dollies allow drums to be taken to and from work areas with ease. Rugged casters in many types and sizes provide maximum stability and easy maneuverability. Flat decks with rounded corners designed to securely hold drum in position. Used for a variety of material handling applications. Types are Round, Square, Triangular and 4-in-1. Variety of diameter sizes and capacities are available to meet drum barrel size.
    Click for more
  • Stainless Steel Drum Dollies

    Stainless Steel Drum Dollies
    See all 13 items in product family
    All welded stainless steel dollies are used for clean room, pharmaceutical and food service applications. Drum dollies feature 3" swivel casters for superior stability and easy maneuverability.

    Note: Stainless steel rigs are suitable for wash down applications.
    Click for more
  • Morse® Clamp+Go™ Drum Dolly Handle

    Morse® Clamp+Go™ Drum Dolly Handle
    See all 1 items in product family
    The Clamp+Go™ Handle Helps Prevent Accidents When Moving Drums!

    This unique dolly handle increases worker safety when moving drums. Simply attach the device to the sidewall of your drum dolly by pushing downward to engage the quick-coupling mechanism, and you can pull or push the drum throughout your facility. Perfect for moving drums into and out of confined areas. The drum is far more stable when using the handle, as the user applies an even force below the drums center of gravity, not at the top of the drum, which reduces the risk of the drum tipping over. Use of the handle is especially beneficial when drums are required to be moved over uneven floor surfaces, as the operator pulls from the bottom of the drum where the weight is far more evenly distributed on all dolly wheels. The dolly handle also reduces the risk of the operator catching his fingers between the drum and other objects. To release the handle, the operator simply uses his steel-toe boot to disengage the clamp from the dolly. Handle also features a magnet to hold the handle vertical for convenient storage. Clamp+Go™ offers a quick-release pin that allows use with most round steel drum dollies with 2", 2-½" or 3" high drum retaining rings.
    Click for more
  • 5 Gallon Bucket & Pail Dollies

    5 Gallon Bucket & Pail Dollies
    See all 3 items in product family
    Roll your 5 gallon Pail or Buckets throughout the Worksite!

    Pail Dollies are designed to work with most round or square 5 gallon plastic and steel pails. Dolly is used for job sites, tile and grout work, janitorial and cleaning tasks and other industrial uses. Bucket dolly rolls smoothly with four swivel casters. All-steel construction features a durable powder coat finish.
    Click for more
  • Vestil Tilting Drum Dollies

    Vestil Tilting Drum Dollies
    See all 2 items in product family
    The tilting drum dolly allows the user to tilt the drum 10° for better liquid extraction when utilizing drum pumps or similar devices. Durable steel dolly works with 55 gallon steel, plastic and fiber drums. Dolly includes a 4'L nylon pull strap with a steel hook for easy portability. Drum tilting dolly is highly maneuverable with four swivel casters. Patent pending.
    Click for more
  • Pucel™ Low-Profile Drum Dolly Trucks

    Pucel™ Low-Profile Drum Dolly Trucks
    See all 4 items in product family
    Easily Transport Drums Up To 800 Lbs!

    Low-profile drum truck has a tubular steel T-handle that allows easy maneuvering through narrow hallways and elevators. Drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel and two 6" x 2" phenolic casters.

    Low-profile drum dolly truck is also available with a Hinged Handle for added flexibility.
    Click for more
  • Modern Equipment MECO Double Drum Dollies

    Modern Equipment MECO Double Drum Dollies
    See all 2 items in product family
    Move Two 30 or 55 Gallon Drums at a Time – Double your Efficiency!

    The Double Drum Dolly enables a worker to move two drums at a time increasing productivity. Drums are contained safely and securely within a 2-½" deep ring. Four 3" steel cross strips support the load; a 2-½" wide lengthwise strip with a steel angle stiffener increases rigidity and reduces flex under load. Drum is only 5-¼" off the floor. Six double ball race swivel casters provide 1800 lbs. capacity and ensure total maneuverability. Orange enamel finish. Shipped assembled. Made in USA.
    Click for more
  • Pucel™ Elevated Height Drum Dollies

    Pucel™ Elevated Height Drum Dollies
    See all 8 items in product family
    High deck drum dollies use less space than drums stored in the horizontal position. These dollies provide a raised platform for gravity filling drums. Durable steel frame can hold 30 gallon or 55 gallon drums. Moves easily on four 3" x 1-1/4" swivel casters; available in rubber (700 lb. capacity) or semi-steel (900 lb. capacity) wheels.
    Click for more
  • Cross-Style Steel Drum Dollies

    Cross-Style Steel Drum Dollies
    See all 19 items in product family
    Cross-Style Drum Dollies Offer Easy Drum Maneuverability.

    These dollies make moving drums quick, safe and easy. All-welded steel construction provides long-lasting durability. Cross design offer full perimeter access of the drum base. Available for 30 gallon or 55 gallon drums and roll smoothly on four swivel casters.
    Click for more
  • Vestil Elevated Bucket & Pail Dolly

    Vestil Elevated Bucket & Pail Dolly
    See all 1 items in product family
    Raised Cradle offers improved Ergonomic positioning with less Fatigue and Strain.

    The elevated pail dolly is an excellent solution for transporting and positioning plastic and steel pails. Designed to work with buckets with a maximum diameter of 10-¾", or square buckets and boxes not exceeding 10-¾" x 10-¾". Platform height is 26-½" and cradle uprights feature vinyl sleeves to firmly grip the pail. Dolly weighs just 17 lbs. and folds to a compact 26"L x 5-½"W x 31"H for easy portability between worksites. Overall in-use size is 19-½"L x 19-½"W x 31"H. All steel construction with a durable yellow powder coat finish. Rolls smoothly with 3" polyurethane swivel casters.
    Click for more