Browse Drum & Barrel

(2,561 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Drum Cradles

    Heavy Duty Drum Cradles
    See all 29 items in product family
    Heavy Duty Drum Cradles provide Easy, One-Person Loading for Fast and Efficient Material Handling.

    Heavy Duty Drum Cradles are made of solid heavy gauge steel and angel iron construction for long lasting durability and dependability. Roll flat for transport and tilt for easy removal and positioning. Available Drum gallon sizes range from15 gallons to 55 gallons. Wheels and a retractable handle provide easy mobility. Wheel diameters range from 2-1/4" to 5". Cradle construction is angle iron, steel and 304 stainless steel. Wheel types are made of polyolefin, rubber, sintered iron, steel and zinc. Other dimensions vary per model.
    Click for more
  • 4-Wheel Drum Trucks for Steel Drums

    4-Wheel Drum Trucks for Steel Drums
    See all 40 items in product family
    4-Wheel Drum Trucks for Steel Drums are used for Transporting Steel Drums in Material Handling Applications.

    4-Wheel Drum Trucks for Steel Drums are made with a structural pipe frame with double welded joints to provide long lasting durability. All models accept 30 and 55 gallon Drums and feature an adjustable hook that securely engages the rim of the Drum and a kickstand for upright storage. Drum gallon sizes are 30, 55 and 85. Capacity in pounds are 500, 700, 750 and 1000 lbs. Wheel types include Cast Iron, Foam-filled, Mold-on Rubber, Polyolefin, Pneumatic and Pneumatic with Brake.
    Click for more
  • Low-Profile Drum Caddies

    Low-Profile Drum Caddies
    See all 3 items in product family
    Low-Profile Drum Caddies easily Transport 30 or 55 Gallon Steel, Plastic or Fiber Drums.

    Low-Profile Drum Caddies are made of steel for long lasting durability. Removable handle tilts the Drum for positioning and operator convenience. Two rigid front wheels and one swivel caster provide easy maneuvering. Drum gallon sizes are 30 and 55. Pound capacities are 1000 and 1200 lbs. Wheels are polyurethane or rubber.
    Click for more
  • 2-Wheel Drum Trucks for Steel Drums

    2-Wheel Drum Trucks for Steel Drums
    See all 36 items in product family
    2-Wheel Drum Trucks for Steel Drums are used for Applications including Commercial, Industrial, Distribution, and More.

    2-wheel Drum Trucks for Steel Drums are made of aluminum and steel for long lasting durability and dependability. Trucks allow ergonomic Drum mobility and transport. Chime hook ensures Drum and Barrel stability. Includes heavy duty wheels for easy maneuverability. Accommodates 30 or 55 gallon Drums. Wheel Types are Mold-On Rubber, Plastex, Pneumatic, Polyolefin, Polyurethane, Rubber, Solid Rubber, Solid Rubber with Brake, and Steel. Weight capacities are 700, 800, and 1000 lbs. Dimensions vary per model.
    Click for more
  • Drum Trucks for Poly & Fiber Drums

    Drum Trucks for Poly & Fiber Drums
    See all 15 items in product family
    Drum Trucks for Poly & Fiber Drums are used In Material Handling Applications for 30 and 55 Gallon Drums.

    Drum Trucks for Poly & Fiber Drums are made with a 1" diameter structural pipe frame with double welded joints to provide long lasting durability. Drum Trucks feature a patented belt design that secures 30 and 55 gallon poly and fiber Drums regardless of top rim design. Special wide feet cradle and protect the Drum from punctures. Trucks include a kickstand for upright storage. Drum gallon sizes are 30, 55, 95 and Overpack. Wheel types are polyolefin, polyurethane, rubber and steel. Wheel diameter is 10". Pound capacity is 1000 lbs.
    Click for more
  • Drum Platform Trucks

    Drum Platform Trucks
    See all 7 items in product family
    Drum Platform Trucks Safely and Securely Transport Drums and other Large Containers.

    Drum Platform Trucks are made of steel to provide long lasting durability. Tubular steel handle includes a bracket for holding cables or hoses. Some models include an accessory box welded to the handle for storing tools and parts. Platform has raised edges on 3 sides to retain cargo, and a sloped front platform edge for easy loading and unloading. Rolls smoothly 2 swivel and 2 rigid casters. Available wheel types include phenolic, rubber and semi-steel. Capacity in pounds is 220, 250, 2000 and 2600 lbs. Wheel diameters vary per model.
    Click for more
  • Valley Craft® Heavy Duty Powered Drum Trucks

    Valley Craft® Heavy Duty Powered Drum Trucks
    See all 10 items in product family
    Valley Craft® Heavy Duty Powered Drum Trucks are designed for Safely Navigating Heavy Loads such as Drums and Cylinders through Challenging Terrain.

    Valley Craft® Heavy Duty Powered Drum Trucks are used when traditional powered machines will not work because of space restriction. Heavy duty construction provides long lasting durability. Hand Truck converts from a slim profile to a powerful 800 lb. load carrier with one switch. Rugged 24V DC differential drive motor and full function forward and reverse travel (with reverse audible warning) provide optimum performance. Variable speed including 2 MPH maximum speed setting, "zero work" 4-wheel system and convenient twist grip mounted motor engagement with rocker style Forward/Reverse switch provide ease of use. Includes built-in 18 AH battery with charging/monitor system, easy grip hand brake and standard 30/55 gal adjustable shoe system and spring-loaded Chime Hook. Available Hook types are Cable, Fiber Drum, Locking Cover, Plastic Drum and Standard. Wheel choices are Rubber/Polyurethane or Pneumatic/Polyurethane. Dimensions and wheel diameters vary per type.
    Click for more
  • Vestil Pallet Truck or Forklift Drum Cradle

    Vestil Pallet Truck or Forklift Drum Cradle
    See all 1 items in product family
    Vestil Pallet Truck or Forklift Drum Cradle allows the use of a Pallet Truck or Forklift Truck to Move Drums Safely and Easily!

    Vestil Pallet Truck or Forklift Drum Stand Cradle allows for single drum stacking and storage of 30 or 55 gallon steel, plastic or fiber drums. Drums can be safely stacked up to three high. The enclosed ring keeps drums secure in the upright position. Drums Stand Cradles can also be easily transported with a Forklift Truck or Pallet Truck, as the Stand features enclosed fork tube pockets that slip onto the forks of the truck. Heavy-duty welded steel construction with a durable powder coated safety-yellow finish. 1500 lb. capacity per stand.
    Click for more