Browse Drum & Barrel

(2,573 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fork Mounted Drum Grabs

    Fork Mounted Drum Grabs
    See all 37 items in product family
    Fork Mounted Drum Grabs provide Efficient Barrel Handling for Construction, Commercial and Storage Applications.

    Fork Mounted Drum Grabs are made of steel for long lasting durability and strength. Units provide reliable lifting, transporting, and depositing of Barrels, Drums, and other Cylindrical objects. Grabs accommodate factories, warehouses, job sites, and more. Available styles include Adjustable Fork Mount 1 or 2 Drum Handler, Drum Gripper/Positioner/Snatcher, Dual Drum Grab, Fork Lift Strap Attachment, Narrow Fork Mount 1 Drum Handler, single Drum Grab and more. Drum gallons are 30, 55, and 85. Weight capacities range from 750 to 4000 lbs. Dimensions vary per model.
    Click for more
  • Forklift Mount Tilting Drum Dumpers & Rings

    Forklift Mount Tilting Drum Dumpers & Rings
    See all 5 items in product family
    Forklift Mount Tilting Drum Dumpers and Rings provide a variety of Steel Drum Lifting Applications.

    Forklift Mount Tilting Drum Rings and Dumpers are made of steel and other high quality materials for long lasting durability and dependability. Tilting Drum Dumper attaches quickly and easily to forks, and quickly Raises, Tilts and Drains Steel Drums easily without leaving the forklift. Drum pouring is controlled by tilting the Drum or using pull chain. Tilting Drum Ring transports Drums with a forklift truck. Capacities are 800, 1200 and 1500 lbs.
    Click for more
  • Hook Mount Drum Lifters & Lifting Hooks

    Hook Mount Drum Lifters & Lifting Hooks
    See all 13 items in product family
    Hook Mount Drum Lifters and Lifting Hooks are used for a variety of Barrel Lifting Applications.

    Hook Mount Drum Lifters and Lifting Hooks are made of steel, aluminum, bronze alloy and other high quality materials for long lasting durability and dependability. Drum Lifters and Lifting Hooks are for use with Open Head and Closed Head steel or poly Drums and accommodate most overhead lifting systems. Capacities are 750 lbs, 800 lbs, 1,000 lbs and 2,000 lbs. Color finishes are Blue, Brass, Galvanized, Gray, Red, Yellow and Stainless Steel.
    Click for more
  • Forklift Truck Drum Carriers & Rotators

    Forklift Truck Drum Carriers & Rotators
    See all 12 items in product family
    Forklift Truck Drum Carriers and Rotators Lift, Rotate and Dump Drums from the Seat of a Fork Lift.

    Forklift Truck Drum Carriers and Rotators are made of steel for long lasting durability. Units allow easy transport and rotation of 55 gallon steel Drums up to 360° from the driver's seat of forklift. Drums are held securely in place by a chain latching mechanism. Safety shroud design protects the operator from moving parts. Includes integral fork pockets and a safety chain to secure the Drum Carrier to the forklift truck. Chain Operated models have a 15' chain with gear-reduction device for simple Drum rotation. DC Powered models offer battery powered Drum rotation. Units include battery, on-board charger and hand-held control with 20' coil cord for effortless Drum rotation. Wireless remote and other accessories also available. Capacities range from 800 to 2,500 lbs.
    Click for more
  • Salvage & Overpack Drum Lifters

    Salvage & Overpack Drum Lifters
    See all 12 items in product family
    Salvage & Overpack Drum Lifters are used for fast Loading and Unloading of Drums in a variety of Applications.

    Salvage Drum Lifters are made of steel, carbon steel and stainless steel for long lasting durability and dependability. Designed for fast loading and unloading of Closed Head steel Drums into Overpacks by tightly gripping under the top rim. Work with an overhead hoist or a hook from forklift. Variety of types available to meet job requirements. Capacity is 1,000 lbs.
    Click for more
  • Crane or Hoist Suspended Tilting Drum Dumpers

    Crane or Hoist Suspended Tilting Drum Dumpers
    See all 11 items in product family
    Crane or Hoist Suspended Tilting Drum Dumpers Safely and Easily Transport Loaded Steel Drums by Hoist, Crane, Forklift, Chain Block or Monorail.

    Fork Mounted Drum Grabs are made of steel, stainless steel and other high quality materials for long lasting durability and dependability. Variety of types available to safely and easily transport loaded 55 gallon steel Drums by hoist, crane, forklift, chain block or monorail. Variety of types available to meet job requirements. Capacities range from 200 to 2,500 lbs. Types are Manual Tilt or AC Power Tilt.
    Click for more
  • Overhead Drum Lifters & Carriers

    Overhead Drum Lifters & Carriers
    See all 7 items in product family
    Overhead Drum Lifters and Carriers are used for Lifting Steel, Plastic and Fiber Drums, Barrels and Cylinders with a Forklift.

    Overhead Drum Lifters and Carriers are made of steel and type 304 stainless steel for long lasting durability and dependability. Designed for straight vertical Drum lifting using an overhead crane, forklift or hoist. Used for steel, plastic and fiber Drums. Variety of types available to meet job requirements. Capacities are 200 lbs, 800 lbs, 1,000 lbs and 2,200 lbs. Color finishes are Blue, Yellow and Stainless Steel. Dimensions vary per type. Package quantity is 1.
    Click for more
  • Manual Drum Up-Enders

    Manual Drum Up-Enders
    See all 3 items in product family
    Manual Drum Up-Enders are for use with 30 or 55 Gallon Drums.

    Drum Up-Enders provide the leverage needed for tilting horizontal Drums to the vertical position. Quickly and safely provides maximum leverage for lifting heavy Drum loads. Drum Up-Enders are made of steel for long lasting durability and dependability.
    Click for more
  • Powered Forklift & Skid Steer Drum Grip Attachments

    Powered Forklift & Skid Steer Drum Grip Attachments
    See all 9 items in product family
    Powered Forklift and Skid Steer Drum Grip Attachments are designed for a variety of Drum Lifting Applications.

    Powered Forklift and Skid Steer Drum Grip Attachments have a steel construction for long lasting durability and dependability. These Drum Lifters are self-powered for easy and reliable lifting, transporting and depositing of Barrels, Drums and other Cylindrical objects. Used in factories, warehouses, construction sites and more. Select models feature a rotating function that allows for inverting and pouring to both the left and right. Choose from models with capacities of 1000 Lbs. or 2000 Lbs. for increased versatility.
    Click for more
  • Vestil Fork Mount Horizontal Drum Cradles & Positioners

    Vestil Fork Mount Horizontal Drum Cradles & Positioners
    See all 2 items in product family
    Vestil Fork Mount Horizontal Drum Cradles and Positioners are used for a variety of Drum Lifting Applications.

    Vestil Fork Mount Horizontal Drum Cradles and Positioners are made of steel for strength and long lasting durability. Horizontal Drum Cradles and Positioners are designed to load and unload Open or Closed Head Drums horizontally in racks. Safety chain helps secure the units to the forks. Attachments are also suitable for loading Drums onto vehicles. Accommodates steel, plastic and fiber Drums. Types are Horizontal Drum Cradle/Carrier and Horizontal Drum Positioner. Capacity is 650. Fork Openings are 7-1/2 in. x 2-1/2 in. and 5-1/2 in. x 2 in.. Quantity is 1.
    Click for more