Browse Drum & Barrel

(2,191 items)

Narrow Your Results

Availability

Construction Family

  • Less...
  • More...

Product Type

Stroke/GPM/Revolution

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 264 items within 17 product groups See all items from other sellers
  • Rotary Drum Pumps

    Rotary Drum Pumps
    See all 28 items in product family
    Rotary Drum Pumps Are Useful For Handling Lightweight Oils, Petroleum, Detergents, Waxes And Water-Soluble Chemicals In Automotive, Cleaning And Other Material Handling Applications.

    Rotary Pumps are made for long lasting durability and reliable performance. Variety of pump materials available to dispense fuels, water based fluids, alcohols, solvents and more. Manual rotary crank drives pump dispensing rate for easy transfer. Rotary pumps include suction pipe and discharge spout. Dispensing rates range 8 oz. per revolution to 27 GPM. Pumps fit 15, 30 or 55 Gallon Drums.

    Click for more
  • Siphon Pumps

    Siphon Pumps
    See all 14 items in product family
    Siphon Pumps Are Used To Fill Or Empty Kerosene, Light Oils And Various Water-Based Solvents In Material Handling, Mechanical And Construction Environments.

    Siphon Pumps are made of plastic and rubber, polyethylene or PVC for long lasting durability. Quick-action pumps fill easily to eliminate down time. Air vent controls allow pumps to siphon fluids efficiently from high or low levels. Siphon pumps fit 5 Gallon Pails and 5, 6, 15, 30 or 55 Gallon Drums. Dispensing rates are 2, 5 or 7 GPM.

    Click for more
  • Piston Drum Pumps

    Piston Drum Pumps
    See all 62 items in product family
    Piston Pumps Are Used To Siphon Water Based Fluids, Light Oils, Mild Acids, Corrosive Soaps And More In Material Handling, Mechanical And Construction Environments.

    Piston Pumps are made for long lasting durability. Variety of pump materials available to dispense viscous liquids, non-viscous liquids, corrosives, non-corrosives and more. Dispensing rates range 1 oz. per stroke to 50 GPM. Piston pumps fit 5 Gallon Pails and 1, 5, 6, 6-1/2, 7, 15, 30 or 55 Gallon Drums.

    Click for more
  • Lever-Action Drum Pumps

    Lever-Action Drum Pumps
    See all 41 items in product family
    Lever-Action Drum Pumps Allow Easy Dispensing Of Liquids From Drums In Industrial, Construction, Material Handling, Mechanical Environments And More.

    Lever-Action Drum Pumps are made for long lasting dependability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Levers fit 5, 15, 30 or 55 Gallon Drums. Thread sizes are 1.25" and 2" NPT (Male), 1.5" and 2" NPT (Male), 2" NPS (Male), 2" NPT and 2" NPT (Male). Dispensing rates vary per model.

    Click for more
  • Food Grade Pumps

    Food Grade Pumps
    See all 16 items in product family
    Food Grade Pumps Are Used To Siphon Liquids For Food Industry Applications.

    Food Grade Pumps are made of polyethylene for long lasting durability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Drum sizes are 5, 15, 30, 55 Gallon and 275 and 330 Gallon IBC. Thread types are 2” NPT (Male) and 2” Buttress (Male). Variety of inlet diameters and suction tube lengths available.
    Click for more
  • ScopeNEXT Drum Pumps

    ScopeNEXT Drum Pumps
    See all 1 items in product family
    ScopeNEXT Drum Pumps Are Used For Dispensing High Viscosity Liquids.

    ScopeNEXT Drum Pumps are made of stainless steel/PTFE or polypropylene for long lasting durability. Features a low pressure nozzle to ensure even distribution for superior performance. Can be used with various containers, pails or buckets for greater versatility. Available in a variety of styles and dispensing rates. EPA-compliant. Suction tube length, thread size and discharge spout diameter vary per model. 2 Year Limited Warranty.
    Click for more
  • Drum Bung Adapters & Converters

    Drum Bung Adapters & Converters
    See all 27 items in product family
    Drum Bung Converters Are Used For Oil Drum Applications.

    Drum Bung Converters are made of heavy duty polyethylene or Polypropylene for long lasting durability. For 15, 30 or 55 Gallon drum types. Drum Bung Converter sizes range from 56mm to 70mm. Drum Bung Converter features 40 - 140 Degrees F Temperature Range. Threads vary per model.
    Click for more
  • Finish Thompson EF Series Drum & Barrel Pumps

    Finish Thompson EF Series Drum & Barrel Pumps
    See all 8 items in product family
    Finish Thompson EF Series Drum And Barrel Pumps Are Used For Chemicals, Mild Corrosives And Acids.

    Finish Thompson EF Series Drum And Barrel Pumps are made of Polypropylene and Stainless Steel, Polypropylene/PVDF and Inconel Alloy 625 or Stainless Steel construction for long lasting durability and dependability. Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips. Air Drum Pump Kits have 1/2 horsepower and 15 gallon per minute (GPM) dispensing rate. Electric Drum Pump Kits have 1/3 horsepower and 17 gallon per minute (GPM) dispensing rate. Rechargeable Electric Drum Pump Kits have 1/8 horsepower and 14 gallon per minute (GPM) dispensing rate.
    Click for more
  • Action Pump Auger Pumps

    Action Pump Auger Pumps
    See all 14 items in product family
    Action Pump Auger Pumps Are used To Siphon Liquids In Material Handling, Automotive And Machine Shop Environments.

    Action Pump Auger Pumps are made of heavy duty materials for long lasting durability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Drum types are 5, 15, 30 or 55 Gallon. Dispensing rates are 1.5 GPM, 1.8 GPM, 6 GPM and 10.5 GPM.
    Click for more
  • Finish Thompson PF Series Drum & Barrel Pumps

    Finish Thompson PF Series Drum & Barrel Pumps
    See all 11 items in product family
    Finish Thompson High Performance Drum And Barrel Pumps Are Used For Acids, Chemicals, Corrosives And Flammables.

    High performance drum pumps are rated for continuous duty. Seal-less tube is available in choice of impact and corrosion resistant Polypropylene or Type 316 Stainless Steel. Offers a flow rate of up to 40 GPM using electric pumps or 22 GPM with air pumps. Tube measures 2" diameter.
    Click for more
  • Action Pump Double Acting Air Operated Pumps

    Action Pump Double Acting Air Operated Pumps
    See all 6 items in product family
    Double Acting Air Operated Pumps Are Used For Maintenance Professionals.

    Double Acting Air Operated Pumps are made of heavy duty materials for long lasting durability. Pump types available are 1:1 Oil Ratio Double Acting Pump, 3:1 Oil Ratio Double Acting Pump, 1:1 Antifreeze Double Acting Pump and Double Acting Grease Pump System (40, 120 or 360 Lbs.). Double Acting Grease Pump System features 145 PSI, 2 BSP (Male) Thread, pump, hose, cover, follower plate, z-swivel and gun. Oil and Antifreeze Pumps feature 2 NPT (Male) Thread, 28.5 Min - 142 Max PSI, 35.5"L Suction Tube and Fits 15/30/55 Gallon Drums.

    Click for more
  • Action Pump Air Driven Pumps

    Action Pump Air Driven Pumps
    See all 5 items in product family
    Action Pump Air Driven Pumps Are Used To Siphon Liquids From Drums, Barrels And More In Material Handling, Mechanical And Construction Environments.

    Action Pump Air Driven Pumps are made of Chrome Steel or 316 stainless steel, viton, polypropylene and PTFE for long lasting durability. Ball valve provides control of fluid for easy filling. Stainless steel barrel provides protection against aggressive chemicals. Fits 15, 30 or 55 Gallon Drums Thread is 2NPS (Male). Dispensing rates are 10 GPM, 11 GPM and 12 GPM. Inlet diameters are ¾” and 1”. Suction tube lengths are 34” or 39.75”. Speeds are 10 GPM, 11 GPM and 12GPM. Power source is Air or Manual.
    Click for more
  • CPP Drum Trigger Nozzle Assemblies

    CPP Drum Trigger Nozzle Assemblies
    See all 4 items in product family
    CPP Drum Chemical Trigger Nozzle Assemblies Are Used For Secure Liquid Dispersal Applications.

    CPP Drum Chemical Trigger Nozzle Assemblies are made with a polypropylene and PVC construction for long lasting durability and dependability. Dispenses chemical in safe and controlled way from any industrial Drum or IBC Tote. Assemblies include 3/4 or 1 inch diameter nozzle with solid stainless steel parts and secure Viton seals, 10 foot chemical hose of black reinforced food grade PVC and 1 inch female camlock or dry-shut valved coupler. Can be connected to 1 inch male adapter. 24 or 32 gallons per minute flow rate. Threads, connections, adapters and extension hose kits also available.
    Click for more
  • Action Pump Centrifugal Drum Pumps

    Action Pump Centrifugal Drum Pumps
    See all 11 items in product family
    Centrifugal Drum Pumps Are Used For Maintenance Professionals.

    Centrifugal Drum Pumps are made of heavy duty materials for long lasting durability. Centrifugal Drum Pumps feature 39"L Suction Tube, Variable Speed and 110V or 220V Power (1/2 HP at 7500 RPM & 3/4 HP 8000 RPM Air Motors also available). Pumps are available with a variety of Dispensing Rates and 1.6" Inlet Diameter.
    Click for more
  • Finish Thompson TT Series Drum & Barrel Pumps

    Finish Thompson TT Series Drum & Barrel Pumps
    See all 7 items in product family
    Finish Thompson Medium Viscosity Drum And Barrel Pumps Are Suitable For Corrosives, Flammables, High Purity And Sanitary Applications.

    These drum pumps are rated for continuous duty. Sealed tube is available in choice of CPVC or Type 316 Stainless Steel material. Maximum operating temperature of 150°F. Offers a flow rate of up to 10 GPM on electric or 16 GPM with air pumps.
    Click for more
  • Finish Thompson Drum Pump Accessories

    Finish Thompson Drum Pump Accessories
    See all 7 items in product family
    This Selection Of Popular Drum Pump Accessories Work With Our Collection Of Finish Thompson Drum & Barrel Pumps.

    Air Motor helps promote efficient and safe operation of drum pumps. Replacement filter/lubricator available. Wall Mounting Brackets available separately. Static Protection Kit promotes safety and reduces risk of static electricity from igniting contents.
    Click for more
  • Action Pump Progressive Cavity Drum Pumps

    Action Pump Progressive Cavity Drum Pumps
    See all 2 items in product family
    Food Grade Progressive Cavity Drum Pumps Are Used For Food Industry Applications.

    Food Grade Progressive Cavity Drum Pumps are made of heavy duty stainless steel for long lasting durability. Engineered specifically for transferring viscous materials from drums and tanks commonly found in the industrial market place, the progressive cavity design delivers a continuous flow of material with little product degradation. Common applications include Sauces, Juices, Fragrances, Concentrates, Pharmaceuticals, Pie Fillings, Shampoo and Lotions. 3A Rated Sanitary Food Grade 55 Gallon Progressive Cavity Drum Pumps have a 2 HP Air Motor with 300 - 900 RPM Speed and 12 GPM Dispensing Rate or a 110V Variable Speed Motor with 12 GPM Dispensing Rate.
    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result