Browse Drum & Barrel

(2,576 items)

Narrow Your Results

Availability

Construction Family

  • Less...
  • More...

Product Type

Stroke/GPM/Revolution

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rotary Drum Pumps

    Rotary Drum Pumps
    See all 25 items in product family
    Rotary Drum Pumps are useful for Handling Lightweight Oils, Petroleum, Detergents, Waxes and Water-Soluble Chemicals in Automotive, Cleaning and other Material Handling Applications.

    Rotary Pumps are made for long lasting durability and reliable performance. Variety of Pump materials available to dispense fuels, water based fluids, alcohols, solvents and more. Manual rotary crank drives Pump dispensing rate for easy transfer. Rotary Pumps include suction pipe and discharge spout. Dispensing rates range 8 oz. per revolution to 27 GPM. Pumps fit 15, 30 or 55 Gallon Drums.
    Click for more
  • Piston Drum Pumps

    Piston Drum Pumps
    See all 59 items in product family
    Piston Drum Pumps are used for Applications including Maintenance, Construction, Industrial, and more.

    Piston Drum Pumps are made of high quality materials for long lasting durability and dependability. Pumps are designed to dispense water based fluids, light oils, mild acids, and more. Units allow spill proof transfer for maintenance ease. Dispensing rates range from 1 oz. per stroke to 50 GPM. Drum gallon capacities range from 1 Gal. to IBC (275/330 Gal.) Dimensions vary per model.
    Click for more
  • Siphon Pumps

    Siphon Pumps
    See all 12 items in product family
    Siphon Pumps Fill or Empty Kerosene, Light Oils and various Water-Based Solvents in Material Handling, Mechanical and Construction Environments.

    Siphon Pumps are made of plastic and rubber, polyethylene or PVC for long lasting durability. Quick-action Pumps fill easily to eliminate down time. Air vent controls allow Pumps to siphon fluids efficiently from high or low levels. Siphon Pumps fit 5 Gallon Pails and 5, 6, 15, 30 or 55 Gallon Drums. Dispensing rates are 2, 5 or 7 GPM.
    Click for more
  • Lever-Action Drum Pumps

    Lever-Action Drum Pumps
    See all 41 items in product family
    Lever-Action Drum Pumps allow Easy Dispensing of Liquids from Drums in Industrial, Construction, Material Handling, Mechanical Environments and more.

    Lever-Action Drum Pumps are made with premium materials for long lasting dependability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Lever-Action Pumps fit 5, 15, 30 or 55 Gallon Drums. Thread sizes are 1.25" and 2" NPT (Male), 1.5" and 2" NPT (Male), 2" NPS (Male), 2" NPT and 2" NPT (Male). Dispensing rates vary per model.
    Click for more
  • Drum Bung Adapters & Converters

    Drum Bung Adapters & Converters
    See all 27 items in product family
    Drum Bung Converters are used for Oil Drum Applications.

    Drum Bung Converters are made of heavy duty polyethylene or polypropylene for long lasting durability. For 15, 30 or 55 Gallon Drum types. Drum Bung Converter sizes range from 56mm to 70mm. Drum Bung Converter features 40 - 140 Degrees F Temperature Range. Threads vary per model.
    Click for more
  • Food Grade Pumps

    Food Grade Pumps
    See all 25 items in product family
    Food Grade Pumps are used for Applications including Food Service, Industrial, and more.

    Food Grade Pumps are made of high quality materials for long lasting durability and dependability. Pumps are designed to transfer materials including oils, crop chemicals, diesel, liquid fertilizers, and more. Units accommodate processing of food, beer, wine, cosmetics, etc. Telescoping tube provides easy access to high or low fluid levels. Lightweight and easy to use. Dispensing rates range from 6 oz. per Stroke to 180 GPM. Inlet diameters range from 0.5" to 3". Dimensions vary per model.
    Click for more
  • Finish Thompson EF Series Drum & Barrel Pumps

    Finish Thompson EF Series Drum & Barrel Pumps
    See all 8 items in product family
    Finish Thompson EF Series Drum and Barrel Pumps are used for Chemicals, Mild Corrosives and Acids.

    Finish Thompson EF Series Drum and Barrel Pumps are made of Polypropylene and Stainless Steel, Polypropylene/PVDF and Inconel Alloy 625 or Stainless Steel construction for long lasting durability and dependability. Lightweight Drum Pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips. Air Drum Pump Kits have 1/2 horsepower and 15 gallon per minute (GPM) dispensing rate. Electric Drum Pump Kits have 1/3 horsepower and 17 gallon per minute (GPM) dispensing rate. Rechargeable Electric Drum Pump Kits have 1/8 horsepower and 14 gallon per minute (GPM) dispensing rate.
    Click for more
  • Finish Thompson PF Series Drum & Barrel Pumps

    Finish Thompson PF Series Drum & Barrel Pumps
    See all 11 items in product family
    Finish Thompson High Performance Drum and Barrel Pumps are used for Acids, Chemicals, Corrosives and Flammables.

    Finish Thompson High Performance Drum Pumps are rated for continuous duty. Seal-less tube is available in choice of impact and corrosion resistant Polypropylene or Type 316 Stainless Steel. Offers a flow rate of up to 40 GPM using electric Pumps or 22 GPM with air Pumps. Tube measures 2" diameter.
    Click for more
  • Action Pump Auger Pumps

    Action Pump Auger Pumps
    See all 5 items in product family
    Action Pump Auger Pumps Siphon Liquids in Material Handling, Automotive and Machine Shop Environments.

    Action Pump Auger Pumps are made of heavy duty materials for long lasting durability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Drum types are 5, 15, 30 or 55 Gallon. Dispensing rates are 1.5 GPM, 1.8 GPM, 6 GPM and 10.5 GPM.
    Click for more
  • Action Pump Double Acting Air Operated Pumps

    Action Pump Double Acting Air Operated Pumps
    See all 6 items in product family
    Action Pump Double Acting Air Operated Pumps are used for Maintenance Professionals.

    Action Pump Double Acting Air Operated Pumps are made of heavy duty materials for long lasting durability. Pump types available are 1:1 Oil Ratio Double Acting Pump, 3:1 Oil Ratio Double Acting Pump, 1:1 Antifreeze Double Acting Pump and Double Acting Grease Pump System (40, 120 or 360 Lbs.). Double Acting Grease Pump System features 145 PSI, 2 BSP (Male) Thread, Pump, hose, cover, follower plate, z-swivel and gun. Oil and Antifreeze Pumps feature 2 NPT (Male) Thread, 28.5 Min - 142 Max PSI, 35.5"L Suction Tube and Fits 15/30/55 Gallon Drums.
    Click for more
  • Action Pump Centrifugal Drum Pumps

    Action Pump Centrifugal Drum Pumps
    See all 232 items in product family
    Action Pump Centrifugal Drum Pumps are used for Applications including Maintenance, Construction, Industrial, and more.

    Action Pump Centrifugal Drum Pumps are made of high quality materials for long lasting durability and dependability. Pumps are designed to transfer light oils, suitable chemicals, combustible liquids, and more. Unit accommodates Drums up to 55 gallons with a 2" opening. Includes Pump tube, motor, aluminum hand nozzle and PVC flexible hose. Available power options are 1/2 HP Air Motor, 110V, 110V Explosion Proof Motor, 220V, 220V Explosion Proof Motor, and 3/4 HP Air Motor. Dispensing rates range from 10 to 35 GPM. RPM speeds are Variable, 7500, 8000, and 10,000. Dimensions vary per model.
    Click for more
  • Finish Thompson TT Series Drum & Barrel Pumps

    Finish Thompson TT Series Drum & Barrel Pumps
    See all 7 items in product family
    Finish Thompson Medium Viscosity Drum and Barrel Pumps are suitable for Corrosives, Flammables, High Purity and Sanitary Applications.

    Finish Thompson TT Series Drum & Barrel Pumps are rated for continuous duty. Sealed tube is available in choice of CPVC or Type 316 Stainless Steel material. Maximum operating temperature of 150°F. Offers a flow rate of up to 10 GPM on electric or 16 GPM with air pumps.
    Click for more
  • CPP Drum Trigger Nozzle Assemblies

    CPP Drum Trigger Nozzle Assemblies
    See all 4 items in product family
    CPP Drum Chemical Trigger Nozzle Assemblies are used for Secure Liquid Dispersal Applications.

    CPP Drum Chemical Trigger Nozzle Assemblies are made with a polypropylene and PVC construction for long lasting durability and dependability. Dispenses chemical in safe and controlled way from any industrial Drum or IBC Tote. Assemblies include 3/4 or 1 inch diameter nozzle with solid stainless steel parts and secure Viton seals, 10 foot chemical hose of black reinforced food grade PVC and 1 inch female camlock or dry-shut valved coupler. Can be connected to 1 inch male adapter. 24 or 32 gallons per minute flow rate. Threads, connections, adapters and extension hose kits also available.
    Click for more
  • Finish Thompson Drum Pump Accessories

    Finish Thompson Drum Pump Accessories
    See all 7 items in product family
    This Selection of Popular Drum Pump Accessories work with our collection of Finish Thompson Drum & Barrel Pumps.

    Air Motor helps promote efficient and safe operation of drum pumps. Replacement filter/lubricator available. Wall Mounting Brackets available separately. Static Protection Kit promotes safety and reduces risk of static electricity from igniting contents.
    Click for more
  • Action Pump Air Driven Pumps

    Action Pump Air Driven Pumps
    See all 5 items in product family
    Action Pump Air Driven Pumps Siphon Liquids from Drums, Barrels and more In Material Handling, Mechanical and Construction Environments.

    Action Pump Air Driven Pumps are made of Chrome Steel or 316 stainless steel, Viton, polypropylene and PTFE for long lasting durability. Ball valve provides control of fluid for easy filling. Stainless steel barrel provides protection against aggressive chemicals. Fits 15, 30 or 55 Gallon Drums Thread is 2" NPS (Male). Dispensing rates are 10 GPM, 11 GPM and 12 GPM. Inlet diameters are ¾” and 1”. Suction tube lengths are 34” or 39.75”. Speeds are 10 GPM, 11 GPM and 12 GPM. Power source is Air or Manual.
    Click for more
  • Action Pump Progressive Cavity Drum Pumps

    Action Pump Progressive Cavity Drum Pumps
    See all 2 items in product family
    Action Pump Food Grade Progressive Cavity Drum Pumps are used for Food Industry Applications.

    Action Pump Food Grade Progressive Cavity Drum Pumps are made of heavy duty stainless steel for long lasting durability. Engineered specifically for transferring viscous materials from Drums and Tanks commonly found in the industrial market place, the progressive cavity design delivers a continuous flow of material with little product degradation. Common applications include Sauces, Juices, Fragrances, Concentrates, Pharmaceuticals, Pie Fillings, Shampoo and Lotions. 3A Rated Sanitary Food Grade 55 Gallon Progressive Cavity Drum Pumps have a 2 HP Air Motor with 300 - 900 RPM Speed and 12 GPM Dispensing Rate or a 110V Variable Speed Motor with 12 GPM Dispensing Rate.
    Click for more