| |
Wesco Drum Wrenches & Drum Deheaders |
 |
|
|
|
|
|
Drum Wrench quickly removes drum plugs in steel or plastic drums. The 1-1/4" built-in wrench tightens faucets or pumps to drums. Offset handle design reduces user stress and minimizes knuckle injury. Features a non-sparking, corrosion resistant bronze alloy construction.
Drum Deheaders can open 30 and 55 gallon drums drum quickly and easily. Click for more |
|
|
|
|
|
|
Wizard® WIZ-Kid® Electric Drum Deheaders |
 |
|
|
|
|
|
Safely And Easily Open Steel Drums In Less Than 2 Minutes!
The Wizard® electric drum openers move themselves around the drum, cutting and folding the metal toward the chime, leaving a safe, smooth burr-free edge. Great for use with 30 and 55 gallon steel drums in moderate-to-low drum opening volume. Click for more |
|
 |
Drum Bung Sockets |
 |
|
|
|
|
|
Open Drum Bungs With Ease!
These sockets allow you to tighten and remove drum bungs using a socket wrench (wrench not included). Sockets are manufactured from high-quality materials for use with impact drive tools. Fits ¾" and 2" drum plugs. Available in Zinc-Plated Cast Steel, Non-Sparking Bronze Alloy or Heat-Treated Chrome Vanadium Steel. Click for more |
|
|
|
|
Wizard® WIZ-Kid® Manual Drum Openers |
 |
|
|
|
|
|
Wizard® WIZ-Kid® Manual Drum Openers Are Ratchet-Powered Deheaders That Open Steel Drums Even When Power Is Not Available.
Wizard® WIZ-Kid® Manual Drum Openers are faster and easier to use than conventional drum deheaders. Click for more |
|
 |
Best Value Drum Wrenches |
 |
|
|
|
|
|
| Aluminum Drum Wrench can be used to open most round and hex-style drum plugs with ¾" slotted and 2" cross-bar bungs. Economically wrench is constructed of non-sparking aluminum that is safe to use around flammables or in combustible areas. Offset design reduces user stress and helps to prevent knuckle scrapes. Click for more |
|
|
|
|
Wesco Heavy Duty Drum Deheaders |
 |
|
|
|
|
|
| Wesco drum deheaders open any size and gauge steel drum quickly, and easily, allowing drum recycling without the risk of fire from cutting with a torch. Sharp-edged hardened steel blade leaves an untorn edge around the rim. Replacement blades are available to keep your deheader working like new. Comfortable plastic grip handle. Click for more |
|
 |
Multi-Purpose Drum Lid Tool |
 |
|
|
|
|
|
Finally an Answer for Opening those Stubborn Lids!
This unique, patent pending tool is designed for opening lids on removable head drums. The special hook is used for breaking open the lid seal and the long handle provides adequate torque for easy operation. Tool features an integral 1" wrench for removing ring bolts and nuts, and a slotted end to close drum ring lever locks. Click for more |
|
|
|
|
Wizard® WIZ-Kid® Model G Heavy Duty Drum Deheaders |
 |
|
|
|
|
|
General Purpose Deheader Opens Drums for use as Utility Containers or Sold for Scrap.
The Wizard® Model G cuts on the inside of the drum chime, leaving a smooth, burr-free edge for safe drum handling. Perfect for deheading a high-to-moderate volume of fill and empty 30 to 55 gallon industrial drums of up to 16 gauge steel, with either flat or round chimes. The 1-½" dia. Click for more |
|
 |
Wizard® WIZ-Kid® Model J Heavy Duty Drum Deheaders |
 |
|
|
|
|
|
Wizard® J Series are specifically designed for Scrapping Drums.
These deheaders cut on the outside of the drum shell, below the chime, so smooth, dent-free chimes are not required. Unit allows you to remove the entire drum top and/or bottom for flattening, since flattened drums take up less space and prevent potential liability from future drum use. Click for more |
|
|
|
|
Wizard® Drum Deheading Support Towers |
 |
|
|
|
|
|
Tower keeps the Deheader Safely Suspended at the proper Working Height.
Here's the perfect accessory for your Wizard® Drum Deheader. Support tower helps prevent accidents and provides comfort to the operator by minimizing lifting. The power cord is held clear by the support arm and a 360° electric or air swivel connector prevents the cord from tangling. Click for more |
|
 |
Wizard® Top-Off Chopper Manual Drum Deheader |
 |
|
|
|
|
|
Heavy-duty design is Economical and Easy to Operate.
The Top-Off Chopper offers an extra-long, ratchet-style handle for increased leverage. Unit is designed to keep itself tightly aligned against the drum while cutting. Mounts easily on the chime of the drum and is suitable to dehead 5 drums per week. Click for more |
|
|
|
|
Wizard® Drum Bung Wrenches & Chime Dekinker |
 |
|
|
|
|
|
| The Wizard Drum Plug Wrenches safely and easily open all known styles of US and foreign manufactured bungs and fittings on drums. The 18"L angled handle minimizes knuckle scrapes and offers excellent leverage. Available in standard Cast Ductile Iron or non-sparking Non-Ferrous Bronze for drums containing flammable liquids. Click for more |
|
 |
Wizard® Portable Fiber Drum Dechimer |
 |
|
|
|
|
|
Designed for Low to Moderate Volume of Fiber Drums.
The portable fiber drum dechimer helps reduce operating expenses for waste, hauling, storage and landfill fees. Unit removes fiber drum chimes in less than one minute. Lightweight and portable fibre drum dechimer features a supplied with a quiet motor and a tangle resistant cord. Click for more |
|
|
|
|
|
 |