Browse Drum & Barrel

(2,530 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Capacity Gallons Range

Width Inches Range

Height Inches Range

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Skolnik Closed & Open Head Steel Drums

    Skolnik Closed & Open Head Steel Drums
    See all 4 items in product family
    Skolnik Closed And Open Head Steel Drums Securely Contain Hazardous And Non-Hazardous Materials For Storage And Transport.

    Skolnik Closed And Open Head Steel Drums feature a corrosion resistant interior for corrosive material handling. Durable drums comply with Title 49, Code of Federal Regulations and are UN approved. Open Head Drums feature a removable top, EPDM "D" gasket and a 12 gauge bolt ring. Closed Head Drums have 2" and 3/4" bung openings, one for filling and one for venting. Chemical resistant epoxy phenolic lining also available. Storage capacities are 30 and 55 Gallons. Color finish is Black. Dimensions vary per model.
    Click for more
  • Eagle Lab Pack Drums

    Eagle Lab Pack Drums
    See all 13 items in product family
    Eagle Lab Pack Drums Store Smaller Non-Damaged Bottles, Cans, Carboys And 5 Gallon Pails Containing Non-Leaking Hazardous Materials.

    Eagle Lab Pack Drums are made of durable blow molded, high density polyethylene that is chemical and weather resistant for long lasting use and dependability. Lab pack containers feature an operating temperature range of -30°F to 130°F. Includes lever-lock for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant. Available capacities are 14, 30, and 55 gallons. Colors are Blue and Yellow. Dimensions vary per model.
    Click for more
  • Plastic Pails & Lids

    Plastic Pails & Lids
    See all 16 items in product family
    Plastic Pails And Lids Are Used For Applications Including Maintenance, Distribution, Storage, And More.

    Plastic pails and lids are made of polyethylene for long lasting durability and corrosion resistance. Pails provide convenient storage and transport of fluids, chemicals, tools, and more. Lids ensure spill prevention for content stability and maintenance ease. Carry handle allows ergonomic unit handling and mobility. Nesting feature maximizes vertical storage while reducing unit footprint. Accommodates liquids up to 190°F and freezer applications. Pail types are Closed Head, Open Head w/ Plastic Handle, Open Head w/ Steel Handle, Open Head w/ Wire Handle, and Screw-Top/Lid Combo. Gallon capacities are 1, 2, 3-1/2, 5, 6, and 6-1/2. Colors are Black, Blue, Green, Natural w/ Graduations, Red, and White. UN ratings are 1H1/Y1.8/100, 1H2/Y1.2/20/16/USA/+BR9993, and 1H2/Y30. FDA approved. Dimensions vary per model.

    Click for more
  • Vestil Steel Pails & Lids

    Vestil Steel Pails & Lids
    See all 4 items in product family
    Rugged and reinforced steel pails are suitable for the safe, reliable transport of bulk liquids. Pails feature rust inhibiting lining for corrosion resistance.
    Click for more
  • Mauser Closed & Open Head Plastic Drums

    Mauser Closed & Open Head Plastic Drums
    See all 9 items in product family
    Mauser Closed & Open Head Plastic Drums Provide Superior Storage, Handling and Shipping Capability.

    Drums are made of industrial strength polyethylene with extra thick walls to provide superior performance and long lasting durability. The seamless construction of these closed and open head drums are suitable for outdoor use. High temperature is 140° and low temperature is 0°. FDA food grade approved.

    Closed Head storage drum features drain vents molded in the top with a 2" NPS plug bung opening. Drums are DOT certified.

    Open Head drum has a lever-lock ring assembly to attach the cover. Drums are used for liquid storage in the vertical position only.
    Click for more
  • Vestil Galvanized & Stainless Steel Buckets

    Vestil Galvanized & Stainless Steel Buckets
    See all 4 items in product family
    Designed for Industrial & Commercial applications when Durability is Required.

    Buckets come standard with a carrying handle / bail for easy transport and nest to save space when not in use.

    Galvanized buckets are constructed of 0.4mm thick galvanized steel for strength and rigidity, and feature a spout for controlled pouring.

    Stainless Steel buckets are constructed of grade 202 stainless steel for maximum corrosion resistance. 3-¼" gallon bucket is 1mm thick and 5 gallon bucket is 2mm thick.
    Click for more
  • US Roto Molding Closed & Open Head Plastic Drums

    US Roto Molding Closed & Open Head Plastic Drums
    See all 175 items in product family
    US Roto Molding Closed and Open Head Plastic Drums are used for applications including Commercial, Waste Management, Distribution, and More.

    US Roto Molding Closed and Open Head Plastic Drums are made of polyethylene for long lasting durability and corrosion resistance. Drums are designed for ergonomic handling, storage, and transport of chemicals, food, cosmetics, pharmaceuticals, waste, and more. Units are stackable, reusable, and recyclable for storage, cost effectiveness, and reduced carbon footprint. Roughened chimes allow convenient personnel and equipment handling. Ample top and side space allows content labeling for inventory control. Includes chime drain vent for water collection prevention. Features NPT plugs. Gallon capacities range from 15 to 55. Head styles are Closed Head - Bung Cover, Open Head - Bung Cover, and Open Head - Plain Lid. Closure styles are Bolt Ring and Lever Lock. Colors are Black and Green. FDA approved. Dimensions vary per model.
    Click for more
  • 5 Gallon Pail Dolly & Dispenser

    5 Gallon Pail Dolly & Dispenser
    See all 2 items in product family
    The Morse® PailPro™ 5 Gallon Pail Dolly features a flat deck with four rounded corners turned up to hold the pail in position. Easily moves pails on 3" polyolefin swivel casters. Durable steel frame with blue enamel finish. 200 lb. capacity.

    The Vestil Manual Pail Dispenser is designed for rotating and dispensing contents of 5 gallon plastic and steel pails. Variable height chime lock for quick loading. 10" dispensing height. Durable steel frame with blue enamel finish. 70 lb. capacity. Easy assembly.
    Click for more
  • Vestil Fiber Drums

    Vestil Fiber Drums
    See all 6 items in product family
    Lightweight Fiber Drums are a Cost Effective Alternative to Steel Drums.

    Fiber drums are designed to be used with dry or solid materials.

    All-Fiber Drums do not have any steel components. These open head drums feature a flat top and bottom for easier stacking, saving valuable storage space.

    Fiber Drums with Steel Lid & Steel Chime feature a full perimeter chime that reinforces the top and bottom to retain the drum shape and secure contents. These open head drums include a lock-rim side lever lock and steel lid to protect the contents.
    Click for more
  • Skolnik Closed & Open Head Stainless Steel Drums

    Skolnik Closed & Open Head Stainless Steel Drums
    See all 6 items in product family
    Stainless Steel Drums outperform conventional Steel Drums in Corrosion Resistance and Reusability.

    Stainless steel drums are perfect when purity and compatibility of materials is important. Drum is constructed of Type 304-2B polished stainless steel that is designed specifically for use with food products, pharmaceuticals, chemicals, water storage and other corrosive product applications. UN rated.

    Open Head Stainless Steel Drum features a 16 gauge removable top, and an 18 gauge body and base. Drum has an EPDM "D" cover gasket and a 12 gauge carbon steel bolt ring with a 5/8" bolt.

    Closed Head Stainless Steel Drum has an 18 gauge top, body and base. Drum features a 2" x ¾" stainless steel tri-sure fitting in the head.

    Open Head Stainless Steel Seamless Process Drum is non-UN certified and constructed of a 1.5mm (16 gauge) type 304 stainless steel body, base and removable cover. Drum features a ½" white EPDM cover gasket, 12 gauge 304 stainless steel 5/8" x 4" nut/bolt and a 304 stainless steel bottom foot ring.

    Closed Head Stainless Steel Seamless Drum is UN 1A1/X2.0/600 certified and constructed of a 1.5mm (16 gauge) type 304-L stainless steel body, top and base. Drum features 2" x ¾" drop-forged 304 stainless steel "weld in" flanges, 2" x ¾" drop-forged stainless steel TS plugs with Viton gaskets encapsulated in Teflon, top and bottom 304 stainless steel foot rings and two 304 stainless steel roll bars.
    Click for more
  • Skolnik Steel Salvage Transport Overpack Drums

    Skolnik Steel Salvage Transport Overpack Drums
    See all 4 items in product family
    Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.

    Steel salvage drums are used for shipping leaky, damaged or non-compliant steel or poly drums, and as a safeguard against drums that can rupture during transport. Salvage drums can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drums meet the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.
    Click for more
  • Stainless Steel Open Head Process Drums

    Stainless Steel Open Head Process Drums
    See all 1 items in product family
    Stainless Steel Open Head Process Drums Are Used For Pharmaceutical and Food Industry Applications.

    Stainless Steel Open Head Process Drums are made of rustproof T-304 Stainless Steel for long lasting durability and strength. Drum bottom provides heavy duty wear ring. Drum top offers easy to grip sanitary open rolled rim.
    Click for more
  • Mayday™ 55 Gallon Water Barrel & Pump

    Mayday™ 55 Gallon Water Barrel & Pump
    See all 1 items in product family
    Mayday™ 55 Gallon Water Barrel Package

    This complete water barrel package kit comes in a 55 gallon size. Includes the U.N. approved water barrel, 5-year shelf life water preserver packet, siphon pump, bung wrench and tamper-proof caps.

    Click for more
  • Relius Assorted Drums

    Relius Assorted Drums
    See all 3 items in product family
    Drums Are Material Handling Containers Used To Safely Ship And Store A Variety Of Products.

    Drums are made of fiber or steel for long lasting durability. Fiber Drums will not corrode or contaminate stored product. Rigid sidewalls will not collapse even when drum is fully loaded. Steel Drums are coated with a rust-inhibitor for corrosion resistance. Open Head and Closed Head types available. Capacities are 5, 10, 12, 30 and 55 gallons.
    Click for more