Browse Drum & Barrel

(2,571 items)

Narrow Your Results

Availability

Capacity Gallons Range

Capacity Drum

  • Less...
  • More...

Width Inches Range

  • Less...
  • More...

Length Inches Range

Height Inches Range

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Drum Spill Containment Platforms

    Drum Spill Containment Platforms
    See all 162 items in product family
    Drum Spill Containment Platforms are used for Industrial Waste Management, Storage and more.

    Drum Spill Containment Platforms are made of high quality materials for long lasting durability and corrosion resistance. Platforms allow hazardous material handling and spill prevention for plants, warehouses, and more. Units accommodate singular use or multiple configurations for versatility. Forklift accessible for ergonomic mobility and transport. Nesting feature maximizes vertical storage while reducing unit footprint. Low profile design allows convenient loading and unloading. Includes removable grating for convenient maintenance. Available types include 1, 2, 4, 6, and 8 Drum Deck, FlexPal Flexible Platform, FlexStation Low Platform, Platform with Deck, Platform with Deck/Drain, Platform with Deck/No Drain, Platform with Drum Rack, and more. Gallon capacities range from 2 to 132. Pound capacities range from 500 to 12,000. Other dimensions vary per model.
    Click for more
  • Drum & Tank Spill Containment Basins

    Drum & Tank Spill Containment Basins
    See all 27 items in product family
    Drum and Tank Spill Containment Basins Combine Spill Control, Safe Dispensing and Efficient Storage of Hazardous Liquids.

    Drum and Tank Spill Containment Basins are made of chemical, corrosion and weather resistant polyethylene, 100% PCR plastic or poly-rigid for long lasting durability and dependability. Drums and fuel tanks securely rest on floor of sturdy spill containment units for safe dispension and secure storage of hazardous chemicals or liquids. Available with and without Lid or Drain. Drum barrel and other material handling supplies also available. Variety of types and popular brands available to meet spill requirements. Dimensions and warranties vary per type. Capacities are from 7-1/2 gallons up to 1,100 gallons. Package quantity is 1.
    Click for more
  • Indoor & Outdoor Spill Containment Units

    Indoor & Outdoor Spill Containment Units
    See all 31 items in product family
    Indoor & Outdoor Spill Containment Units provide added Security for Hazardous Material Storage and Spill Containment.

    Spill Containment Units are made of rust, corrosion and weather resistant polyethylene for long lasting durability and dependability. Units used for indoor and outdoor storage of 1 up to 20 drums. Roll-back top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Provides easy access to drums pre-loaded on wooden pallets. Removable support grating for easy cleaning. Can be moved by forklift. Some models meet EPA container storage regulations. Ramps, Pallets, Drum Barrels and other material handling supplies also available. Available in a variety of types, capacities and popular brands in 1, 2, 4, 8 12, 16 and 20 drum units. Overall dimensions and warranties vary per type. Package quantity is 1.
    Click for more
  • Drum Spill Overpacks with Lids

    Drum Spill Overpacks with Lids
    See all 28 items in product family
    Drum Spill Overpacks with Lids Eliminate Leaks from Damaged Containers of Hazardous and Contaminated Absorbent Materials.

    Drum Spill Overpacks with Lids are made of chemical, corrosion and weather resistant polyethylene for long lasting durability and dependability. Available in variety of styles and popular brands to provide storage, transportation, cleanup and spill containment. Lightweight and nestable designs allow for easy storage when not in use. Includes securable Lid in many styles. Drum Barrel and other material handling supplies also available. Types are Lab Pack and Wheeled Overpack and Overpack. . Capacities available from 20 gallons up to 110 gallons. Overall dimensions and certifications vary per type. Package quantity is 1.
    Click for more
  • Drum Spill Containment Stackers

    Drum Spill Containment Stackers
    See all 12 items in product family
    Drum Spill Containment Stackers Maximize Floor Space while providing Spill Containment, Safe Dispensing and Efficient Storage of Hazardous Liquids.

    Drum Spill Containment Stackers are made of rust, corrosion and weather resistant polyethylene for long lasting durability and dependability. Stackable units provide Drum management system allowing doubling efficiency to store up to four 55 gallon Drums. Optional Dispensing Shelf assists with dispensing of material from the upper level. EPA compliant. Horizontal Racks, Drum Barrels and other material handling supplies also available. Available in a variety of types and popular brands to meet spill containment requirements. Drum capacities are 1, 2 and 4. Overall dimensions and warranties vary per type. Package quantity is 1.
    Click for more
  • Drum & Tank Repair Compound

    Drum & Tank Repair Compound
    See all 2 items in product family
    Drum & Tank Repair Compound is designed to Seal Off Solvents, Fuels, and many other Chemicals.

    Seals off fuels, solvents and many other chemicals. Seals immediately and sticks to dirty, crumpled surfaces, even during an active leak.
    Click for more
  • Spill Absorbent Drum Toppers

    Spill Absorbent Drum Toppers
    See all 7 items in product family
    Spill Absorbent Drum Toppers are used for Absorbing Fluid Spills on 55 Gallon Drums.

    Spill Absorbent Drum Toppers are made of fine absorbent fiber materials to provide long lasting durability and dependability. Toppers provide lint reduction and quick absorption to increase efficiencies. Oil-Only and Universal Hazmat types measure 22 inches in diameter and come in package quantities of 25. Available colors are Green, White and Gray.
    Click for more
  • ENPAC® Q-VAC 100™ Spill Vacuums

    ENPAC® Q-VAC 100™ Spill Vacuums
    See all 2 items in product family
    ENPAC® Q-VAC 100™ Vacuums are designed for Quick and Easy Removal and Storage of Liquid.

    ENPAC® Q-VAC 100™ Vacuums have a sturdy construction for long lasting durability and strength. Designed to pump liquid directly into a standard Drum for convenient storage and recycling in commercial or residential applications. Liquid Shutoff Valve ensures automatic turnoff when the Drum is full. Fits on a standard 55 gallon Closed Top Drum and requires no filter or moving parts. Available with a Spill Scooter for easy portability. 90 Day Limited Warranty.
    Click for more
  • Flexible Ultra Containment Sumps®

    Flexible Ultra Containment Sumps®
    See all 5 items in product family
    Flexible Ultra Containment Sumps® are Flexible, Foldable Containment Sumps for less expensive Shipping and Easy Storage.

    Flexible Ultra Containment Sumps® are constructed of copolymer 2000 for long lasting durability. L-shaped aluminum brackets provide sturdy sidewall support. Standard sizes fit most fuel tanks. Brackets can be removed and material folded for compact storage and easy transport. Economical and portable containment for 275, 550 and 1000 gallon tanks. Folded units and L-Brackets are shipped in UPS-able boxes. L-Brackets are quickly and easily installed in heat welded sleeves around the Sump's perimeter. Available With or Without Drain. Gallon capacities are 400, 650 and 1150. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175.
    Click for more
  • ENPAC® Drive-On Steel Workstation Spill Decks

    ENPAC® Drive-On Steel Workstation Spill Decks
    See all 2 items in product family
    ENPAC® Drive-On Steel Workstation Spill Decks are Material Handling and Spill Containment Solutions for Storage, Maintenance and Dispensing of Potentially Harmful Commercial or Industrial Materials.

    ENPAC® Drive-On Steel Workstation Spill Decks are made for long lasting durability and dependability. Spill Decks are constructed of heavy gauge and corrosion resistant galvanized steel and can be grouped and joined together with included binders and anchors to form leak-free dispensing stations. Sump Capacities are compliant with EPA and UFC regulations and are made to support forklift and truck traffic. Available in 7000 and 10,500 lbs. per square foot capacities.

    Optional Solid Steel Ramp allows for effortless material handling on and off the Spill Deck while fully supporting forklifts & trucks.
    Click for more