Browse Drum & Barrel

(2,189 items)

Narrow Your Results

Availability

Capacity Gallons Range

Capacity Drum

  • Less...
  • More...

Width Inches Range

  • Less...
  • More...

Length Inches Range

Height Inches Range

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 280 items within 12 product groups See all items from other sellers
  • Drum Spill Containment Platforms

    Drum Spill Containment Platforms
    See all 164 items in product family
    Drum Spill Containment Platforms Provide Spill Control, Safe Dispensing And Efficient Storage of Hazardous Liquids.

    Drum Spill Containment Platforms are made of high density polyethylene (HDPE), polyethylene, PCR plastic, industrial fabric, galvanized steel or steel for long lasting durability and dependability. Various platform systems and types with removable grids, modular designs, ramps, welded rails or forkliftable channels designed to efficiently hold hazardous drums and contain spills during storage or dispensement. Wide selection of brands, sizes and capacities available for singular use or arrangement in multiple configurations. Drum barrels and other material handling supplies also available. Gallon capacities range from 2 to 132. Capacigty in pounds ranges from 500-12,000. Available in a variety of types to meet spill containment requirements. Overall dimensions vary per type. Package quantity is 1.
    Click for more
  • Drum & Tank Spill Containment Basins

    Drum & Tank Spill Containment Basins
    See all 27 items in product family
    Drum And Tank Spill Containment Basins Combine Spill Control, Safe Dispensing And Efficient Storage of Hazardous Liquids.

    Drum And Tank Spill Containment Basins are made of chemical, corrosion and weather resistant polyethylene, 100% PCR plastic or poly-rigid for long lasting durability and dependability. Drums and fuel tanks securely rest on floor of sturdy spill containment units for safe dispension and secure storage of hazardous chemicals or liquids. Available with and without lid or drain. Drum barrel and other material handling supplies also available. Variety of types and popular brands available to meet spill requirements. Dimensions and warranties vary per type. Capacities are from 7-1/2 gallons up to 1,100 gallons. Package quantity is 1.

    Click for more
  • Drum Spill Overpacks with Lids

    Drum Spill Overpacks with Lids
    See all 20 items in product family
    Drum Spill Overpacks With Lids Eliminates Leaks From Damaged Containers Of Hazardous And Contaminated Absorbent Materials.

    Drum Spill Overpacks With Lids are made of chemical, corrosion and weather resistant polyethylene for long lasting durability and dependability. Available in variety of styles and popular brands to provide storage, transportation, cleanup and spill containment. Lightweight and nestable designs allow for easy storage when not in use. Includes securable lid in many styles. Drum barrel and other material handling supplies also available. Types are Lab Pack and Wheeled Overpack and Overpack. . Capacities available from 20 gallons up to 110 gallons. Color finishes are Black and Yellow . Overall dimensions and certifications vary per type. Package quantity is 1.
    Click for more
  • Indoor & Outdoor Spill Containment Units

    Indoor & Outdoor Spill Containment Units
    See all 31 items in product family
    Indoor & Outdoor Spill Containment Units Provide Added Security For Hazardous Material Storage And Spill Containment.

    Spill Containment Units are made of rust, corrosion and weather resistant polyethylene for long lasting durability and dependability. Units used for indoor and outdoor storage of 1 up to 20 drums. Roll-back top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Provides easy access to drums pre-loaded on wooden pallets. Removable support grating for easy cleaning. Can be moved by forklift. Some models meet EPA container storage regulations. Ramps, pallets, drum barrels and other material handling supplies also available. Available in a variety of types, capacities and popular brands in 1, 2, 4, 8 12, 16 and 20 drum units. Overall dimensions and warranties vary per type. Package quantity is 1.
    Click for more
  • Drum Spill Containment Stackers

    Drum Spill Containment Stackers
    See all 12 items in product family
    Drum Spill Containment Stackers Maximize Floor Space While Providing Spill Containment, Safe Dispensing And Efficient Storage of Hazardous Liquids.

    Drum Spill Containment Stackers are made of rust, corrosion and weather resistant polyethylene for long lasting durability and dependability. Stackable units provide drum management system allowing doubling efficiency to store up to four (4) 55-Gallon drums. Optional dispensing shelf assists with dispensing of material from the upper level. EPA compliant. Horizontal racks, drum barrels and other material handling supplies also available. Available in a variety of types and popular brands to meet spill containment requirements. Color finishes are Gray and Yellow. Drum capacities are 1, 2 and 4. Overall dimensions and warranties vary per type. Package quantity is 1.

    Click for more
  • Spill Absorbent Drum Toppers

    Spill Absorbent Drum Toppers
    See all 6 items in product family
    Spill Absorbent Drum Toppers Are Used For Absorbing Fluid Spills On 55 Gallon Drums.

    Spill Absorbent Drum Toppers are made of fine absorbent fiber materials to provide long lasting durability and dependability. Toppers provide lint reduction and quick absorption to increase efficiencies. Hazmat, Oil-Only and Universal types measure 22 inches in diameter and come in package quantities of 18 or 25. Available colors are Green, White and Gray.
    Click for more
  • Drum & Tank Repair Compound

    Drum & Tank Repair Compound
    See all 2 items in product family
    Tank Repair Compound Is Designed To Seal Off Solvents, Fuels, And Many Other Chemicals.

    Seals off fuels, solvents and many other chemicals. Seals immediately and sticks to dirty, crumpled surfaces, even during an active leak.
    Click for more
  • Flexible Ultra Containment Sumps®

    Flexible Ultra Containment Sumps®
    See all 5 items in product family
    Flexible Ultra Containment Sumps® Provide Flexible, Foldable Containment Sumps For Less Expensive Shipping And Easy Storage.

    Flexible Ultra Containment Sumps® are constructed of copolymer 2000 for long lasting durability. L-shaped aluminum brackets provide sturdy sidewall support. Standard sizes fit most fuel tanks. Brackets can be removed and material folded for compact storage and easy transport. Economical and portable containment for 275, 550 and 1000 gallon tanks. Folded units and L-Brackets are shipped in UPS-able boxes. L-Brackets are quickly and easily installed in heat welded sleeves around the Sump's perimeter. Available With or Without Drain. Gallon capacities are 400, 650 amd 1150. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175.
    Click for more
  • ENPAC® Q-VAC 100™ Spill Vacuums

    ENPAC® Q-VAC 100™ Spill Vacuums
    See all 2 items in product family
    ENPAC® Q-VAC 100™ Vacuums Are Designed For Quick And Easy Removal And Storage Of Liquid.

    ENPAC® Q-VAC 100™ Vacuums have a sturdy construction for long lasting durability and strength. Used for commercial or residential use. Designed to pump liquid directly into a standard drum for convenient storage and recycling. Liquid shutoff valve ensures automatic turnoff when drum is full. Fits on a standard 55-gallon closed top drum and requires no filter or moving parts. Available with a Spill Scooter for maximum spill containment. Comes unassembled and in package quantities of 1. 90 Day Limited Warranty.

    Click for more
  • ENPAC® Drive-On Steel Workstation Spill Decks

    ENPAC® Drive-On Steel Workstation Spill Decks
    See all 2 items in product family
    Spill Decks Are Used Material Handling And Spill Containment Solutions For Storage, Maintenance And Dispensing Of Potentially Harmful Commercial Or Industrial Materials.

    Spill Decks are made for long lasting durability and dependability. Drive-On Steel Spill Decks are constructed of heavy gauge and corrosion resistant galvanized steel and can be grouped and joined together with included binders and anchors to form leak-free dispensing stations. Sump capacities are compliant with EPA and UFC regulations and are made to support forklift and truck traffic. Available in 7000 and 10,500 lbs. per square foot capacities.

    Optional Solid Steel Ramp allows for effortless material handling on and off the Spill Deck while fully supporting forklifts & trucks.
    Click for more
  • UltraTech Ultra-Spill Vac® Vacuums

    UltraTech Ultra-Spill Vac® Vacuums
    See all 4 items in product family
    UltraTech Ultra-Spill Vac® Vacuums Are Industrial Strength Systems To Recover Low To Medium Viscosity Materials.

    Ultra-Spill Vac® Vacuums are made of heavy duty steel carts to provide long lasting durability. Systems respond quickly to spills before they can impact the environment. Industrial strength, high speed system is ideal for commercial and industrial applications. Regenerative blower provides powerful suction and maintenance free operation. Subaru Robin EX27 Industrial 9HP air-cooled engine with high efficiency impeller design provides optimal recovery and containment performance. Automatic system overfill protection with end-to-end electrical continuity and 18" surface recovery tool provides user convenience. Wand extension has replaceable neoprene squeegee blades. Brass non-sparking wheels provide workplace safety. Aluminum quick connect CAM lock hose fittings and reverse flow feature provide fast offload and transfer of recovered materials. Push/pull handle and heavy duty casters provide easy mobility. Available models include Electrical and Gas. Gallon capacities are 55 and 110. Weight and dimensions vary per model.
    Click for more
  • Relius Polyethylene Econo Drum Spill Basin

    Relius Polyethylene Econo Drum Spill Basin
    See all 1 items in product family
    Drum Spill Basin Is An Industrial Spill Cleanup Device That Safely Stores Four 55-Gallon Drums.

    Drum Spill Basin is made of leakproof plastic for long lasting durability and corrosion resistance. Spill containment basin sits on standard 48" x 48" pallet for safe stacking up to 3 or 4 high. Nests when empty for convenient storage. 2" NPT plug drains liquids quickly for effective spill cleanup. Sump capacity 61 gallons. Overall dimensions are 49-1/8"W x 48-1/8"D x 8"H. Meets EPA 40 CFR 264.175.
    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results