| |
Drum Bogie and Tray |
 |
|
|
|
|
|
Drum bogie and tray catch and contain spills and leaks, as well as provide easy mobility.
Drum Tray catches up to 10 gallons and holds 30 or 55 gallon drums. Optional Drum Tray Dolly adds mobility. Model 116152 tray features a grating deck to hold 5 gallon containers and batteries.
Drum Bogie has a 12 gallon spill capacity and a 1375 lb. Click for more |
|
|
|
|
|
|
Mobile Spill Containment Dispensing Caddy |
 |
|
|
|
|
|
| This mobile drum spill containment caddy offers convenient handling and dispensing of hazardous chemicals. The containment sump has a one piece, double walled, 100% recycled polyethylene construction for either 30 or 55 gallon drums and features a nylon strap that holds the drum in place. The 66 gallon spill capacity contains leaks and spills. Containment sump transports up to 600 lbs. Click for more |
|
|
|
 |
Mobile Spill Control Platform |
 |
|
|
|
|
|
Safely Transfer Containers Between Workstations Using This Mobile Spill Control Platform Truck.
This truck offers the safety of a spill containment platform with the convenience of mobility. Nobile spill containment unit offers 30 gallon capacity with 2,000 lb. load capacity. Spill containment platform is constructed of high-density polyethylene with a heavy duty steel frame. Click for more |
|
|
|
|
Little Giant® Spill Containment Cart |
 |
|
|
|
|
|
| Durable welded steel construction - stronger than plastic and non-combustible. 33 gallon capacity sump has removable steel bar grating deck for easy clean-ups. Chemical resistant 6" polyurethane casters, 2 rigid and 2 swivel with wheel brakes to help prevent unwanted movement. Removable pipe handle with cross brace extends 25" above top of sump.
Click for more |
|
 |
Valley Craft Drip Catching Drum Dollies |
 |
|
|
|
|
|
Valley Craft Drip Catching Drum Dollies Help Keep Drips In The Pan, Keeping Area Around The Drum Clean.
Drum dollies provide ease in handling of overpacked drums. The dolly can handle drums up to 28" in diameter and offers a load capacity of up to 1,000 lbs. Dolly with Absorbent Collar features an absorbent sock, which can soak up liquids when dispensing drums.
Click for more |
|
|
|
|
Aluminum Liquid Transfer Cart |
 |
|
|
|
|
|
Unique Cart Catches Liquids that need to be transferred to Drums.
Useful for food service, automotive or industrial applications, this cart features a low profile 8-½" overall height that allows it to be positioned under fryers, vehicles and equipment to catch waste fluids. Click for more |
|
 |
ENPAC® Poly Dollies & Spillcarts |
 |
|
|
|
|
|
ENPAC® Poly Dollies & Spillcarts Are Ideal For Easy And Trouble-Free Transporting Of 55-Gallon Drums.
ENPAC® Poly Dollies & Spillcarts are made of polyethylene for long lasting durability. Poly-Dollies offer u-shaped barrel platform and double looped strap for easy loading. Lightweight design, kick plate, and rolled-grip handles make for easy tipping. Click for more |
|
|
|
|
ENPAC® Spill Scooters |
 |
|
|
|
|
|
ENPAC® Spill Scooters Provides Secondary Containment For Incidental Spills And Drips Occurring During Vertical Dispensing Applications.
ENPAC® Spill Scooters are made of rust and corrosion resistant polyethylene for long lasting durability. Incidental spills and drips contained in well with spout for easy draining. Fits drums up to 55 gallons. Click for more |
|
 |
Ultra Drum Trucks® |
 |
|
|
|
|
|
Ultra-Drum Truck®
Drum Handling, Dispensing, and Containment in One Unit.
Rugged polyethylene construction offers excellent chemical resistance Unlike alternative products, the open containment sump does not require spills to flow inside the double walls to meet EPA regulations easy to clean; eliminates residue concerns as related to compatibility. Click for more |
|
|
|
|
|
 |