Browse Forklifts & Attachments

(828 items)

Narrow Your Results

Type

Our Price

Go

Recently Viewed

Categories

  • Vestil Forkliftable Loading Platforms

    Vestil Forkliftable Loading Platforms
    See all 2 items in product family
    Forklift Attachment is used for Facilities without a Loading Dock!

    These portable loading platforms offer a safe and quick method to load/unload cargo and equipment with a fork lift when no dock bay is available. Simply insert forks into the pockets of the platform, secure to the forklift with the safety chain and the cargo is ready to be loaded onto a truck or trailer. Platform includes a 12"L loading ramp that rotates and locks vertically to help retain the load, three 6"H side retaining walls and four tie-down rings (tie-downs not included). Durable welded steel construction for long life and a high-traction treadplate platform surface for safety.

    Loading Platform with Protective Guard Rails has two 39"H hand rails, a 60"H rear steel mesh screen and dual safety chain gate for added protection.
    Click for more
  • Vestil Dock-Pro™ Below Dock Loader

    Vestil Dock-Pro™ Below Dock Loader
    See all 1 items in product family
    Designed for easy Loading of Vans & Pickup Trucks at Dock Bays.

    Anybody who moves heavy packages from a warehouse to a waiting van or pickup understands how difficult this process can be. The Dock-Pro™ is a forklift attachment designed to load and carry material from the loading dock to a truck parked below. It effectively changes loading procedures and time, increasing productivity and reducing the risk of injury. Easy to use, the loader is adjustable to any dock height and features 5-½"W x 2-½"H forklift fork pockets. Safety restraint is included for securing loader to the forklift. Loader includes a manually operated stop to secure the load during transport, and front end of loader features a rubber bumper for added protection. All steel construction features a durable blue enamel finish.

    Custom sizes and designs are available; please call for more information.

    Note:
    Loader extends 96" horizontally in front of the dock.
    Maximum product loading height is 30" below dock height.
    Maximum load size is 93"L x 38"W x 30"H.
    Loads are conveyed with 2-½" diameter rollers on 12" centers.
    Click for more