Browse Forklifts & Attachments

(765 items)

Narrow Your Results

Availability

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Hydraulic & Air Powered Forklift Truck Jacks

    Hydraulic & Air Powered Forklift Truck Jacks
    See all 4 items in product family
    Hydraulic & Air Powered Forklift Truck Jacks allow ergonomic Forklift Maintenance for applications including Industrial, Manufacturing, Distribution and More.

    Hydraulic and Air Powered Forklift Truck Jacks are made of steel for long lasting durability and dependability.

    Hydraulic Jacks are raised via manual pump lever for convenient operation. Compact size and removable handle allows transport, maneuverability and storage ease.

    Jack Stands (pair) feature holding pins for height stability and user safety.

    Air Powered Jacks raise the saddle to the desired height for speed and efficiency. Units use a standard coupler hook-up to a shop air compressor with an air regulator control lever handle for ergonomic operation. Pressure relief valve is located on top of handle for metered control and load height adjustability.
    Click for more
  • GKS Perfekt® "Forklifter" Fork Lift Jacks

    GKS Perfekt®
    See all 2 items in product family
    Specifically Developed for Forklift Maintenance and Repair.

    These jacks feature a robust design that allows forklift trucks, industrial vehicles and textile machinery to be lifted for service. Jacks feature a stable base plate with integral feet for maximum stability. The 4.7" L toe is equipped with gearing in its forward section to counteract any slipping of the load. Low-profile toe features three height adjustments for applications with higher ground clearance, and the top saddle offers a large surface area for greater lifting flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Forklift jacks meet ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.
    Click for more