Browse Forklifts & Attachments

(775 items)

Narrow Your Results

Availability

Capacity Cubic Yards

  • Less...
  • More...

Capacity Lbs. Range

Construction Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Self-Dumping Steel Forklift Hoppers

    Self-Dumping Steel Forklift Hoppers
    See all 97 items in product family
    Self-Dumping Steel Forklift Hoppers Are Designed For Various Applications Including Sanitation, Waste Management, Construction And More.

    Self-dumping forklift hoppers are made of steel for durability. Balanced to tilt forward when full, empty contents and automatically return to upright, locked position for reloading. Continuous welding prevents leakage (leak-proof hoppers available upon request). Smooth top edge, pouring lip and extended sides prevent spillage and add stability. Stacking feature allows consolidation of empty hoppers. Cubic yard capacities range from .25 to 5. Capacities are 2000 lbs., 4000 lbs., 5000 lbs., 6000 lbs., and 7000 lbs. Wall gauges are 7, 10, 11 and 12. Colors are Gray, Orange, Stainless Steel and Yellow. Dimensions vary.
    Click for more
  • Low-Profile Self-Dumping Steel Forklift Hoppers

    Low-Profile Self-Dumping Steel Forklift Hoppers
    See all 34 items in product family
    Low-Profile Self-Dumping Steel Forklift Hoppers Easily Attach To Forklift For Quick And Easy Material Handling.

    Low-profile self-dumping forklift hoppers are made of steel for durability. Low profile design allows easy forklift operator access. Tilts to an industry-optimal 90° and automatically returns to upright, locked position when lowered to ground. Reinforced steel base and welds provide strength and dependability. Safety chain secures hopper to forklift.
    Click for more
  • Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release

    Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release
    See all 13 items in product family
    Uniquely designed steel hoppers automatically dump contents when bumper release contacts the side of the dumpster. Heavy gauge steel hopper returns to the upright, locked position automatically after dumping. Self dumping hopper includes 4'L cable to operate manually dump from fork truck seat. Include a safety restraint to secure hopper to forklift truck. Hoppers rotate approximately 68°. Durable powder coat finish. Leakproof hoppers are available upon request.
    Click for more
  • Self-Dumping Plastic Forklift Hoppers

    Self-Dumping Plastic Forklift Hoppers
    See all 47 items in product family
    Self-Dumping Plastic Forklift Hoppers Provide Easy Access, Mobility And Elevated Dumping.

    Self-dumping plastic forklift hoppers are made of polyethylene for durability. Single user operation allows convenience and easy handling. Pull release safety latch operates dump process. Tilts up to 40° below horizontal and automatically returns to upright, locked position when empty. Welded tubular steel frame and fork pockets provide added dependability. Caster base style allows added mobility and maneuverability. Optional hinged lid secures contents and reduces odor. Meets OSHA requirements. Types include Caster Base and Forklift Base. Cubic yard capacities range from .50 to 2.5. Capacities are 750 lbs., 1000 lbs., 1200 lbs. and 1500 lbs. Available color finishes are Black, Blue, Gray, Green, Red and Yellow. Dimensions vary.

    Click for more
  • Vestil Forklift Front End Loader & Dumper

    Vestil Forklift Front End Loader & Dumper
    See all 1 items in product family
    This Versatile Forklift Attachment Transforms Your Fork Truck Into A Handy Scoop And Dumping Hopper!

    Frontend forklift loader is made with strong 3/16" thick steel with leak-proof welds. Dumping hopper is suitable for moving snow, salt, dirt, scrap metal and refuse. This front end loader has a beveled front edge that helps keep scoop completely in contact with floor surface or ground. Forklift hopper includes a dump cable that allows safe dumping operation from seat of the truck. Hopper rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Fork tubes include safety chain to help secure loader to fork truck. Durable powder coat finish. 1-1/3 cubic yard capacity. Self dumping hopper measures 64"W x 63"D x 23"H overall. Fork pockets measure 28"D x 7-1/2"W x 2-1/2"H mounted on 24" centers.

    NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachment.

    Click for more
  • Valley Craft® EZ Dump Auto-Lock Mobile Hoppers

    Valley Craft® EZ Dump Auto-Lock Mobile Hoppers
    See all 2 items in product family
    Auto Lock Mobile Hoppers Are Used For Efficient Commercial Or Industrial Material Handling Applications.

    Auto Lock Mobile Hoppers are made of solid 14-gauge steel construction for long lasting durability and dependability. Watertight, continuous weld hoppers feature two fixed and two swivel 6" diameter casters for easy mobility. Tapered fronts help initiate dumping. Green powder coat finish.

    An optional Hydraulic Forklift Base Attachment quickly attaches to the forks in as little as 30 seconds when a fully loaded hopper is ready to be dumped. This Hydraulic Dumper Attachment is Fork Lift Truck powered, requiring an auxiliary valve control and hydraulic quick couplers on the Lift Truck. A secure latching system automatically locks hoppers to the attachment. The driver releases the hoppers with a pull of the cord and offers 100% dumping capability. The EZ Hopper Fork Truck Attachment can easily be removed, freeing up the fork truck to complete other jobs.
    Click for more
  • Vestil Triple-Bin Recycling Hopper

    Vestil Triple-Bin Recycling Hopper
    See all 1 items in product family
    Triple-Bin Design Holds & Dumps different Materials.

    This unique hopper features three individual 46-½"L x 24"W x 23-½"H steel bins that are attached to a single forkliftable base, and each bin may be dumped independently. Bins are painted Green, Red and Blue for product identification and each bin holds up to ½ cubic yard of material (maximum total weight capacity is 2000 lbs. evenly distributed). Self-dumping hoppers include manual pull cables to dump the bins from the seat of the forklift, and bins dump a full 90° and return to the upright position when lowered to the ground. Fork pockets are 22"L x 7"W x 2"H and hopper includes a safety strap to secure it to the forklift. Precise robotically welded steel construction is leak-inhibiting and features a durable powder coated finish for long life.

    Optional Plastic Lids help protect contents. Lids are ribbed for extra strength and are sold individually.
    Click for more
  • Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp

    Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp
    See all 8 items in product family
    Fold-Down Front Ramp offers easy Loading and Unloading of Bulk Materials.

    These hoppers offer a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leakproof hoppers are available upon request). Heavy duty safety strap secures hopper to forklift. Fork pockets measure 7"W x 2"H. Durable powder coat finish.
    Click for more
  • Vestil Forklift Steel Chute Hoppers

    Vestil Forklift Steel Chute Hoppers
    See all 2 items in product family
    Chute Hoppers Are Great For Areas Where Space Is Limited.

    Forklift hoppers are made of heavy duty 7 gauge welded steel with durable blue enamel finish. Fixed position hoppers feature a full height front door that easily opens using a release cable to dump contents. Door automatically closes and locks after contents are emptied. Fork pockets measure 7-1/2”"W x 2-1/2"”H on 30"” centers. Fork mount chute hopper is secured to the carriage of the fork truck using a safety restraint.
    Click for more
  • One Ton™ Forklift FIBC Bulk Material & Sand Transport Bags

    One Ton™ Forklift FIBC Bulk Material & Sand Transport Bags
    See all 1 items in product family
    Holds a Yard of Material and Over 2,500 Pounds!

    The One Ton™ Bag is an incredibly strong and durable FIBC (flexible intermediate bulk container) bag that safely holds thousands of pounds of dry materials. This strength makes the One Ton™ Bag a perfect vehicle to transport yard(s) of dry, flowable material such as sand, gravel, dirt, stones, fertilizer, plastic granules and more. The One Ton™ Bag is extremely economical, making it a snap to switch over to this new method of transporting dry materials. Size: 33.5"L x 33.5"W x 41.5"H. All of our bags are made from extremely durable thick woven polypropylene material and are safety rated 5:1.
    Click for more