Browse Fuses

(442 items)

Narrow Your Results

Amperage

  • Less...
  • More...

Voltage

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Electronic/Glass Fuses Fast-Acting 1/4" x 11/4"

    See all 14 items in product family.
    Ferraz Shawmut Fast-Acting Glass Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Fast-Acting Glass Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 30.

    Click for more
  • Electronic/Glass Fuses Fast-Acting 5mm x20mm

    See all 14 items in product family.
    Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 10.

    Click for more
  • Electronic/Glass Fuses Time-Delay

    See all 4 items in product family.
    Ferraz Shawmut Glass Time Delay Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Glass Time Delay Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 1.

    Click for more
  • QuickCable Fuses

    See all 142 items in product family.
    Quick Cable 509170-100 Access-A-Fuse 2 Fuses In 1, 100 Pcs

    Features:
    • AddOn Connectors
    • Low profile design measures only°/4" high
    • Long bolt permits additional power connections
    • Polarity specific lead construction, zinc plated steel fasteners included
    • Complies with military Spec, positive #A524251 and negative A524252
    Click for more
  • QuickCable Fuse Accs

    See all 35 items in product family.
    Quick Cable 509402-100 20 Amp Stud Style Mounting Bracket, 100 Pcs

    Features:
    • Heat Shrink FlexTube
    • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
    • Remains flexible after shrink
    • Offered in red, black & clear
    • Clear tube permits visual inspection for easy maintenance and trouble shooting
    • Conforms to DOD MilDTL230°/4 Class 2 specifications
    Click for more