Browse Hand Trucks & Dollies

(1,211 items)

Recently Viewed

Categories

  • Vestil Auto Dollies - 6000 Lb. Capacity per Set

    Vestil Auto Dollies - 6000 Lb. Capacity per Set
    See all 1 items in product family
    Roll Vehicles And Boat Trailers In Any Direction!

    Set of 4 steel dollies is used for garages, auto body shops, museums, trade shows and DIY restorers. Maneuver easily on 3" hard rubber swivel caster wheels. 6000 lb. capacity per set (1500 lb. per dolly).

    Click for more
  • Vestil Vehicle Positioning Jack Dollies

    Vestil Vehicle Positioning Jack Dollies
    See all 2 items in product family
    The Easiest Way to Move Automobiles around your Garage!

    Versatile positioning jacks allow a single person to move cars, trucks and ATV's around the repair facility with ultimate flexibility. There is no need to jack the vehicle up and place dollies under each tire, as each unit combines a jack and dolly together in one simple piece of equipment. Perfect for moving vehicles under repair or restored automobiles in confined spaces, dollies allow cars to roll backwards, forwards and sideways easily. Foot-operated hydraulic jack squeezes the support legs together, smoothly and safely lifting the tire off the ground in seconds. Manufactured of high-strength steel and four phenolic swivel casters, each dolly offers 1500 lb. capacity; two dollies (3000 lb. capacity) permit full 180° pivot and four dollies (6000 lb. capacity) allow 360° rotation. Sold individually.

    Optional Mobile Storage Stand safely stores and transports up to four vehicle positioning jacks in one neat package.
    Click for more
  • Vestil Rolling Plastic Knee Dolly

    Vestil Rolling Plastic Knee Dolly
    See all 1 items in product family
    The Perfect Dolly For People Working On Their Knees!

    This plastic kneeling dolly is great for auto mechanics, construction workers and painters who spend an extended amount of time on their knees. Foam padded knee cups provide a comfortable kneeling surface, and six 2” diameter hard rubber swivel casters allow you to roll easily around the work area. Durable red molded plastic construction is built to last, and integral tool tray keeps tools within reach. Shipped ready to use.
    Click for more
  • Champ 1.2 Ton Car Dolly

    Champ 1.2 Ton Car Dolly
    See all 1 items in product family
    Car Dollies Are Perfect For Moving Dismantled Or Badly Damaged Vehicles.

    Car Dollies provide easy and convenient material handling, and can be used in pairs for more efficient positioning of vehicles. Includes one set of pinch weld clamps and one set of saddle clamps. Features adjustable width from 3' to 4' 7.5". Made in the USA.

    Click for more