Browse Hand Trucks & Dollies

(1,267 items)

Narrow Your Results

Availability

Capacity Lbs.

Length Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Lever Dollies - Pry Bars With Wood Handles

    Lever Dollies - Pry Bars With Wood Handles
    See all 27 items in product family
    Lever Dollies - Pry Bars With Wood Handles Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Lever dollies - pry bars with wood handles are made of high quality materials for long lasting durability and dependability. Dollies are designed to lift heavy duty content, equipment, machinery, and more. Lifting plate raises large objects onto hand trucks, carts, and other equipment. Includes dual wheels for heavy load mobility and handling. Available types are Mold-On Rubber, Plastex, Polyurethane, Polyurethane on Steel, Semi-Steel, Solid Hard Rubber, and Steel. Weight capacities range from 1000 to 5000 lbs. Dimensions vary per model.

    Click for more
  • Lever Dollies - Pry Bars With Steel Handles

    Lever Dollies - Pry Bars With Steel Handles
    See all 3 items in product family
    Pry Bar Features A Heel Kick Bar That Helps Push The Nose Plate Under The Load.

    Steel lever dollies operate on a lever principle to enable the user to pry up heavy pallets, skids and machinery. Pry bar lever is made with high-strength steel and includes 5" polyurethane wheels. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load. Durable powder coat finish. Pays to use pry bars in pairs.
    Click for more