Browse Hand Trucks & Dollies

(1,246 items)

Narrow Your Results

Availability

Capacity Lbs. Range

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Furniture & Equipment Moving Dollies

    Furniture & Equipment Moving Dollies
    See all 3 items in product family
    Furniture & Equipment Moving Dollies provide easy Raise and Transport of Heavy or Bulky Items.

    Furniture & Equipment Moving Dollies are made of steel to provide long lasting durability. Hand-operated Movers raise and lower loads at controlled speeds to provide safety and user convenience. Positive ratchet mechanism with nylon strap secures the load. Polyurethane casters provide easy mobility. Sold in pairs. Capacities are 1320 lbs./pair, 1300 lbs./pair, and 3950 lbs./pair. Lift Heights are 12", 15" and 10". Other dimensions vary per model.
    Click for more
  • EZ Moves™ Furniture & Cabinet Slides

    EZ Moves™ Furniture & Cabinet Slides
    See all 2 items in product family
    EZ Moves™ Furniture & Cabinet Slides are used for providing a Safe and Easy Way to Move Heavy Desks, Cabinets and Appliances.

    EZ Moves™ Furniture & Cabinet Slides are constructed of a rubber top and a plastic bottom for long lasting durability. Allows fully loaded furniture to be moved with ease. Bulky items can be pushed or pulled with Slides positioned underneath. Low friction, plastic bottom glides over carpet, vinyl or tile floor, while rubber top surface firmly grips the item. Sizes are 9-1/2"L x 5-3/4"W and 48"L x 5"W. Quantities are Set of 2 and Set of 4.
    Click for more
  • Machinery Mover Roller Dollies

    Machinery Mover Roller Dollies
    See all 10 items in product family
    Machinery Moving Dollies provide a Quick, Easy and Safe Way to Move up to 15 Tons!

    Machinery Mover Roller Equipment Dollies have precision ground hardened steel rollers that revolve around a central load bearing plate in the annealed ductile iron frame creating a low friction moving method, requiring less power to start and move. Machinery Transport Dollies eliminate unsupported overhang that ordinarily exists on axle-supported carriers. Designed to roll over rough and cracked floors easily, reducing the possibility of damaging goods. Shipped ready to use.

    Swivel Top Plate rotates 360° to allow turning of the load within its own length, and offers a locking mechanism that can be engaged at 45° intervals so that load can be precisely positioned.

    Optional Steering Handle assists with positioning and steering the Machinery Moving Dollies.

    Optional Turning Bar assists with rotating the top plates used on swivel top Machinery Movers.

    Machinery Mover Kit includes (4) 2000 lb. capacity Movers, (2) 36"L Steering Handles and a FREE Tool Box for storage.
    Click for more
  • Vestil Portable Furniture Leg Dollies

    Vestil Portable Furniture Leg Dollies
    See all 2 items in product family
    Vestil Portable Furniture Leg Dollies are a Real Back Saver!

    Used by moving companies, these Vestil Portable Furniture Leg Dollies are designed to be used when moving furniture with legs. Simply place a Dolly under each leg of the furniture or equipment and it's ready to be moved. The center cup securely holds the leg in place during transport. The top of each Dolly features three non-slip foam discs to protect the cargo. Each Dolly features (3) rubber swivel casters that offer easy movement. Durable steel construction features a scratch-resistant enamel finish.
    Click for more
  • Rotating Multi-directional Machine Dollies

    Rotating Multi-directional Machine Dollies
    See all 5 items in product family
    Rotating Multi-directional Dollies provide 360° Movement in Tight Spaces!

    Rotating Multi-directional Machine Dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple Dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish, and each Dolly includes a convenient push-pull handle.

    Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
    Click for more
  • Machinery Transport Roller Dollies

    Machinery Transport Roller Dollies
    See all 19 items in product family
    Machinery Transport Roller Dollies are used for Moving and Positioning Heavy, Bulky Loads over Smooth or Uneven Surfaces.

    Machinery Transport Roller Dollies ensure excellent load stability and rigidity. Heavy-duty welded steel frame with durable powder coat finish resists corrosion and scratching. Roller Dollies feature a low-profile loading height that allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Machinery Transport Roller Dollies are available in a variety of styles with weight capacities ranging from 4400 up to 80,000 lbs.
    Click for more
  • Vestil Machinery Skates

    Vestil Machinery Skates
    See all 9 items in product family
    Vestil Machinery Skates Move Heavy Equipment and Machinery with Ease.

    Machinery Skates are available with non-marring Nylon wheels or durable Steel rollers. The top of each Skate has a rubber surface for increased grip. Framing is made of durable steel with easy-carry handle.

    Fixed Machinery Dollies are designed to move equipment in straight lines. Non-adjustable and include rigid wheels.

    Steerable Dollies include a swivel top plate and pulling bar to allow easy maneuvering around turns and corners.

    Adjustable Machinery Skates include Dollies connected with a slider bar to form one larger Dolly. Slider bar allows adjustable overall Dolly width.
    Click for more
  • Hydraulic Raise-N-Roll Machinery Roller Dollies

    Hydraulic Raise-N-Roll Machinery Roller Dollies
    See all 10 items in product family
    Hydraulic Raise-N-Roll Machinery Roller Dollies allow you to Put Anything On Wheels!

    Hydraulic Raise-N-Roll Machinery Roller Dollies easily handle bulky loads and fragile equipment such as pianos, electric panels, plate glass, refrigerators, safes, computers and furniture. Hydraulic Wheel Dollies reduce damage and protect floors, as these hand-operated Machinery Movers raise and lower loads at controlled speeds. Adjustable forks handle various width loads. Large swivel casters allow loads to be moved smoothly in any direction. All-welded reinforced steel frame. Sold in pairs.

    Optional Cargo Load Binder Straps help secure the load for stable moving.
    Click for more
  • Bond® Material Handling Dollies

    Bond® Material Handling Dollies
    See all 13 items in product family
    Bond® Material Handling Dollies are used for Applications including Distribution, Manufacturing, Industrial, and more.

    Bond® Material Handling Dollies are made of high quality materials for long lasting durability and dependability. Dollies provide ergonomic handling and transport. Compact design provides space-saving storage and reduces footprint. The Triangular Dollies are available in two styles. Center Cup style Dollies are used for moving legged furniture. Flat Top style Dollies can be used for moving flat bottomed items or as a pole stand for theater lighting. Available wheel types include Crowned Ductile Iron, Crowned Polyurethane On Cast Iron, Hard Rubber, High Density Plastic, Phenolic, Sintered Iron, and TuffBond UHMW PE. Weight capacities range from 375 to 3500 lbs. Diameters are 2", 2-1/2", 3", and 6". Dimensions vary per model.
    Click for more
  • Raymond Products All Purpose Dollies

    Raymond Products All Purpose Dollies
    See all 2 items in product family
    Raymond Products All Purpose Dollies are used for Warehouses, Offices, Showrooms, Schools, Hospitals and more.

    Raymond Products All Purpose Dollies are made of heavy gauge steel coated with a tough non-mar, skid resistant vinyl finish for long lasting durability and dependability. Center cupped area helps secure furniture legs or casters in place while moving. Non-marring hard rubber, 2-1/2 inch diameter full swivel casters. Available in Triangular model with 400 lb. capacity or Rectangular model with 550 lb. capacity.
    Click for more
  • Vestil Cast Aluminum Propel Dollies

    Vestil Cast Aluminum Propel Dollies
    See all 5 items in product family
    Vestil Cast Aluminum Propel Dollies are Lightweight Machine & Crate Dollies that Move Heavy Loads!

    Vestil Cast Aluminum Propel Dollies feature a box-type aluminum frame with integral sides for extra strength. A deeply fluted top load surface offers maximum cargo grip. Low-profile 4-¼"H Dollies have 3-½" diameter x 3" wide phenolic rollers suitable for heavy crates and machinery.

    Note: Except when used individually, corners should be navigated by lifting the load and rotating each Dolly individually. Tilt Style does allow for easier steering.
    Click for more