Browse Hand Trucks & Dollies

(1,267 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Pallet Dollies - Caster Style

    Pallet Dollies - Caster Style
    See all 52 items in product family
    Caster Style Pallet Dollies Provide Transportation Of Large Heavy Materials In Garages, Workshops, Industrial And Commercial Environments.

    Caster Style Pallet Dollies are made of aluminum or steel construction for long lasting durability. Dollies are available with open decks or solid decks, with a variety of handle and brake combinations. Capacities range from 900 to 3600 lbs. Wheel diameters are 3", 5", 6" or 8". Wheel types are Mold-On Rubber, Phenolic, Polyurethane and Rubber. Caster configurations are All Swivel or Two Rigid, Two Swivel. Dimensions vary per model.
    Click for more
  • Aluminum Pallet Dollies - Roller Style

    Aluminum Pallet Dollies - Roller Style
    See all 28 items in product family
    Aluminum Pallet Dollies Move Pallet Loads Quickly Without The Use Of A Forklift Or Pallet Truck.

    Aluminum Pallet Dollies are made with an aluminum channel frame for strength. Dollies provide smooth transport of large pallet loads, and are available with Tilt Rollers or Non-Tilt Rollers. Choose from a variety of sizes and styles. Weight capacities range from 4000 up to 8000 lbs.

    Click for more
  • Pallet & Container Transporters

    Pallet & Container Transporters
    See all 21 items in product family
    Pallet And Container Transporters Reduce Dependency On Fork Trucks By Providing Mobility For Pallets And Crates.

    Pallet and Container Transporters feature all welded construction for long lasting durability. Powder coat finish protects steel frame against rust and corrosion. Available in combinations of Fixed Height or Adjustable Height with Open Deck or Solid Deck. Capacities of 3600 or 4000 lbs. Casters and dimensions vary per model.

    Click for more
  • Vestil Steel Pallet & Machine Dollies

    Vestil Steel Pallet & Machine Dollies
    See all 2 items in product family
    No Need To Wait For A Forklift Or Pallet Truck!

    All welded steel dollies have six high-capacity, abrasion-resistant wheels on fixed axles to move heavy pallets, machinery, containers, and other equipment. Center wheels project lower than the end wheels to allow easy turning. Cast iron wheels have roller bearings for long life. Durable powder coat finish.
    Click for more