Browse Hand Trucks & Dollies

(1,308 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Style

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Lightweight Plastic Dollies

    Lightweight Plastic Dollies
    See all 11 items in product family
    Lightweight Plastic Dollies Provide Transport In A Variety Of Material Handling Applications And Environments.

    Lightweight Plastic Dollies are made of high-impact molded polyethylene plastic for long lasting durability and dependability. Easy to clean, lightweight hand-truck dollies provide steel loop allowing dollies to be towed with rope or chain. Will not rot, warp or splinter. Flush deck with plastic knee allows for easy loading and unloading. Swivel casters provide easy mobility. Styles are Flush Deck, Office Dolly and Padded Deck. Lengths are 24 in. and 30 in.. Widths are 16 in. and 18 in.. Color finishes are Blue, Black, Red and Yellow. Capacities are 220 lbs., 400 lbs., 1,000 lbs. and 1,200 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Snap-Loc™ Convertible Plastic Dollies

    Snap-Loc™ Convertible Plastic Dollies
    See all 18 items in product family
    The Snap-Loc™ Convertible Plastic Dolly Is Used For Moving Totes, Boxes and Other Storage Bins.

    The Snap-Loc™ Convertible Plastic Dolly has a 1,200 Lb. Capacity and features the Snap-Loc™ strap attachment for securing your load. For toting larger loads, upgrade to the Platform Truck or Panel Truck for the added convenience of a handle bar and a spring loaded locking system or side handle uprights.
    Click for more
  • Vestil Interlocking Plastic Dollies

    Vestil Interlocking Plastic Dollies
    See all 1 items in product family
    Create your own Dolly Configuration!

    Strong, yet lightweight dolly includes interlocking edges that allow you to connect multiple dollies together to form a larger, extended platform. Special pockets are formed into the deck surface that allow for stacking of multiple dollies to reduce valuable storage space when not in use. Hand holes are included for easy portability. Durable plastic construction won't rust, peel or dent, and is easily cleaned. Rolls smoothly with 4" x 1" polypropylene swivel casters.

    Optional Steel Push Handle offers additional flexibility. Handle grip is 26" H when installed.
    Click for more
  • Vestil Rolling Plastic Knee Dolly

    Vestil Rolling Plastic Knee Dolly
    See all 1 items in product family
    The Perfect Dolly For People Working On Their Knees!

    This plastic kneeling dolly is great for auto mechanics, construction workers and painters who spend an extended amount of time on their knees. Foam padded knee cups provide a comfortable kneeling surface, and six 2” diameter hard rubber swivel casters allow you to roll easily around the work area. Durable red molded plastic construction is built to last, and integral tool tray keeps tools within reach. Shipped ready to use.
    Click for more
  • Vestil Plastic Dolly with Handle

    Vestil Plastic Dolly with Handle
    See all 1 items in product family
    This plastic dolly features an integral handle to easily move boxes, crates and office equipment. Strong polyethylene dolly will not warp or splinter like wooden dollies, and 37"H steel push/pull handle features a durable enamel finish. Rolls smoothly on 4" polyolefin swivel casters. Assembles easily.
    Click for more