Browse Hand Trucks & Dollies

(1,190 items)

Narrow Your Results

Availability

Capacity Lbs. Range

  • Less...
  • More...

Width Inches Range

Length Inches Range

Wheel Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Solid Steel Deck Dollies

    Solid Steel Deck Dollies
    See all 43 items in product family
    Solid Steel Deck Dollies are used for Applications including Commercial, Industrial, Distribution, and more.

    Solid Steel Deck Dollies are made of steel for long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Solid Deck design ensures convenient loading and unloading. Includes heavy duty swivel casters for easy maneuverability. Available types are Hard Rubber, Polyolefin, Polyurethane, Rubber Swivel, Semi-Steel, Solid Rubber, and Steel. Weight capacities range from 900 to 10,000 lbs. Dimensions vary per model.
    Click for more
  • Open Steel Deck Dollies

    Open Steel Deck Dollies
    See all 17 items in product family
    Open Steel Deck Dollies Provide Ergonomic Transport for Applications Including Distribution, Commercial, Industrial, and more.

    Open steel deck dollies are made of steel for strength and dependability. Dollies accommodate heavy duty machinery, bulk cases, cartons, and more. Open deck design ensures convenient loading and unloading. Four swivel casters allow mobility, maneuverability, and surface protection. Available types include Hard Rubber, Phenolic, Polyolefin, Rubber, Semi-Steel, Soft Rubber, and Steel. Weight capacities range from 200 to 3000 lbs. Dimensions vary per model.
    Click for more
  • Vestil Solid Aluminum Deck Dollies

    Vestil Solid Aluminum Deck Dollies
    See all 4 items in product family
    Vestil Solid Aluminum Deck Dollies are used for Transporting Supplies in Commercial Kitchens and other Material Handling Worksites.

    Vestil Solid Aluminum Deck Dollies are made of rustproof aluminum for long lasting durability and dependability. Various types, sizes and capacities available. Allows for easy transporting, loading and unloading. Heavy duty wheels provide mobility. Shipped assembled. Capacities are 1,200 lbs. and 2,800 lbs.. Overall dimensions and wheel types/sizes vary per type.
    Click for more
  • Pucel™ Steel Deck Pull Dollies

    Pucel™ Steel Deck Pull Dollies
    See all 4 items in product family
    Pucel™ Steel Deck Pull Dollies include a Pull Handle to easily Transport Goods up to 1,000 Lbs!

    Easy to use Pucel™ Steel Deck Pull Dollies have a removable 36-1/2"L pull handle with a T-grip. Strong 12 gauge steel deck offers a 5"H floor clearance. Moves easily on 2 swivel and 2 rigid casters.

    Choose from Flat Deck or Deck with 2"D Sides to help retain cargo.
    Click for more
  • Vestil Portable Carpet Roll Dolly Carts

    Vestil Portable Carpet Roll Dolly Carts
    See all 4 items in product family
    Vestil Portable Carpet Roll Dolly Carts are Perfectly Balanced for easy Movement & Dispensing of Carpet Rolls.

    Vestil Portable Carpet Roll Dollies allow one person to easily transport or dispense long, heavy rolls of carpeting. All-welded steel construction has a durable powder coat finish. Two 16" wheels offer smooth rolling over any indoor or outdoor surface. Assemble easily.

    Standard Cart has a platform with a V-groove that helps to hold the roll in place when transporting.

    Dispenser Cart may be used to dispense rolls, and includes stabilizer legs for stationary positioning when dispensing the carpet.
    Click for more
  • Vestil Auto Dollies - 6000 Lb. Capacity per Set

    Vestil Auto Dollies - 6000 Lb. Capacity per Set
    See all 1 items in product family
    Vestil Auto Dollies allows you to Roll Vehicles and Boat Trailers in Any Direction!

    Set of 4 Vestil Steel Auto Dollies is used for garages, auto body shops, museums, trade shows and DIY restorers. Maneuver easily on 3" hard rubber swivel caster wheels. 6000 lb. capacity per set (1500 lb. per dolly).
    Click for more
  • Vestil Vehicle Positioning Jack Dollies

    Vestil Vehicle Positioning Jack Dollies
    See all 2 items in product family
    Vestil Vehicle Positioning Jack Dollies are the Easiest Way to Move Automobiles around your Garage!

    Versatile Vestil Vehicle Positioning Jack Dollies allow a single person to move cars, trucks and ATV's around the repair facility with ultimate flexibility. There is no need to jack the vehicle up and place Dollies under each tire, as each unit combines a Jack and Dolly together in one simple piece of equipment. Perfect for moving vehicles under repair or restored automobiles in confined spaces, Dollies allow cars to roll backwards, forwards and sideways easily. Foot-operated hydraulic jack squeezes the support legs together, smoothly and safely lifting the tire off the ground in seconds. Manufactured of high-strength steel and four phenolic swivel casters, each Dolly offers 1500 lb. capacity; two Dollies (3000 lb. capacity) permit full 180° pivot and four Dollies (6000 lb. capacity) allow 360° rotation. Sold individually.

    Optional Mobile Storage Stand safely stores and transports up to four vehicle positioning jacks in one neat package.
    Click for more
  • Dutro Movers Dollies

    Dutro Movers Dollies
    See all 4 items in product family
    Dutro Movers Dollies Safely Transport Valuable Cargo.

    Dutro Movers Dollies carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.
    Click for more
  • Vestil Adjustable Tote Dollies

    Vestil Adjustable Tote Dollies
    See all 2 items in product family
    Vestil Adjustable Tote Dollies features a Unique Design that offers Adjustable Length and Width to allow use with different sized Totes.

    Vestil Adjustable Tote Dollies easily adjust in both Length and Width by loosening the screws and sliding each side in or out. Welded steel construction with a scratch-resistant blue powder coat finish for maximum strength. Each Tote Dolly features four swivel phenolic casters, two with a brakes for stationary positioning. Totes are sold separately.
    Click for more
  • Vestil Low-Profile Steel Deck "Floor-Hugger" Dolly

    Vestil Low-Profile Steel Deck
    See all 1 items in product family
    Vestil Low-Profile Steel Deck "Floor-Hugger" Dolly allows Loading and Unloading of Materials at the Floor Level.

    Vestil Low-Profile Steel Deck "Floor-Hugger" Dolly offers 840 lb. capacity. Rolls easily on 3' hard rubber swivel casters for convenient positioning and transport. Usable Dolly space measures 21"W x 21"D x 2"H. Measures 22"L x 31"W x 4-3/8"H overall.
    Click for more
  • Hudson Hauler Omni-Directional Material Handling Mover

    Hudson Hauler Omni-Directional Material Handling Mover
    See all 1 items in product family
    Hudson Hauler Omni-Directional Material Handling Mover Facilitates the Movement of Heavy Machinery without a Forklift.

    Hudson Hauler Omni-Directional Material Handling Mover is made of aluminum for long lasting durability. Movers can handle heavy machinery or shelving up to 2400 lbs. Omni-directional movement of the heavy duty ball transfers allows for fine movements without effort or force in material handling applications. Wheel types are stainless steel ball transfers.
    Click for more
  • Winholt® Open Aluminum Deck Dollies

    Winholt® Open Aluminum Deck Dollies
    See all 1 items in product family
    Winholt® Open Aluminum Deck Dollies are used for Transporting a wide variety of Products.

    Winholt® Open Aluminum Deck Dollies are made with heavy-duty all-welded square aluminum tubing for lasting durability. Two rigid and two swivel polyolefin casters provide easy maneuverability. 2,000 lb. capacity. NSF® Certified. Limited Lifetime Rust-Free Warranty.
    Click for more
  • Vestil Door & Panel Cradle Dolly

    Vestil Door & Panel Cradle Dolly
    See all 1 items in product family
    Handy Portable Dolly Is Designed To Move Doors And Panels With Ease!

    This dolly is perfect for moving sheets of plywood, heavy doors and hard to maneuver panels. Unique design grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 2-ΒΌ"W. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Steel panel dolly has a durable powder coat finish and rolls smoothly with 4" polyurethane wheels. Shipped fully assembled.
    Click for more
  • Little Giant® Perforated Steel Deck Dollies

    Little Giant® Perforated Steel Deck Dollies
    See all 2 items in product family
    Little Giant® Steel Deck Dollies are used for Garages, Workshops, and more.

    Little Giant® Steel Deck Dollies are made of 12 gauge welded steel construction with a powder coat finish for long lasting durability and dependability. Perforated deck allows dirt and dust to fall through for easy cleaning. Available with Flush Perforated or 1-1/2"H Lip Perforated deck. Four 3" hard rubber casters allow easy mobility. 1000 lb. load capacity. 1 Year Limited Warranty.
    Click for more
  • Vestil Plate & Slab Cradle Dollies

    Vestil Plate & Slab Cradle Dollies
    See all 5 items in product family
    Heavy-Duty Plate Dolly Offers An Auto-Clamp Feature To Safely Hold Loads.

    These slab dollies have a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dollies have twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Choice of wheel types to best suit your work environment. Strong steel construction has a durable powder coat finish. Shipped fully assembled.
    Click for more