Browse Hand Trucks & Dollies

(1,208 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Solid Deck Hardwood Dollies

    Solid Deck Hardwood Dollies
    See all 25 items in product family
    Solid Deck Hardwood Dollies Provide Transport In A Variety Of Material Handling Applications And Environments.

    Solid Deck Hardwood Dollies are made of premium wood for long lasting durability and dependability. Various hand truck types, brands, sizes and capacities available. Solid deck design allows for easy transporting, loading and unloading. Heavy duty wheels provide mobility. Color finish is Brown. Capacities are 900 lbs., 1,000 lbs. and 1,200 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Open Deck Hardwood Dollies

    Open Deck Hardwood Dollies
    See all 26 items in product family
    Open Deck Hardwood Dollies Move Machinery, Heavy Cases, Bulk Cartons And Other Material Handling Applications.

    Open Deck Hardwood Dollies are made of wood for long lasting durability and dependability. Various hand truck types, brands, sizes and capacities available. Open deck design allows for easy transporting, loading and unloading. Heavy duty wheels provide mobility. Capacities are 900 lbs., 1,000 lbs. and 1,200 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Carpeted Deck Hardwood Dollies

    Carpeted Deck Hardwood Dollies
    See all 27 items in product family
    Carpeted Deck Hardwood Dollies Provide Extra Protection During Material Handling Applications.

    Carpeted Deck Hardwood Dollies are made of wood with carpet for long lasting durability and dependability. Various hand truck types, brands, sizes and capacities available. Carpeted deck or ends help protect items during transport. Four swivel casters provide mobility. Vestil brand wood dollies also available. Styles are Carpeted Ends and Fully Carpeted. Color finish is Brown. Capacities are 800 lbs., 900 lbs., 1,000 lbs. and 1,200 lbs. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.

    Click for more
  • Rubber Padded Hardwood Dollies

    Rubber Padded Hardwood Dollies
    See all 11 items in product family
    Rubber Padded Hardwood Dollies Help Protect and Retain Cargo During Material Handling Applications.

    Rubber Padded Hardwood Dollies are made of wood with padded rubber for long lasting durability and dependability. Various hand truck types, brands, sizes and capacities available. Padded rubber cover protects and grips load during transport. Four swivel casters provide mobility. Styles are Rubber Bumpers and Rubber Padded Deck. Capacities are 600 lbs., 700 lbs., 800 lbs., 900 lbs. and 1,200 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Vestil Hardwood Dolly Panel Converter Bars

    Vestil Hardwood Dolly Panel Converter Bars
    See all 1 items in product family
    Convert your Wood Dolly into a Panel Moving Cart!

    Transform your existing wood dolly into a handy panel cart by attaching these steel stabilizing arms. 1-5/16" diameter upright arms allow for carrying loads up to 250 lbs. Brackets are press-fit onto the dolly (maximum dolly thickness is 1-½") and upright size is 12"L x 37"H (39" overall height). Durable steel construction features a black powder coat finish for long life. Units are pre-drilled and ready to attach hardware. Sold in pairs.
    Click for more
  • Vestil 6-Wheel Wood Deck Movers Dollies

    Vestil 6-Wheel Wood Deck Movers Dollies
    See all 2 items in product family
    Oversized Dolly is great for Moving Large Items!

    These dollies feature a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assembles easily.

    Choose from two styles:

    Carpeted Ends Dolly features twin 24" x 12" carpets for added load protection. Open center design with 3-½"W side boards allows for easy carrying. Dolly features a tilt design that allows it to turn on its own radius. Maneuvers easily with (4) 4" swivel end and (2) 5" rigid center non-marking polyurethane casters.

    Solid Wood Dolly is manufactured from durable ¾" thick plywood construction for carrying smaller packages. Integral hand hole allows for easy portability. Rolls smoothly with (6) 4" swivel non-marking polyurethane casters.
    Click for more
  • Vestil Vinyl Covered Deck Hardwood Dollies

    Vestil Vinyl Covered Deck Hardwood Dollies
    See all 5 items in product family
    Vestil Vinyl Covered Deck Hardwood Dollies Transport Boxes, Crates And Supplies And Other Material Handling Operations.

    Vestil Vinyl Covered Deck Hardwood Dollies are made of wood with vinyl for long lasting durability and dependability. Vinyl covered deck with foam padding helps protect items during transport. Four swivel hard 3 inch or 4 inch rubber casters provide mobility. Assembles easily. Hamilton wood dollies and other hand trucks also available. Lengths are 24 in., 36 in. and 48 in.. Widths are 16 in. and 24 in.. Color finish is Black. Capacities are 900 lbs. and 1,200 lbs.. Package quantity is 1.

    Click for more