Browse Hand Trucks & Dollies

(1,271 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

  • Less...
  • More...

Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Solid Deck Hardwood Dollies

    Solid Deck Hardwood Dollies
    See all 29 items in product family
    Solid Deck Hardwood Dollies Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Solid deck hardwood dollies are made of high quality materials for long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Solid deck design ensures convenient loading and unloading. Includes four swivel casters for convenient maneuverability and handling. Types are Hard Rubber, Non-Marring Rubber, Phenolic, Polyolefin, and Rubber. Weight capacities are 450, 900, 1000, and 1200 lbs. Dimensions vary per model.

    Click for more
  • Open Deck Hardwood Dollies

    Open Deck Hardwood Dollies
    See all 26 items in product family
    Open Deck Hardwood Dollies Are Used For Commercial, Industrial And Distribution Material Handling Applications.

    Open Deck Hardwood Dollies are made of solid wood to provide long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Open deck design ensures convenient loading and unloading. Includes four swivel casters for convenient maneuverability and handling. Available wheel types are Hard Rubber, Ebonite, Metal, Non-Marring Rubber, Polyolefin, and Rubber. Weight capacities are900, 1000 and 1200 lbs. Other dimensions vary per model.

    Click for more
  • Carpeted Deck Hardwood Dollies

    Carpeted Deck Hardwood Dollies
    See all 29 items in product family
    Carpeted Deck Hardwood Dollies Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Carpeted deck hardwood dollies are made of high quality materials for long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Carpeted deck provides load stability and abrasion resistance. Includes four swivel casters for convenient maneuverability and handling. Available types include Hard Rubber, Non-Marring Rubber, Polyolefin, and Rubber. Styles are Carpeted Ends and Fully Carpeted. Weight capacities range from 800 to 1200. Dimensions vary per model.

    Click for more
  • Rubber Padded Hardwood Dollies

    Rubber Padded Hardwood Dollies
    See all 12 items in product family
    Rubber Padded Hardwood Dollies Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    Rubber padded hardwood dollies are made of high quality materials for long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Padded rubber cover provides load stability and abrasion resistance. Includes four swivel casters for convenient maneuverability and handling. Types are Rubber Bumpers and Rubber Padded Deck. Weight capacity ranges from 600 to 1200 lbs. Wheel types are Hard Rubber, Non-Marring Rubber, Plastic, Polyolefin, Polypropylene, and Rubber. Dimensions vary per model.

    Click for more
  • Vestil Hardwood Dolly Panel Converter Bars

    Vestil Hardwood Dolly Panel Converter Bars
    See all 1 items in product family
    Convert your Wood Dolly into a Panel Moving Cart!

    Transform your existing wood dolly into a handy panel cart by attaching these steel stabilizing arms. 1-5/16" diameter upright arms allow for carrying loads up to 250 lbs. Brackets are press-fit onto the dolly (maximum dolly thickness is 1-½") and upright size is 12"L x 37"H (39" overall height). Durable steel construction features a black powder coat finish for long life. Units are pre-drilled and ready to attach hardware. Sold in pairs.
    Click for more
  • Vestil 6-Wheel Wood Deck Movers Dollies

    Vestil 6-Wheel Wood Deck Movers Dollies
    See all 2 items in product family
    Oversized Dolly is great for Moving Large Items!

    These dollies feature a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assembles easily.

    Choose from two styles:

    Carpeted Ends Dolly features twin 24" x 12" carpets for added load protection. Open center design with 3-½"W side boards allows for easy carrying. Dolly features a tilt design that allows it to turn on its own radius. Maneuvers easily with (4) 4" swivel end and (2) 5" rigid center non-marking polyurethane casters.

    Solid Wood Dolly is manufactured from durable ¾" thick plywood construction for carrying smaller packages. Integral hand hole allows for easy portability. Rolls smoothly with (6) 4" swivel non-marking polyurethane casters.
    Click for more
  • Vestil Vinyl Covered Deck Hardwood Dollies

    Vestil Vinyl Covered Deck Hardwood Dollies
    See all 5 items in product family
    Vestil Vinyl Covered Deck Hardwood Dollies Transport Boxes, Crates And Supplies And Other Material Handling Operations.

    Vestil Vinyl Covered Deck Hardwood Dollies are made of wood with vinyl for long lasting durability and dependability. Vinyl covered deck with foam padding helps protect items during transport. Four swivel hard 3 inch or 4 inch rubber casters provide mobility. Assembles easily. Hamilton wood dollies and other hand trucks also available. Lengths are 24 in., 36 in. and 48 in.. Widths are 16 in. and 24 in.. Color finish is Black. Capacities are 900 lbs. and 1,200 lbs.. Package quantity is 1.

    Click for more