Browse Hand Trucks & Dollies

(1,207 items)

Narrow Your Results

Availability

Wheel Type

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Handle Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Aluminum Hand Trucks

    Aluminum Hand Trucks
    See all 70 items in product family
    Aluminum Hand Trucks Are Widely Used In Variety Of Material Handling Applications.

    Aluminum Hand Trucks provide a lightweight alternative to heavier steel hand trucks. Available with Curved, Loop, Pin, or Double Handles. Weight capacities range from 500 to 750 lbs. Aluminum hand trucks are available in a variety of trusted brand names.
    Click for more
  • Valley Craft® Beverage Distribution Hand Trucks

    Valley Craft® Beverage Distribution Hand Trucks
    See all 4 items in product family
    Valley Craft Beverage Distribution Hand Trucks Are Perfect For Delivery Applications And General Purpose Material Handling.

    Beverage distribution hand trucks have tapered frames and can carry a CO2 cylinder, 2 half barrels or 10 cases. Made using lightweight and easy to handle tubular aluminum. Comfort grip twin handles for easy steering. Hand Trucks with Curved Back are used for cylinder handling. Hand Trucks with Flat Back provide additional hauling surface.

    Click for more
  • Aluminum Hand Trucks with Brakes

    Aluminum Hand Trucks with Brakes
    See all 7 items in product family
    Aluminum Hand Trucks With Brakes Ensure Safe Material Handling In A Variety Of Applications.

    Aluminum Hand Trucks with Brakes provide a lightweight alternative to heavier steel hand trucks, with the added feature of hand brakes for added safety during material handling. Brakes are mounted on handles of trucks, and allow variable braking for easy slowing and stopping on inclines. Hand trucks have riveted crossbars for added strength. Aluminum Hand Trucks are 60”H with 12”W frame, and are available with full pneumatic or puncture-resistant foam-filled wheels. Choose from Loop or Double Handle styles.
    Click for more
  • Vestil High Back Aluminum Hand Truck with Push-Out Nose Plate

    Vestil High Back Aluminum Hand Truck with Push-Out Nose Plate
    See all 1 items in product family
    This Aluminum Hand Truck Features A Convenient Back Plate That Easily Pushes Loads Off The Nose Plate.

    High back aluminum hand truck transports tall, heavy loads up to 300 lbs. Back plate allows loads to easily slide off nose plate with a simple push. Nose plate measures 13-1/2"W x 7-1/4"D and includes built-in wheel guards for safety. Comfort grip handle for easy steering. Moves easily on 8" pneumatic wheels. Measures 18"W x 17"D x 55"H overall. Easy assembly.
    Click for more
  • Ergonomic Aluminum Hand Trucks

    Ergonomic Aluminum Hand Trucks
    See all 1 items in product family
    Ergonomic Aluminum Hand Trucks Are Used For Material Handling In A Variety Of Work Environments.

    Ergonomic Aluminum Hand Trucks are built with an ergonomic frame for superior comfort during long-term use. Aluminum Hand Trucks are lightweight and are made with pneumatic wheels. Vestil Ergonomic Aluminum Hand Trucks measure 21"W x 57-1/2"H and can hold up to 350 lbs.
    Click for more