Browse Hand Trucks & Dollies

(1,308 items)

Narrow Your Results

Availability

Wheel Type

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Handle Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Aluminum Hand Trucks

    Aluminum Hand Trucks
    See all 80 items in product family
    Aluminum Hand Trucks Allow Convenient Content Mobility For Applications Including Commercial, Industrial, Distribution, And More.

    Aluminum hand trucks are made of aluminum for durability. Unit construction provides a lightweight alternative to heavy steel hand trucks. Includes wheels and handle for ergonomic maneuverability and steering. Available types include Ace-Tuf, Balloon Cushion Rubber, Flat-Free, Full Pneumatic, Mold-On Rubber, Pneumatic, ProFlex, Puncture Proof, and more. Handle styles are Curved, Double, Loop, and Pin. Weight capacities range from 500 to 750. Dimensions vary per model.

    Click for more
  • Valley Craft® Beverage Distribution Hand Trucks

    Valley Craft® Beverage Distribution Hand Trucks
    See all 8 items in product family
    Valley Craft® Beverage Distribution Hand Trucks Provide Ergonomic Content Transport For Applications Including Commercial, Retail, Distribution, And More.

    Valley Craft® beverage distribution hand trucks are made of aluminum for dependability. Trucks allow delivery and general purpose material handling for convenience stores, warehouses, trailers, and more. Comfort grip twin handles allow convenient unit handling and maneuverability. Tapered frames support CO2 cylinders, 2 half barrels, or 10 cases. Curved back design accommodates cylinder handling. Flat back model provides an additional hauling surface. Frame types are Curved Back, Flat Back, and Trayless Beverage Back. Types are Pneumatic and Pneumatic with Fenders. Weight capacity is 600 lbs. Dimensions vary per model.

    Click for more
  • Aluminum Hand Trucks with Brakes

    Aluminum Hand Trucks with Brakes
    See all 7 items in product family
    Aluminum Hand Trucks With Brakes Ensure Safe Material Handling In A Variety Of Applications.

    Aluminum Hand Trucks with Brakes provide a lightweight alternative to heavier steel hand trucks, with the added feature of hand brakes for added safety during material handling. Brakes are mounted on handles of trucks, and allow variable braking for easy slowing and stopping on inclines. Hand trucks have riveted crossbars for added strength. Aluminum Hand Trucks are 60”H with 12”W frame, and are available with full pneumatic or puncture-resistant foam-filled wheels. Choose from Loop or Double Handle styles.
    Click for more
  • Vestil High Back Aluminum Hand Truck with Push-Out Nose Plate

    Vestil High Back Aluminum Hand Truck with Push-Out Nose Plate
    See all 1 items in product family
    This Aluminum Hand Truck Features A Convenient Back Plate That Easily Pushes Loads Off The Nose Plate.

    High back aluminum hand truck transports tall, heavy loads up to 300 lbs. Back plate allows loads to easily slide off nose plate with a simple push. Nose plate measures 13-1/2"W x 7-1/4"D and includes built-in wheel guards for safety. Comfort grip handle for easy steering. Moves easily on 8" pneumatic wheels. Measures 18"W x 17"D x 55"H overall. Easy assembly.
    Click for more
  • Ergonomic Aluminum Hand Trucks

    Ergonomic Aluminum Hand Trucks
    See all 1 items in product family
    Ergonomic Aluminum Hand Trucks Are Used For Material Handling In A Variety Of Work Environments.

    Ergonomic Aluminum Hand Trucks are built with an ergonomic frame for superior comfort during long-term use. Aluminum Hand Trucks are lightweight and are made with pneumatic wheels. Vestil Ergonomic Aluminum Hand Trucks measure 21"W x 57-1/2"H and can hold up to 350 lbs.
    Click for more