Browse Hand Trucks & Dollies

(1,211 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Professional Appliance Hand Trucks

    Professional Appliance Hand Trucks
    See all 14 items in product family
    Professional Appliance Hand Trucks Are Used For Applications Including Maintenance, Industrial, Commercial, And More.

    Professional appliance hand trucks are made of high quality materials for long lasting durability and dependability. Trucks are designed for handling and transport of large equipment including refrigerators, washing machines, and more. Handle design allows convenient maneuverability and balance control. Ratchet assembly with nylon belt secures load for easy transport. Low friction continuous belt stair climbers allow ergonomic stair accessibility. Powder coat finish for corrosion resistance. Available types are 2-Wheel and 4-Wheel. Weight capacities range from 500 to 1800 lbs. Color finishes are Blue, Gray, Red, and Yellow. Dimensions vary per model.

    Click for more
  • Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks

    Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks
    See all 2 items in product family
    Reduce Worker Injury And Fatigue With These Labor Saving Powered Stair Climbing Hand Trucks!

    Wesco hand trucks allow one person to safely move heavy appliances up and down stairs with a simple fingertip control. These motorized hand trucks feature a 1/2 HP, 50 amp high-torque motor that gets over 80% more lifts per charge than competitors' hand trucks and runs cooler under heavy loads. Unit can navigate 6 steps in 37 seconds. These Wesco powered hand trucks have an industrial grade gearbox with chain drive to provide steady movement and superior reliability over belt-driven trucks. Continuous tread stair climbers and 2" diameter polyurethane lifting feet grip firmly without damaging steps. Motorized hand trucks include a sealed maintenance-free 12V battery, 115V charger and circuit breaker. Wesco hand trucks are made using a lightweight alloy frame with all welded I-beam construction. Strong nylon belt and positive ratchet mechanism with auto-rewind ensures safe and secure load lifting. These stair climbing hand trucks include 6" mold-on rubber wheels and a 24"W x 4"D noseplate.
    Click for more
  • Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks

    Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks
    See all 24 items in product family
    The World's Most Advanced Stair Climbing Hand Truck!

    Powered Stair Climbing Hand Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the truck approaches the next step, providing excellent load control while preventing the truck from accidentally rolling down the steps. Dual-speed control allows the truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:

    Maximum number of steps with fully charged battery:
    200 to 300 - Ascending
    400 to 600 - Descending

    Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort. Choose from four different handle styles and two different wheel types to suit your application.

    Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs.
    Click for more
  • New Age Stair Climbing rotatruck™ Hand Trucks

    New Age Stair Climbing rotatruck™ Hand Trucks
    See all 2 items in product family
    Unique wheels allow the truck to easily climb stairs and maneuver laterally!

    These New Age hand trucks feature twin stair-climbing wheel assemblies, each equipped with three sets of rotacaster™ triple-wheel housings, that let the wheels rotate on a center axis to offer easy stair climbing. Specialized wheels provide 360° mobility, as they allow the truck to move in any direction to carry heavy loads with minimal effort. Hand truck framework is constructed of 1-¼" x 1-¼" aluminum tubing for long life. Trucks feature an ergonomically designed 1" diameter aluminum pipe handle and 18" x 9" aluminum noseplate. Limited Lifetime Warranty.

    Flat Back Hand Truck is designed for moving boxes, cases, crates and containers.

    Barrel Back Hand Truck features a U-shaped frame to safely hold kegs and other curved loads.
    Click for more
  • Wesco® Liftkar® HD Series Powered Stair Climbing Appliance Trucks

    Wesco® Liftkar® HD Series Powered Stair Climbing Appliance Trucks
    See all 2 items in product family
    Battery Powered Stair Climbing Appliance Trucks Provide Safer, Faster Material Handling On Stairs.

    Liftkar® battery operated hand trucks reduce the force needed to move loads up and down indoor or outdoor stairs, decreasing the risk of back injuries and workers' compensation claims. Innovative edge-of-step braking system automatically applies brakes when the wheels are at the edge of the step, helping to prevent loss of load control caused by accidental rolling down the stairs. Brake system can be shut off for use on level ground. Powered truck offers Continuous Climb mode or Single Step mode that allows the operator to ascend or descend by pressing the button after each step for maximum control. Twin control buttons allow left or right hand operation and offer two climbing speeds (6 steps or 10 steps per minute). Quick-change 24 volt sealed maintenance-free battery pack and remote charger offer the following full-charge performance:

    Weight Lbs. # of Steps
    725 120
    550 190
    440 220


    Lightweight dual-rail aluminum frame and a 21"W x 7-½"D extruded aluminum noseplate are constructed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort. Safety cargo strap is included. Foam-filled 10-¼" wheels are puncture proof and are used for rough surfaces like gravel or cobblestone.

    Folding Handle truck's upper handle angle can be adjusted allowing the user to stand upright. Best for copiers, safes, heavy motors and other loads that would require the user to pull the load back to a very low position.

    Optional Fold-Out Rear Wheel Carriage converts easily into position to provide 4-wheel stability. Fits Standard Handle truck only (does not fit Folding Handle truck.)

    Optional Snap-on Toe Plate provides 21"W x 14"D of cargo space to allow moving loads without tilting the truck. Four 2" dual wheel swivel casters make this especially useful in confined areas. Fits both Standard and Folding Handle trucks.
    Click for more
  • Wesco® Heavy Duty Vending Machine Trucks

    Wesco® Heavy Duty Vending Machine Trucks
    See all 2 items in product family
    These hand trucks feature a rear wheel design that allows the truck to be tilted back to clear doorways, making it especially useful for moving vending machines or other tall cargo. In the cargo transport position, the truck rests on two 10" mold-on rubber rear wheels and two 5" mold-on rubber front wheels. The front wheels feature wheel locks that allow the truck to be placed in the upright position with no danger of the truck rolling away from the operator. The wheel locks are activated by a conveniently located hand lever at the top of the truck. Twin nylon web cargo belts with eccentric ratchets offer maximum load security. Vending machine trucks feature a durable 1" diameter steel tube construction for long life and a ¼" thick steel noseplate.
    Click for more
  • Escalera Motorized Stair Climbing Hand Truck

    Escalera Motorized Stair Climbing Hand Truck
    See all 1 items in product family
    Escalera Motorized Stair Climbing Hand Trucks Have High Efficiency Motors Capable Of The Most Lifts Per Truck.

    Escalera Motorized tempered aluminum alloy, making the handtrucks stronger than magnesium, but lighter than steel and providing long lasting druability. Frame measures 24"W x 66"H. Sealed gel-cell battery, automatic battery charger, and one automatic rewind safety strap provide maximum performance. Toeplate attachment and 10" pneumatic tires provide easy transport. Single control "up-down" switch located at the handle makes manuevering and operating seamless. Motorized Stairclimber has 1200 lb. capacity. Non-marking lifting feet and 6 inch wheels with seaed ball bearings protect all step and floor surfaces. Unit measures 24"L x 10"D x 64"H. Non-spillable, sealed, rechargeable battery and charger included.
    Click for more