Browse Hand Trucks & Dollies

(1,207 items)

Narrow Your Results

Availability

Wheel Type Family

  • Less...
  • More...

Cylinder Type Family

  • Less...
  • More...

Width Inches Range

  • Less...
  • More...

Height Inches Range

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Cylinder Hand Trucks

    Cylinder Hand Trucks
    See all 36 items in product family
    Cylinder Hand Trucks Provide Secure Transport Of Various Liquid Or Gas Type Cylinders.

    Cylinder Hand Trucks are solidly manufactured for long lasting durability and dependability. Available styles include Single or Double Cylinder or Tilt Back Cylinder to provide easy and secure handling and transport of fuel or oxygen cylinders. Sturdy tubular steel frame construction, safety holding chains and Pneumatic, Semi-Pneumatic or Large Spoked wheels provide easy mobility and maneuverability. Some models include spring lock mechanism for conversion from two to four wheel mode for increased stability. 200 to 1000 lb. load capacity trucks are available in 15 to 35-1/2 inch widths and 40 to 71 inch heights.
    Click for more
  • Welding Cylinder & Torch Carts

    Welding Cylinder & Torch Carts
    See all 15 items in product family
    Welding Cylinder And Torch Carts Are Designed For Secure Transport Of Welding Cylinders, Torches And Other Materials.

    Welding Cylinder And Torch Carts are solidly manufactured for long lasting durability and dependability. 2-cylinder capacity hand trucks and carts easily and securely handle and transport welding supplies in a single trip. Features sturdy tubular steel frame construction, safety holding straps or chains, cushioned Pneumatic or Foam-Filled wheels for easy mobility and maneuverability and other brackets and compartments for holding torches and welding necessities. Single Cylinder Economy Cart also available. Available features include Lockable Storage Box, Lifting Eye, Fork Pockets, and Fire Protection. Dimensions vary per model.

    Choose The Correct Welding Cart For Your Job:

    Carts with Lockable Storage Box offer storage for regulators. Storage box includes a hose opening so that the regulator does not need to be disconnected for storage.

    Carts with Lifting Eye are for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick.

    Carts with integral Fork Pockets allow transportation with a fork lift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.

    Carts with Fire Protection include a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.
    Click for more
  • Cylinder Transport Dollies

    Cylinder Transport Dollies
    See all 7 items in product family
    Single Cylinder Transport Dollies Are Used Material Handling Devices For Easy And Secure Transport Of Liquid Or Gas Type Cylinders.

    Welding Cylinder And Torch Carts are solidly manufactured of solid steel or lightweight poly-rigid frame construction for long lasting durability and dependability. Feature Single or Wide handle designs for maneuverability, safety holding chains and 10 inch diameter Hard Rubber, Pneumatic, Semi-Pneumatic or Polyolefin wheels for easy mobility. 250 or 500 lb. load capacity dollies are available in various dimensional sizes. 2 Cylinder poly-rigid type dolly also available.

    Standard Cylinder Dollies feature a single handle design for excellent maneuverability.

    Deluxe Cylinder Dollies have a wide handle design for maximum control. Noseplate include two round bumpers to help protect doorways and equipment.
    Click for more
  • Cylinder Trucks

    Cylinder Trucks
    See all 4 items in product family
    Multiple Cylinder Trucks And Carts Are Used Material Handling Devices For Easy And Secure Transport Of Various Liquid Or Gas Type Cylinders.

    Multiple Cylinder Trucks And Carts are made of solid steel construction for long lasting durability and dependability. 4 or 8 Cylinder Trucks feature sturdy tubular steel frames with solid steel decks and four phenolic wheels for easy mobility and maneuverability. Orange finish. 4 or 6 Cylinder Carts are made of all-steel frame construction with central frame and separate back-to-back cylinder support brackets, built-in push and control handle and 4 inch diameter polypropylene wheels. Gray finish. Dimensional sizes vary per model.

    6 Cylinder Truck offers a 1-½" floor clearance for easy loading and unloading, and the truck remains stationary with the included floor lock.

    8 Cylinder Truck features a 10" wide fold-down ramp on both sides of the truck for easy cylinder loading. Swivel casters feature brakes to keep the truck in place.
    Click for more
  • Jamco Oxygen & Medical Cylinder Carts

    Jamco Oxygen & Medical Cylinder Carts
    See all 8 items in product family
    Medical Cylinder Carts Easily Transport Multiple Tanks!

    These carts are specifically designed to carry Type D, E, M4, M6 or B oxygen cylinders in hospitals, labs and medical centers. Laser-cut circular tank openings are burr-free for safe, secure handling. Durable 14 gauge steel tank trays and 12 gauge steel tank supports ensure years of service. Tubular steel offset handle offers easy steering. All-welded construction with a scratch-resistant powder coat finish. Rolls smoothly on 2 swivel and 2 rigid casters; Twin-Handle Cart has 4 swivel and 2 center mount rigid casters for bi-directional operation.
    Click for more
  • Vestil Portable Cylinder Lifters

    Vestil Portable Cylinder Lifters
    See all 4 items in product family
    Portable Cylinder Lifters Are Used Material Handling Devices For Easy Lifting And Maneuverability Of Liquid Or Gas Type Cylinders.

    Portable Cylinder Lifters are made of solid steel construction for long lasting durability and dependability. Various type units feature crank cable winches or mechanical clutching devices designed for easy lifting and handling of liquid or gas type cylinders around work area or into vans, trucks or trailers. 200 or 300 lb. load capacity lifters are available with Hard Rubber, Pneumatic, Polyurethane or Phenolic type wheels for easy mobility and maneuverability. Dimensional sizes vary per model.

    Note: Maximum cylinder diameter is 11-½"; Maximum cylinder height is 56".
    Click for more
  • Vestil Manual Cylinder Lifters

    Vestil Manual Cylinder Lifters
    See all 2 items in product family
    This easy to use product allows cylinders to be lifted and transported safely. Pivoting design grabs and squeezes the cylinder when lifted. Cylinder carrier allows for use with one or two person "team lift" operation. Rubber coated center cylinder hole and handles offer positive grip. Steel construction features a durable safety yellow powder coat finish for long life.
    Click for more
  • Vestil Magnetic Cylinder Hand Truck

    Vestil Magnetic Cylinder Hand Truck
    See all 1 items in product family
    Magnetic Cylinder Hand Trucks Allow For The Quick And Safe Transport Of Cylinders.

    Magnetic Cylinder Hand Trucks feature heavy-duty steel construction and hard rubber wheels to offer long-lasting durability. Powerful magnets hold cylinders securely in place, providing added safety in hospitals, warehouses and industrial settings. Magnets replace straps and chains, preventing damage to cylinders while allowing for quick loading and unloading. Special tilt-and-roll design makes moving cylinders simple. Hand trucks accept standard cylinders up to 14 inches in diameter and 56 inches high. Polyurethane swivel casters and hard rubber wheels facilitate maneuverability. Finished in durable enamel to resist rust, scratches, stains and corrosion.
    Click for more
  • Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts

    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts
    See all 8 items in product family
    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts Provide Motorized Transportation To Medical Cylinders In Medical Environments.

    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts are made of welded tubular steel for long lasting durability. Motorized cylinder carts eliminate employee injuries due to excessive pushing and pulling. Deep cycle AGM rechargeable batteries and never-flat drive tires provide minimal maintenance. Solid state regenerative breaking and holding brake maintain positions on inclines and provide additional employee safety and security. Full wrap around vinyl bumpers provide protection to cart and surrounds. Ergonomic handle control provides variable speeds. Keyed power on/off switch can be removed for security. Types are Motorized Medical Cylinder Cart and Motorized Medical Cylinder Cart with Plasticized Coated Rack. Cylinder capacities are 24, 32, 40 and 48. Wheel type is Rubber. Variety of sizes available.

    Click for more
  • Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks

    Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks
    See all 3 items in product family
    Valley Craft Spark-Resistant Aluminum Cylinder Hand Trucks Are Used To Safely And Efficiently Handle Pressurized Tanks.

    Cylinder hand trucks are made using 1-5/16" tubular aluminum with solid welds and notched joints for strength and durability. Heavy-duty single frame can handle any cylinder measuring 9" in diameter and up to 600 lbs. Moves easily on 12" x 3-1/2" full-pneumatic tires with 1" steel axle enclosed in protective housing. Choose from single and double cylinder trucks.

    Click for more