Browse Hand Trucks & Dollies

(1,246 items)

Narrow Your Results

Availability

Wheel Type Family

  • Less...
  • More...

Cylinder Type Family

  • Less...
  • More...

Width Inches Range

  • Less...
  • More...

Height Inches Range

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Cylinder Hand Trucks

    Cylinder Hand Trucks
    See all 36 items in product family
    Cylinder Hand Trucks provide Secure Transport of various Liquid or Gas Cylinders.

    Cylinder Hand Trucks are made of tubular steel frame construction to provide long lasting durability. Safety holding chains and Pneumatic, Semi-Pneumatic or Large Spoked wheels provide easy mobility and maneuverability. Some models include a spring-lock mechanism for conversion from two to four wheel mode. Available Cylinder styles include Single, Double and Tilt Back. Cylinder Trucks can be used for a variety of cylinder types. Weight capacities range from 20 lbs - 1000 lbs. Dimensions vary per model.
    Click for more
  • Welding Cylinder & Torch Carts

    Welding Cylinder & Torch Carts
    See all 14 items in product family
    Welding Cylinder and Torch Carts are designed for Secure Transport of Welding Cylinders, Torches and other Materials.

    Welding Cylinder and Torch Carts are solidly manufactured for long lasting durability and dependability. Cylinder Carts securely handle and transport welding supplies in a single trip. Features sturdy tubular steel frame construction, safety holding straps or chains, cushioned Pneumatic or Foam-Filled wheels for easy mobility and maneuverability and other brackets and compartments for holding torches and welding necessities. Dimensions vary per model.

    Choose the Correct Welding Cart for your Job:

    Carts with Lockable Storage Box offer storage for regulators. Storage Box includes a hose opening so that the regulator does not need to be disconnected for storage.

    Carts with Lifting Eye are for overhead crane lifting. Lifting Eye is 2" diameter and 7/16" thick.

    Carts with integral Fork Pockets allow transportation with a forklift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.

    Carts with Fire Protection include a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.
    Click for more
  • Cylinder Transport Dollies

    Cylinder Transport Dollies
    See all 7 items in product family
    Cylinder Transport Dollies are used for Easy and Secure Transport of Liquid or Gas Type Cylinders.

    Cylinder Transport Dollies are solidly manufactured of solid steel or lightweight poly-rigid frame construction for long lasting durability and dependability. Feature safety holding chains and 10" diameter Hard Rubber, Pneumatic, Semi-Pneumatic or Polyolefin wheels for easy mobility. 250 or 500 lb. load capacity. Dollies are available in various dimensional sizes.

    Vestil Steel Cylinder Dollies feature a comfort handle design for excellent maneuverability.

    ENPAC Poly-Rigid Cylinder Dollies have a wide handle design for maximum control.
    Click for more
  • Cylinder Trucks

    Cylinder Trucks
    See all 4 items in product family
    Cylinder Trucks are used for Easy and Secure Transport of various Liquid or Gas Type Cylinders.

    Cylinder Trucks are made of solid steel construction for long lasting durability and dependability. Modern Equipment MECO Trucks feature sturdy tubular steel frames with solid steel decks and four phenolic wheels for easy mobility and maneuverability. Orange finish. First Safety Trucks are made of all-steel frame construction with a central frame and separate back-to-back cylinder support brackets, built-in push and control handle and 4" diameter polypropylene wheels. Gray finish. Dimensional sizes vary per model.
    Click for more
  • Vestil Portable Cylinder Lifters

    Vestil Portable Cylinder Lifters
    See all 4 items in product family
    Vestil Portable Cylinder Lifters are for Easy Lifting and Maneuverability of Liquid or Gas Type Cylinders.

    Vestil Portable Cylinder Lifters are made of solid steel construction for long lasting durability and dependability. Various type units feature crank cable winches or mechanical clutching devices designed for easy lifting and handling of liquid or gas type Cylinders around work area or into vans, trucks or trailers. 200 or 300 lb. load capacity lifters are available with Hard Rubber, Pneumatic, Polyurethane or Phenolic type wheels for easy mobility and maneuverability. Dimensional sizes vary per model.

    Note: Maximum Cylinder diameter is 11-½"; Maximum cylinder height is 56".
    Click for more
  • Vestil Manual Cylinder Lifters

    Vestil Manual Cylinder Lifters
    See all 2 items in product family
    Vestil Manual Cylinder Lifters allows for use with One or Two Person "Team Lift" Operation.

    Vestil Manual Cylinder Lifters are easy to use to allow Cylinders to be lifted and transported safely. Pivoting design grabs and squeezes the Cylinder when lifted. Rubber coated center Cylinder hole and handles offer positive grip. Steel construction features a durable safety yellow powder coat finish for long life.
    Click for more
  • Vestil Magnetic Cylinder Hand Truck

    Vestil Magnetic Cylinder Hand Truck
    See all 1 items in product family
    Vestil Magnetic Cylinder Hand Truck allows for the Quick and Safe Transport of Cylinders.

    Vestil Magnetic Cylinder Hand Truck features heavy-duty steel construction to offer long-lasting durability. Powerful Magnets hold the Cylinders securely in place, providing added safety in hospitals, warehouses and industrial settings. Magnets replace straps and chains, Preventing Damage to the Cylinders while allowing for quick loading and unloading. Special Tilt-and-Roll design makes moving cylinders simple. Hand Trucks accept standard Cylinders up to 14" in diameter and 56" high. Polyurethane swivel casters and hard rubber wheels facilitate maneuverability. Finished in durable enamel to resist rust, scratches, stains and corrosion.
    Click for more
  • Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts

    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts
    See all 8 items in product family
    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts provide Motorized Transportation to Medical Cylinders in Medical Environments.

    Electro Kinetic Technologies Pony Express Motorized Medical Cylinder Carts are made of welded tubular steel for long lasting durability. Motorized Cylinder Carts eliminate employee injuries due to excessive pushing and pulling. Deep cycle AGM rechargeable batteries and never-flat drive tires provide minimal maintenance. Solid state regenerative braking and holding brake maintain positions on inclines and provide additional employee safety and security. Full wrap around vinyl bumpers provide protection to Cart and surrounds. Ergonomic handle control provides variable speeds. Keyed power on/off switch can be removed for security. Types are Motorized Medical Cylinder Cart and Motorized Medical Cylinder Cart with Plasticized Coated Rack. Cylinder capacities are 24, 32, 40 and 48. Wheel type is Rubber. Variety of sizes available.
    Click for more
  • Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks

    Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks
    See all 3 items in product family
    Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks Safely and Efficiently Handle Pressurized Tanks.

    Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks are made using 1-5/16" tubular aluminum with solid welds and notched joints for strength and durability. Heavy-duty single frame can handle any Cylinder measuring 9" in diameter and up to 600 lbs. Moves easily on 12" x 3-1/2" full-pneumatic tires with 1" steel axle enclosed in protective housing. Choose from Single and Double Cylinder Trucks.
    Click for more
  • Electro Kinetic Technologies Pony Express Motorized Cylinder Carts for Large Liquid Gas Cylinders

    Electro Kinetic Technologies Pony Express Motorized Cylinder Carts for Large Liquid Gas Cylinders
    See all 2 items in product family
    Electro Kinetic Technologies Pony Express Motorized Cylinder Carts for Large Liquid Gas Cylinders allow Ergonomic Transport for applications including Industrial, Medical, Commercial, and more.

    Electro Kinetic Technologies Pony Express Motorized Cylinder Carts for large liquid gas Cylinders are made of steel for strength and dependability. Carts are designed for Liquid Gas Cylinder transport over uneven, inclined, and rough surfaces. Automated loading and unloading feature allows convenient content handling without risk of injury. Drive system ensures maneuverability ease for limited space environments. Integrated braking mechanism prevents control loss over uneven surfaces. Electro-mechanical parking brake promotes stability on inclined surfaces. Automatic sleep mode conserves battery power when not in use. Powder coat finish provides corrosion resistance. Includes horn and emergency stop. Types are Motorized Transport and Motorized Transport with Power Load/Unload. Styles are Inclined Cylinder and Upright Cylinder. Weight capacity is 850 lbs. UL and CSA approved. Dimensions vary per model.
    Click for more