Browse Hand Trucks & Dollies

(1,246 items)

Narrow Your Results

Capacity Lbs.

Width Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Lever-Action File Cabinet Mover Dollies

    Lever-Action File Cabinet Mover Dollies
    See all 5 items in product family
    Lever-Action File Cabinet Movers easily Move Large, Heavy File Cabinets, Appliances, Drums, Crates and Cartons.

    Lever-Action File Cabinet Movers are made of steel covered in vinyl preventing scrapes and scratches for long lasting durability. Designed to be counterbalanced to eliminate the need for lifting the entire load weight. Two 3" x 1-1/2" axle mounted wheels and two 2-1/2" x 1-1/4" swivel hard rubber wheels provide mobility. Capacity is 600 lbs.
    Click for more
  • File Cabinet Hand Trucks

    File Cabinet Hand Trucks
    See all 2 items in product family
    File Cabinet Hand Trucks Ease the Transport of Office File Cabinets.

    File Cabinet Hand Trucks are made of solid steel construction for long lasting durability and dependability. Feature adjustable frames to accommodate short or tall Letter or Legal Size File Cabinets, heavy duty nose plates, non-marring polyurethane wheels for easy mobility and maneuverability, and telescoping top stabilizing arms to keep Cabinets in place while tilting. Available in 400 or 600 lb. load capacity models.
    Click for more