Browse Hand Trucks & Dollies

(1,308 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Portable Folding Hand Carts

    Portable Folding Hand Carts
    See all 21 items in product family
    Portable Folding Hand Carts Combine Heavy-Duty Material Handling With Easy Fold-Up Storage.

    Portable Folding Hand Carts allow easy material handling and transport and long lasting durability. Collapsible for easy storage in closets, compartments and more. Frame types include ABS, steel, aluminum and rubber. Capacities range from 80 -550 lbs. Wheel types are pneumatic, polyolefin, rubber and semi-pneumatic. Folded dimensions vary per type.

    Click for more
  • Collapsible Rolling Crates

    Collapsible Rolling Crates
    See all 4 items in product family
    Collapsible Rolling Crates Combine Reliable Material Handling With Easy Collapsible Storage.

    Collapsible Rolling Crates efficiently transports paperwork, office supplies, tools and more. Rolling crates are plastic with a telescoping aluminum handle, and non-marring rubber wheels allow smooth transport and provide long lasting durability. Collapsible rolling crates fold down to the size and shape of a small briefcase for easy storage when not in use. Weight capacities are 50, 55 and 80 lbs.. Available in four sizes. Dimensions vary per style.
    Click for more
  • Folding Hand Trucks

    Folding Hand Trucks
    See all 12 items in product family
    Folding Hand Trucks Combine The Durability Of A Full-Sized Hand Truck With The Flexibility Of A Compact Folding Truck.

    Folding Hand Trucks are made using aluminum for lasting durability and a lightweight build. Folding Hand Trucks may be used as full-sized hand trucks, or folded down for easy compact storage. Trucks roll easily on large rubber wheels. Hand truck capacities range from 250 to 500 lbs. Choose from several trusted brand names.
    Click for more
  • Olympia Tools Pack-N-Roll® Folding Cart

    Olympia Tools Pack-N-Roll® Folding Cart
    See all 1 items in product family
    Olympia Tools Pack-N-Roll® Folding Cart Is Heavy Duty Canvas With Storage Pockets For Organization Of Documents And More.

    Olympia Tools Pack-N-Roll® Folding Cart is made of ABS, steel, nylon and rubber to provide long lasting durability. Main zipper pouch holds notepads or books and multiple pockets provide separate storage for smaller items. Removable rails turn carrier into a foldable rolling cart that works like a filing cabinet. Telescopic handle has push button operation. Roll cart folds down to 3" for easy storage when not in use. Weight capacity is 50 lbs.

    Click for more
  • Clax Salesmaker Folding Carts

    Clax Salesmaker Folding Carts
    See all 1 items in product family
    Clax Salesmaker Folding Carts Transport Items And Equipment Easily.

    Clax Salesmaker Folding Carts are made of aluminum and high quality synthetic materials to provide long lasting durability. Lightweight design provides ease of use. Two-shelf folding cart can be converted to a 4 wheel dolly. Removable wheels provide easy mobility. Footbrake and contoured handle provide user convenience. Folding storage or shopping basket included. Unit measures 21.25"L x 1.25" W x 28" D and 40"H. No assembly required. Folded unit measures 26"D x 4"H x 19"W.
    Click for more