Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(831 Items)
Sub Category
Lifting & Moving Straps (2)
Remove


      Items
Forklift Truck Carriage Bumper for Class ll Carriage Forklift Truck Carriage Bumper for Class ll Carriage
Forklift Truck Pallet Dumper 2000 Lb. Capacity Forklift Truck Pallet Dumper 2000 Lb. Capacity
Forklift Truck Fork Caddy Forklift Truck Fork Caddy
      Categories
Hand Trucks & Dollies
Forklifts & Attachments
Drum & Barrel



Forearm Forklift® Lifting & Moving Straps
Forearm Forklift® Lifting & Moving Straps Ergonomically Designed Straps Require 66% Less Work To Move Objects.

Professional movers and delivery persons across the country use these lifting and moving straps to easily move pianos, furniture and appliances. Patented straps employ leverage principles and encourage proper lifting techniques to virtually eliminate strain on the lower back. Simply "x-cross" the straps under the load being carried, squat down with your hands on the object being moved, and stand up…it's that simple! The straps will not slip out and allow two people to carry loads through narrow doorways and up/down stairs without damaging floors or steps. OSHA accepted lifting straps are 9'4" long and are adjustable up to 48" to carry small, medium or large loads. Safety orange moving straps are constructed of polypropylene webbing for long life and felt padding can be adjusted for comfort in any adjusted length. Forearm straps are sold in pairs and offer 700 lb. carrying capacity.

Optional Extension Strap is specifically designed to extend the length of the Forearm Forklift® Lifting & Moving Straps (sold separately) an additional 3-˝ feet.

Forearm Forklift® Lifting & Moving Straps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LENGTH CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
9'4"700
WB984823$19.00
WB985641$8.50

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(64)