Browse Hand Trucks & Dollies

(1,245 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Width Inches

Length Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Best Value Protective Moving Blankets

    Best Value Protective Moving Blankets
    See all 1 items in product family
    Best Value Protective Moving Blankets provide Maximum Protection

    Best Value Protective Moving Blankets help absorb shock, prevent chips and scratches when transporting items. Woven Nylon thread fabric with reinforced edges is stitched in a strong "zig-zag" lock pattern for long life. Sold 6 per package.
    Click for more
  • American Moving Supplies Fitted Hand Truck Covers

    American Moving Supplies Fitted Hand Truck Covers
    See all 2 items in product family
    American Moving Supplies Fitted Hand Truck Covers Protect Your Hand Truck and Cargo.

    American Moving Supplies Fitted Hand Truck Covers offer a padded blue upholstered fabric surface on both sides and are sewn with a tight zigzag lock-stitches for slip resistance.

    Hand Truck Cover fits most standard Hand Trucks and easily attaches using hook & loop straps. Measures 50"L x 16"W.

    Appliance Truck Cover fits most standard Appliance Hand Trucks and easily attaches using hook & loop straps. Measures 58"L x 18"W.
    Click for more
  • American Moving Supplies Door Jamb Protectors

    American Moving Supplies Door Jamb Protectors
    See all 1 items in product family
    American Moving Supplies Door Jamb Protector Increases Efficiency and Reduces Damage during Moves.

    American Moving Supplies Door Jamb Protectors protect doors and furniture from scratches, dents and marring when moving through doorways or other entryways. Door Jamb Protector is constructed of a padded blue upholstered fabric surface and 3 heavy-duty tempered springs with flared ends to safely and securely hold pad on the door frame. Padding around the springs is double insulated for durability and long life. Door Jamb Protectors can also be used on banisters on stairways and measures 55"L x 30"W.
    Click for more
  • Ram Board® Ram Jamb™ Door Jamb Protectors

    Ram Board® Ram Jamb™ Door Jamb Protectors
    See all 2 items in product family
    Ram Board® Ram Jamb™ Door Jamb Protectors help Prevent Door Jamb Accidents that can Cost You Time & Money!

    Protecting Door Jambs has become an essential part of remodeling, moving, and new construction. Ram Board® Ram Jamb™ Door Jamb Protection is heavy-duty, flexible, and re-usable. Door Jamb Protectors install in seconds with no tape or adhesives required. Simply snap onto the Door Jambs to protect those Jambs from the dings, dents, and scratches that can occur during construction and remodeling jobs.

    Note: Fits 4" to 9" Door Jambs.
    Click for more
  • Premium Moving Blankets

    Premium Moving Blankets
    See all 2 items in product family
    Premium Moving Blankets provide Content Protection for Applications including Transport, Distribution, Storage and more.

    Premium Moving Blankets are made of high quality materials for long lasting durability and dependability. Full insulation provides surface protection for furniture, electronics, fragile items and more. Units prevent transport damage for stable content mobility and maneuverability. Package quantities are 1 and 12. Color finishes are Blue and Gray. Dimensions are 72"L x 80"W. Sold in Package Quantities.
    Click for more