Browse Hand Trucks & Dollies

(1,213 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Width Inches

Length Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Best Value Protective Moving Blankets

    Best Value Protective Moving Blankets
    See all 1 items in product family
    Use these furniture covers with reinforced edges to help absorb shock, prevent chips and scratches when transporting items. The durable construction of these moving blankets provides maximum protection. Woven Nylon thread fabric is stitched in a strong "zig-zag" lock pattern for long life. Sold 6 per package.
    Click for more
  • American Moving Supplies Fitted Hand Truck Covers

    American Moving Supplies Fitted Hand Truck Covers
    See all 2 items in product family
    Protect Your Hand Truck and Cargo with these Covers.

    Hand truck covers offer a padded blue upholstered fabric surface on both sides and are sewn with tight zigzag lockstitches for slip resistance.

    Hand Truck Cover fits most standard hand trucks and easily attaches using hook & loop straps. Moving pad measures 50"L x 16"W.

    Appliance Truck Cover fits most standard appliance hand trucks and easily attaches using hook & loop straps. Moving pad measures 58"L x 18"W.
    Click for more
  • American Moving Supplies Door Jamb Protectors

    American Moving Supplies Door Jamb Protectors
    See all 1 items in product family
    This Quilted Door Jamb Protector Increases Efficiency and Reduces Damage During Office and Household Moves.

    Door jamb pad protects doors and furniture from scratches, dents and marring when moving through doorway. Door jamb protector is constructed of a padded blue upholstered fabric surface and 3 heavy-duty tempered springs with flared ends to safely and securely hold the pad on the door frame. Padding around springs is double insulated for durability and long life. Door jamb protectors can also be used on banisters on stairways. Moving pad measures 55”L x 30”W.

    Click for more
  • Ram Board® Ram Jamb™ Door Jamb Protectors

    Ram Board® Ram Jamb™ Door Jamb Protectors
    See all 2 items in product family
    Don't Let Door Jamb Accidents Cost You Time & Money!

    Protecting door jambs has become an essential part of remodeling, moving, and new construction. Ram Board's Door Jamb Protection is heavy-duty, flexible, and re-usable. Door Jamb Protectors install in seconds with no tape or adhesives required. Simply snap onto the door jambs to protect those jambs from the dings, dents, and scratches that can occur during construction and remodeling jobs.

    Note: Fits 4" to 9" door jambs.
    Click for more
  • Premium Moving Blankets

    Premium Moving Blankets
    See all 2 items in product family
    Moving Blankets Provide Content Protection For Applications Including Transport, Distribution, Storage And More.

    Moving blankets are made of high quality materials for long lasting durability and dependability. Full insulation provides surface protection for furniture, electronics, fragile items and more. Units prevent transport damage for stable content mobility and maneuverability. Package quantities are 1 and 12. Color finishes are Blue and Gray. Dimensions are 72"L x 80"W. Sold in Package Quantities.
    Click for more