Browse Hand Trucks & Dollies

(1,213 items)

Narrow Your Results

Availability

Construction

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Portable Plastic Hand Truck Curb Ramps

    Portable Plastic Hand Truck Curb Ramps
    See all 3 items in product family
    Portable Plastic Hand Truck Curb Ramps Are Used For Moving Heavy Loads Over Curbs And Steps.

    Portable Plastic Hand Truck Curb Ramps are made using high-density polyethylene for lasting durability with a weight of only 9 lbs. Hand truck ramps fit over curbs and steps to allow smooth rolling of hand trucks and carts during material handling operations. Hand truck curb ramps measure 27"L and 27"W, with 24" of usable area. Ramps are available in 600 or 1000 lb. capacities.
    Click for more
  • Portable Aluminum Hand Truck Curb Ramps

    Portable Aluminum Hand Truck Curb Ramps
    See all 12 items in product family
    Portable Aluminum Hand Truck Curb Ramps Are Used For Moving Heavy Loads Over Curbs And Steps.

    Portable Aluminum Hand Truck Curb Ramps are lightweight as well as durable. Hand truck curb ramps fit over curbs and steps to allow smooth rolling of hand trucks and carts during material handling operations. Curb ramps are lightweight and easily portable. Available in Raised Edge and Wedge Design styles. Choose from a variety of sizes and weight capacities.
    Click for more
  • Aluminum Hand Truck Dock Plates

    Aluminum Hand Truck Dock Plates
    See all 21 items in product family
    Aluminum Hand Truck Dock Plates Are Used For Moving Heavy Loads Over Curbs And Steps.

    Aluminum Hand Truck Dock Plates offer a convenient, safe and easy way to access loading docks from trucks during material handling operations. Aluminum Hand Truck Dock Plates feature a slip resistant tread plate surface and bolt-on zinc-plated carry handles. Locking legs secure plate for safe operation. Available in several sizes. Dock plate weight capacities range from 500 to 800 lbs.
    Click for more
  • Vestil Solid Rubber Hand Truck Ramps

    Vestil Solid Rubber Hand Truck Ramps
    See all 2 items in product family
    Economical modular ramps are suitable for use in many applications. Heavy duty solid molded rubber construction features a tread surface pattern for excellent traction. Ramp includes all hardware for connecting ramps together.

    Optional Round Corner Ramp pieces offer a finished look.
    Click for more
  • Folding Aluminum Ramps

    Folding Aluminum Ramps
    See all 5 items in product family
    Folding Aluminum Ramps Are Strong And Lightweight To Provide Access To High Curbs, Wheelchair Transport And More.

    Folding Aluminum Ramps are made of corrosion resistant aluminum construction for long lasting durability. Folding design makes it easy to store, set up and transport. Ramps meet ADA requirements for use by individuals who use wheelchairs. Serrated grip surface with debris slots allows easy cleaning and traction. Weight capacities are 500, 1000, 1200, 1400 and 1600 lbs. Overall lengths are 24", 48", 72", 72-1/8" and 96-3/16". Styles vary in weight from 33 lbs to 52 lbs. Carry handle included.

    Click for more