Browse Hand Trucks & Dollies

(1,211 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Steel Hand Trucks

    Steel Hand Trucks
    See all 62 items in product family
    Steel Hand Trucks Provide Easy Transport In Storage Areas, Workshops, Stockrooms And Other Material Handling Environments.

    Steel Hand Trucks are made of steel for long lasting durability and dependability. Various types, brands, sizes and capacitates available to meet lifting, transporting, loading and unloading applications. Heavy duty wheels provide mobility. Color finishes are Blue, Green, Orange, Red, Steel, Yellow and Black. Capacities are 300 lbs., 500 lbs., 600 lbs. 800 lbs. and 1000 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Valley Craft® EZY-Tilt™ Mini-Pallet Fork Hand Trucks

    Valley Craft® EZY-Tilt™ Mini-Pallet Fork Hand Trucks
    See all 21 items in product family
    Valley Craft EZY-Tilt™ Mini-Pallet Fork Hand Trucks Provide Easy Transport Of Mini Pallets, Large Containers, Large Bags And More.

    Fork hand trucks offer 1,000 lb. capacity and are equipped with double-forked steel shoe that automatically locks into position and is released by simply tripping a foot lever. Steel Hand Trucks are made of 14-gauge, 1-1/8" tubular steel with solid welds and form-fitted joints. Reinforcements at stress points. Aluminum Hand Trucks are made of 1-5/16" spark-resistant tubular aluminum. Used for use around corrosive materials and for services requiring truck transport.

    Optional Plastic Mini-Pallets are designed especially for EZY-Tilt™ Pallet Fork Hand Trucks. Plastic Pallet has a stringer height of 1-½" to meet various handling needs. Pallets are black in color and easily handle up to 800 lbs.
    Click for more
  • Shovel Nose Steel Hand Trucks

    Shovel Nose Steel Hand Trucks
    See all 27 items in product family
    Shovel Nose Steel Hand Trucks Provide Transportation For Large Heavy Items In Warehouses, Shipping Departments, Residential, Commercial And Industrial Environments.

    Shovel Nose Steel Hand Trucks are made of steel for long lasting durability. Beveled leading edge provides easy maneuverability under large loads. Curved ribs and vertical center brace provide added stability. Wheel guards provide added safety. Handle types are Continuous Handle, Continuous Handle with Foot Kick, Double Handle, Double Handle with Foot Kick, Loop Handle and Loop Handle with Foot Kick. Wheel types are Flat Free Micro-Cellular Foam, Pneumatic, Mold-On Rubber, Polyolefin and Solid Rubber. Wheel Diameters are 8" and 10". Weight capacities are 600 and 800 lbs.
    Click for more
  • Little Giant® Reinforced Nose Steel Hand Trucks

    Little Giant® Reinforced Nose Steel Hand Trucks
    See all 24 items in product family
    Little Giant® Reinforced Nose Steel Handle Trucks Provide Transportation To Large And Heavy Items In Warehouse, Stockroom And Shipping Department Environments.

    Little Giant® Reinforced Nose Steel Handle Trucks are made of steel for long lasting durability. 12”D x 14”W reinforced nose plate allows handing bulky loads. 4 curved ribs with vertical center strap provide added stability for cargo. Zinc-plated D-shaped axle eliminates turning and wear of axle. Axle is interchangeable in tri-hole axle bracket. Wheel types are Flat Free, Micro-Cellular Foam, Pneumatic and Solid Rubber. Available handle types are Continuous Handle, Continuous Handle with Foot Kick, Double Handle, Double Handle with Foot Kick, Loop Handle and Loop Handle with Foot Kick. Wheel diameters are 8” and 10”. Weight capacities are 600 and 800 lbs.
    Click for more
  • Valley Craft® HVAC Hand Trucks

    Valley Craft® HVAC Hand Trucks
    See all 3 items in product family
    HVAC Hand Trucks Are Used For Safe And Efficient Material Handling Of Heavy And Bulky Heating And Cooling Units.

    HVAC Hand Trucks are solidly made of 1-1/8 inch heavy wall steel tube frames for long lasting durability and dependability. Ergonomic hand dollies feature 4-wheel design with loop handle for efficient transport of oversized loads. 24 inch fork allows for safe loading and unloading of large heating and air conditioning units or any other large palletized load. Over-sized fenders stabilize the load. Foot-activated trip pedal locks and unlocks fork position. Forks lock against the frame for compact storage. Roll easily on pneumatic tires. 600 lb. load capacity hand trucks are available in Blue, Green or Red color powder coat finishes.
    Click for more
  • Vestil Steel Stair Climbing Hand Trucks

    Vestil Steel Stair Climbing Hand Trucks
    See all 2 items in product family
    Vestil Steel Stair Climbing Hand Trucks Used For Moving Up And Down Stairs With Heavy Loads.

    Vestil Steel Stair Climbing Hand Trucks are made of steel for long lasting durability and dependability. Stair hand truck provides two people access for transporting loaded hand truck up and down stairways or hills. Easy grip handles allow comfort. Heavy duty wheels provide mobility. Dollies and other material handling units also available. Types are Steel Stair Climbing Hand Truck and Steel Stair Hand Truck with Four Handles. Color finishes are Blue and Yellow. Capacities are 300 lbs. and 500 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.

    Click for more
  • Little Giant® Tilt Back Hand Trucks

    Little Giant® Tilt Back Hand Trucks
    See all 2 items in product family
    Little Giant® Tilt Back Hand Trucks Are Used For Transporting Heavy Loads.

    Little Giant® Tilt Back Hand Trucks have a steel construction for long lasting durability and strength. Hands free operation allows the user to open doors without having to lower the load like with typical hand trucks. Length is 36 in., width is 21 in. and height is 42 in. Capacity is 800 lbs. Choose from models with Pneumatic or Solid Rubber wheels for increased versatility. Comes in package quantities of 1.

    Click for more
  • Valley Craft® Multi-Use Cart Frames & Forks

    Valley Craft® Multi-Use Cart Frames & Forks
    See all 2 items in product family
    Valley Craft Multi-Use Cart Frames & Forks Allow Safe And Efficient Transfer Of Heavy Engines, Transmission Cases And Cumbersome Part's Bins.

    Multi-use cart frames and forks are used for use in distribution centers, semi-trucks and garages. Made with heavy duty 1-1/4" thick x 12-gauge wall tube frame. Handles up to 800 lbs. Available with choice of Never Flat Pneumatic tires or Mold-On Rubber tires. Forks Sold Separately.

    Click for more
  • Modern Equipment MECO Four Wheel Warehouse Trucks

    Modern Equipment MECO Four Wheel Warehouse Trucks
    See all 3 items in product family
    4-Wheel Warehouse Truck is ideal for Pallet Loading and Unloading!

    MECO OMAHA's heavy duty Warehouse Truck is perfectly balanced for easy breaking back over the rear wheels. The heavy duty 1-¼" diameter frame is double welded to ensure long life. The ¼" steel toe plate is 14" long and tapers from 18" at the rear to 11-½" at the front with beveled and rounded edges for easy loading. Available with 10" x 2-½" industrial duty wheels. Orange enamel finish. Shipped assembled. Made in USA.
    Click for more
  • Little Giant® Super-Sized Hand Truck

    Little Giant® Super-Sized Hand Truck
    See all 1 items in product family
    Little Giant® Super-Sized Hand Truck Provides Transportation To Oversized Material Handling Items In Commercial, Industrial, Warehouse And Residential Environments.

    Little Giant® Super-Sized Hand Trucks are made of all-welded steel for long lasting durability. Extra large 1/4" thick steel nose plate measures 24"W x 12"D. Oversized frame is 55" high and constructed of 1-5/16" diameter 12 gauge steel tubing to provide extra strength. Pneumatic wheels are 12" x 3-1/2"allowing easy mobility of oversized item. Color finish is Green.
    Click for more
  • Wooden Handle Hand Trucks

    Wooden Handle Hand Trucks
    See all 1 items in product family
    Sturdy arc-welded steel frame and hardwood steam bent handle is perfect for moving heavy loads throughout the dock or warehouse. Slant back design offers easiest load break-over. Curved frame cross-members allows for movement of cylindrical objects. Integral steel wheel guards help prevent damage to the load being moved. Rolls smoothly with 8" x 2" high-capacity mold-on rubber casters.
    Click for more
  • Vestil Arctic Grip Hand Truck

    Vestil Arctic Grip Hand Truck
    See all 1 items in product family
    Insulated Handle offers added comfort in Cold Working Environments.

    This hand truck features a Line-X® polyurethane/polyurea coated handle that protects the operators hands during use and offers superior grip. Hand truck includes nylon net to help retain smaller boxes and packages during transport. Rolls smoothly with solid rubber, shock absorbing, flat-free 10" wheels. Large 19"W x 8-½" noseplate accommodates oversized cargo, and integral wheel guards offer added cargo protection. All-welded steel construction has a durable black powder coat finish for long life.
    Click for more
  • Wesco® Stainless Steel Hand Truck

    Wesco® Stainless Steel Hand Truck
    See all 1 items in product family
    Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

    This hand truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel truck features a curved frame also holds 5 gallon pails and kegs. Noseplate is 14"W x 7.8"D. Rolls smoothly on 8" mold-on rubber wheels with polyolefin center hubs.
    Click for more
  • Valley Craft® Deep Frame Bag & Box Trucks

    Valley Craft® Deep Frame Bag & Box Trucks
    See all 3 items in product family
    Valley Craft Deep Frame Bag & Box Trucks Are Capable Of Carrying The Entire Weight Of A Load To Reduce Operator Fatigue.

    Deep frame trucks feature 6" swivel casters that are mounted on the extended skid rails. Bag and box trucks handle up to 1,000 lbs. Made with 10" x 19" rugged steel shoe and replaceable solid rubber tires. Aluminum Trucks have spark-resistant aluminum frame. Steel Trucks are made using 1-1/8" x 14-gauge tubular steel framing with form-fitted joints.

    Click for more
  • Valley Craft® Casino Hand Truck

    Valley Craft® Casino Hand Truck
    See all 1 items in product family
    Casino Hand Truck Is Used For Safe And Efficient Handling Of Heavy Industrial Or Commercial Material Loads.

    Casino Hand Truck is made of solid steel construction for long lasting durability and dependability. Heavy duty hand dolly provides safe and efficient way to move heavy loads on steps and inclines. Sliding frame helps the operator break over the heavy loads more easily by allowing the frame-and-shoe assembly to slide downward as the truck is lifted back. Ratchet securely tightens and locks the strap to secure the load and rear swivel wheels help prevent loads from tipping back and provides ease of movement. Secure strapping attachment prevents twisting and allows rapid rewinding. Unit adjusts vertically on a mounting bar. Quick release lever unlocks strap. Heavy duty 12 inch diameter pneumatic tires. Hand lever operates brake bands to both load-carrying wheels. 15 foot nylon strap included. 1000 lb. load capacity. Gray finish. Measures 50 in. L x 23 in. W x 332 in. H.

    Click for more
  • Snap-Loc™ Hand Trucks

    Snap-Loc™ Hand Trucks
    See all 2 items in product family
    Snap-Loc™ Hand Trucks are used for applications including Shipping, Manufacturing, Commercial, and More.

    Snap-Loc™ Hand Trucks are made of steel for long lasting durability and dependability. 4 wheel stability enhances work efficiency and operator safety over standard hand trucks. Integrated strap anchors provide content security and fall protection. Oversized tires provide load balance stability and support. Extendable tire stability bar folds for easy storage. Weight capacities are 750 and 1000 lbs. Color finish is Yellow. Dimensions vary per model.
    Click for more