Browse Gloves & Hand Protection

(2,894 items)

Narrow Your Results

Availability

Free Shipping

Size

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Mullion Firefighter Gloves

    Mullion Firefighter Gloves
    See all 2 items in product family
    Mullion Firefighter Gloves Are Heat And Cut Resistant To Protect Hands From Fire, Breaking Glass, Debris And More.

    Mullion Firefighter Gloves are lined with a heat- and cut-resistant material constructed from 100% para-aramide yarn. Eurotex membrane serves as a moisture barrier to improve comfort. Elongated cuffs feature an elastic wrist band to provide added protection. Constructed using chemical and fire-resistant Kevlar threads for long-lasting durability. Available in Large and Extra-Large. Color finish is Black. High-heat gloves comply with MED/SOLAS requirements.

    Click for more
  • High Heat Gloves

    High Heat Gloves
    See all 12 items in product family
    High Heat Gloves Are Made Using Heat And Cut Resistant Materials.

    High heat gloves have reinforcements on saddle and palm parts for dexterity and heat and abrasion resistance. Heat resistance varies for different types and applications. Available with Kevlar™ lining, heat resistant wool or breathable and machine washable fabrics. Temperatures range from 300° F - 750° F (min) - 900° F (max). Available in sizes S - 2XL.

    Click for more
  • ProFlex® Hand Fire And Rescue Gloves

    ProFlex® Hand Fire And Rescue Gloves
    See all 20 items in product family
    ProFlex® Hand Fire And Rescue Gloves Are Used For Extreme Wear And Heat Common For Emergency Workers.

    Fire and rescue gloves are made to endure a variety of extreme conditions. Double-needle Kevlar stitching maintains glove integrity. EVA knuckle padding for protection against bumps and bruises. Fire And Rescue Performance Gloves are made using Keprotec® reinforcement on palm, fingers and thumb saddle with double-needle Kevlar stitching. Available in Black or Lime. Fire And Rescue Rope Gloves are made with a built-in rope channel that is double-reinforced and EVA-padded. Adjustable wrist cinch anchor provides extra security. Fire And Rescue Standard Gloves are Armortex®-reinforced and are made with a stretch spandex shell for comfort and fit. Gloves are available in sizes ranging from S to 2XL.

    Click for more
Featured Items