Browse Hoists & Cranes

(10,094 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Beam & Girder Clamps

    Beam & Girder Clamps
    See all 8 items in product family
    Beam Clamps Provide a Quick Rigging Point and are Designed to Reduce I-Beam Flange Stress by Distributing Loads Away From the Flange Edges during Overhead Lifting Applications.

    Beam clamps are made of durable steel. Versatile beam clamps can be interchanged from one gantry to another in a matter of seconds using an easy mechanical adjustment. Bar on the bottom of beam clamp allows attachment to a hoist (sold separately).
    Click for more
  • R&M Beam Clamps

    R&M Beam Clamps
    See all 4 items in product family
    R&M Beam Clamps Are Used For Use With Hook Mounted Hoists Or Lever Pullers.

    R&M Beam Clamps are made of heavy duty steel construction for long lasting durability and dependability. Provide temporary or permanent mounting point for hook mounted hoists or lever pullers. Versatile jaws are designed to mount on a wide range of tapered or flat beams and minimize stress. Built-in suspension bar allows for low headroom. Easily installed and hand adjustable. 2000, 4000, 6000 and 10,000 lb. capacity clamps are available for various flange width and head room ranges.

    Click for more
  • CM® Columbus McKinnon Coffing® Beam Clamps

    CM® Columbus McKinnon Coffing® Beam Clamps
    See all 2 items in product family
    CM® Columbus McKinnon BC Beam Clamp Provides A Semi-Permanent Lifting Point For Manual And Electric Hoists.

    CM® Columbus McKinnon BC Beam Clamp is made from steel for long lasting durability. Clamps are designed to fit flanges of most structured beams. Load pin is incorporated for load suspension with reduced headroom. A lifetime warranty is included. Clamps are available with capacities of 2,000 and 4,000 pounds.

    Click for more
  • Harrington UBC Universal Beam Clamps

    Harrington UBC Universal Beam Clamps
    See all 5 items in product family
    Harrington Universal Beam Clamps Offer A Cost Effective And Efficient Method For Most Workholding And Positioning Applications.

    For use when a temporary or semi-permanent hoist anchor point is required for overhead lifting and vertical rigging applications or as a below-the-hook lifting device. Lightweight portable design with left-hand and right-hand clamp screw allows quick clamping and unclamping. Jaw opening adjusts for a wide range of tapered or flat-flanged beams. Lock nut feature resists loosening to improve secure clamping. Built-in suspension pin for low headroom. Meets ASME requirements.

    Click for more
  • M & W Large Frame Beam Clamps

    M & W Large Frame Beam Clamps
    See all 2 items in product family
    M & W Large Frame Beam Clamps Are Used For Construction And Industrial Applications.

    M & W Large Frame Beam Clamps are constructed of heavy duty steel for long lasting durability and dependability. Shackle connections securely attach to wide range of loads. Act as crosspieces for spacing hooks and chains to hold bars, racks, rolls, cylinders and other machinery. Installation by hand. No tools required for adjustment to beam flange. Available in 15,680 and 22,400 lb. load capacities with various drawing dimensions. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • M & W Small Frame Beam Clamps

    M & W Small Frame Beam Clamps
    See all 6 items in product family
    M & W Small Frame Beam Clamps Are Used For Efficient Vertical Lifting Of Girders And Beams.

    M & W Small Frame Beam Clamps are constructed of heavy duty steel for long lasting durability and dependability. Compact sized clamps adjust quickly to fit various girder widths. Installation by hand. No tools required for adjustment to beam flange. Available in 2240, 4480, 6720 and 11,200 lb. load capacities with various drawing dimensions. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • Caldwell Heavy Duty Girder & Wide Flange Beam Clamps

    Caldwell Heavy Duty Girder & Wide Flange Beam Clamps
    See all 3 items in product family
    Clamps Are Designed For Easy Handling Of Wide Flange Beam Sections.

    These clamps are an efficient tool to effectively lift awkward plate girders and wide flange structural beams vertically. Girder clamps are easy to operate and require minimal maintenance. Clamps have a simple screw-spindle design that ensures positive grip for maximum safety, and left-hand or right-hand thread screw allows for rapid clamping and unclamping. Jaw opening adjusts to a wide range of beam types and flange widths. Heavy duty steel construction with a durable enamel finish. Meets both ASME B30.20 and ASME BTH-1 standards.

    Note: Clamps are designed for vertical lifting only.

    Note: For added stability when handling longer loads, use in pairs with a Spreader Beam (sold separately).
    Click for more
  • JET® Beam Clamps

    JET® Beam Clamps
    See all 8 items in product family
    JET® Beam Clamps Can Be Used For Quick Mounting Of A Hoist Or For Lifting A Broad Range Of Beam Sizes For Versatile Material Handling.

    JET® Beam Clamps are designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. Welded all-steel frame and powder coat finish provides maximum durability and protection for long lasting use. Clamps comply with ANSI/ASME standards. Available load capacities are 2200, 4400, 6600, and 11,000 lbs. Maximum flange thicknesses are 8.6, 8.7, 9.6, and 12.6 inches. Accommodates beam widths between 2-15/16 and 12-5/8 inches. Dimensions vary per model.

    Click for more
  • OZ Lifting Beam Clamps

    OZ Lifting Beam Clamps
    See all 10 items in product family
    OZ Lifting Beam Clamps Provide Super Quick Adjustment To Most I ,S, And W Beams For Versatile Material Handling Applications.

    OZ Lifting Beam Clamps feature a robust all steel construction with durable baked enamel paint for long lasting strength and dependability. Includes stainless steel I.D. tag, and an individual test certificate and serial number. Hoist beam clamps feature a combination of industrial powder coating and zinc plating with completely welded support plates and main load pins to provide exceptional rigidity and strength. Available head room ranges between 3.54 and 9 inches. Flange thickness is 0.9, 1.57, and 1.6 inches. Includes 5 year limited warranty. Overall dimensions vary per model.

    Click for more