Browse Hoists & Cranes

(10,056 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Abell-Howe® Floor Mounted Jib Cranes

    Abell-Howe® Floor Mounted Jib Cranes
    See all 63 items in product family
    Abell-Howe® Floor Mounted Jib Cranes Are Designed For Heavy Duty Material Handling In Manufacturing, Assembly Plants And Other Industrial Applications.

    Abell-Howe® Floor Mounted Jib Cranes have a heavy wall structural steel pipe mast and a reinforced large diameter base plate for minimal deflection and continuous alignment. Durable and long lasting overhead floor cranes feature a rolled steel I-beam section with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit trolley travel. Light Duty Cranes are used for hand chain or light duty electric hoists. Floor cranes bolt to concrete foundations. Anchor bolts and templates not included; call for information. Available capacities are 500, 1000, 2000, 4000, and 6000 lbs. Boom lengths are 6, 8, 10, 12, 14, 16, and 20 feet. Color finish is High Visibility Yellow Enamel. Dimensions vary per model.

    **Capacity Includes Weight Of Hoist.
    Click for more
  • Gorbel® Light Duty Free Standing Tool Solutions Jib Cranes

    Gorbel® Light Duty Free Standing Tool Solutions Jib Cranes
    See all 18 items in product family
    Gorbel® Light Duty Free Standing Tool Solutions Jib Cranes Are Used For Hoisting Applications Requiring Suspended Tools Or Light Duty Lifting.

    Gorbel® Light Duty Free Standing Tool Solutions Jib Cranes are made of steel for long lasting durability. Enclosed tracks provide effortless movement and high productivity in work cells. Designed to be durable, lightweight and cost effective. Includes trolley. Capacities are 50 lbs and 150 lbs Boom lengths are 4' to 12' Under beam heights are 8' and 10' Mast diameters are 4" and 6" Dimensions vary.

    Click for more
  • Vestil Floor Mount Jib Cranes

    Vestil Floor Mount Jib Cranes
    See all 4 items in product family
    These Floor Mounted Fixed Height Jib Cranes Adapt To Various Applications.

    Jib crane allows 360 degree rotation for workers to completely utilize their workstation. Floor jib cranes are made of solid steel for strength that lasts. Overall I-beam length is 80" with a usable length of 70". I-beam floor clearance is 99-1/2"H.
    Click for more
  • Vestil Multi-Station Transportable Jib Cranes

    Vestil Multi-Station Transportable Jib Cranes
    See all 9 items in product family
    Transportable Jib Cranes Are Designed For Use In Multiple Locations.

    These transportable floor mount jib cranes include one jib crane and one base socket. Jib crane easily detaches from base and can be re-attached to another base for use at multiple workstations. Made from welded steel for strength. Friction brake allows positive locking and controlled rotation of heavy loads. Floor jib cranes allow 360 degree continuous rotation of heavy loads. Base socket is 31”H with a 17” x 17” floor mountable base.

    Purchase Extra Base Sockets for use in other locations.
    Click for more
  • Gorbel® Heavy Duty Free Standing Jib Cranes 500 lb. to 1000 lb. Capacity

    Gorbel® Heavy Duty Free Standing Jib Cranes 500 lb. to 1000 lb. Capacity
    See all 338 items in product family
    Gorbel® Heavy Duty Free Standing Jib Cranes Are Designed For High Production Industrial Hoisting Applications.

    Gorbel® Heavy Duty Free Standing Jib Cranes can be positioned underneath large bridge cranes, in open areas to serve several work stations and at outdoor loading docks. Boxed style head assembly allows for installation of head prior to boom, reducing required clearances and allowing maximum lift. Durable precision tapered roller bearings provide smooth operation for long lasting reliability. Full supporting triangular baseplate gussets minimizes deflection. Includes bolted movable trolley stops to limit movement. Available load capacities are 500 and 1000 lbs. Boom lengths range from 8 to 20 feet. I-beam heights range from 6 to 16 inches. Other dimensions vary per model.

    Click for more
  • Gorbel® Heavy Duty Free Standing Jib Cranes 2000 lb. to 3000 lb. Capacity

    Gorbel® Heavy Duty Free Standing Jib Cranes 2000 lb. to 3000 lb. Capacity
    See all 338 items in product family
    Gorbel® Heavy Duty Free Standing Jib Cranes 2,000 LB. To 3,000 LB. Capacities Are Used For Indoor And Outdoor Hoisting Applications.

    Gorbel® Heavy Duty Free Standing Jib Cranes 2,000 LB. To 3,000 LB. Capacities are made of steel for long lasting durability. Can be positioned underneath large bridge cranes, in open areas to serve several work stations and outdoor applications such as loading docks. Boxed style head assembly allows for installation of head prior to boom, reducing required clearances and allowing maximum lift. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets minimizes deflection. Includes bolted movable trolley stops to limit movement. Boom lengths and under beam heights are 8' to 20' I-beam heights are 8" to 18" Dimensions vary.

    Click for more
  • Gorbel® Shop Crane™ Overhead Bridge Cranes

    Gorbel® Shop Crane™ Overhead Bridge Cranes
    See all 18 items in product family
    Gorbel® Shop Crane™ Overhead Bridge Cranes Are Used For Use In Residential Garages, Workshops, Farm Or Golf Course Maintenance Operations Or For Any Other Medium Load Bearing Applications.

    Gorbel® Shop Crane™ Overhead Bridge Cranes are made of solid steel construction for long lasting durability and dependability. Two parallel steel tracks, or runways, guide a steel bridge over the work space. A non-binding trolley glides along the inside of the enclosed track on the bridge to give complete coverage within the frame of the 4-post structure. Allows a one-man operation to work with and position heavy loads safely and easily. Designed to maximize the amount of lift and headroom possible in standard garages. Used for vehicle restoration, maintenance on farm or golf course equipment or for maintaining a car, ATV, snowmobile or any motor driven vehicle. Available in 1000 and 2000 lb. load bearing units of various dimensions with usable width of 8, 10 and 12 feet. Two Year Limited Warranty.
    Click for more
  • Gorbel® Heavy Duty Free Standing Jib Cranes 4000 lb. to 6000 lb. Capacity

    Gorbel® Heavy Duty Free Standing Jib Cranes 4000 lb. to 6000 lb. Capacity
    See all 338 items in product family
    Gorbel® Heavy Duty Free Standing Jib Cranes 4,000 LB. To 6,000 LB. Capacities Are Used For Serving Multiple Work Areas Requiring Hoisting Applications.

    Gorbel® Heavy Duty Free Standing Jib Cranes 4,000 LB. To 6,000 LB. Capacities are made of steel for long lasting durability. Can be positioned underneath large bridge cranes, in open areas to serve several work stations and for outdoor applications such as loading docks. Boxed style head assembly allows for installation of head prior to boom, reducing required clearances and allowing maximum lift. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets minimizes deflection. Includes bolted movable trolley stops to limit movement. Boom lengths and under beam heights are 8' to 20' I-beam heights are 8" to 24" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Free Standing Jib Cranes 10,000 lb. Capacity

    Gorbel® Heavy Duty Free Standing Jib Cranes 10,000 lb. Capacity
    See all 169 items in product family
    Gorbel® Heavy Duty Free Standing Jib Cranes 10,000 LB. Capacities Are Used For Industrial Hoisting Applications Spanning Up To 20 Feet.

    Gorbel® Heavy Duty Free Standing Jib Cranes 10,000 LB. Capacities are made of steel for long lasting durability. Can be positioned underneath large bridge cranes, in open areas to serve several work stations and for outdoor applications such as loading docks. Boxed style head assembly allows for installation of head prior to boom, reducing required clearances and allowing maximum lift. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets minimizes deflection. Includes bolted movable trolley stops to limit movement. Boom lengths and under beam heights are 8' to 20' I-beam heights are 16" to 24" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 500 lb. to 1000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 500 lb. to 1000 lb. Capacity
    See all 84 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 500 LB. To 1000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And Maximum Lift.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 500 LB. To 1000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via a top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths and heights are 8' to 20' I-beam heights are 6", 8", 10" and 12" Mast diameters are 8", 10", 14" and 16" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 2000 lb. to 3000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 2000 lb. to 3000 lb. Capacity
    See all 84 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 2,000 LB. To 3,000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And Maximum Lift.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 2,000 LB. To 3,000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via a top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths and heights are 8' to 20'. I-beam heights are 8", 10", 12", 16" and 18" Mast diameters are 10", 14", 16", 18" and 21" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 4000 lb. to 10,000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Full Cantilever 4000 lb. to 10,000 lb. Capacity
    See all 126 items in product family
    Gorbel™ Heavy-Duty Mast-Type Jib Cranes With Full Cantilever Are Used For Hoisting Applications Requiring A 20-Foot Span And 360° Rotation.

    Gorbel™ Heavy-Duty Mast-Type Jib Cranes with Full Cantilever are forged from steel to provide long-lasting durability. Available in 4,000 to 10,000 pound capacities. Cranes are floor supported and top stabilized. No foundation is required. Top and bottom bearing assembly allows for 360° rotation. The mast-beam connection eliminates the need for tie rods and knee braces. Comes pre-engineered for use with powered hoists. Heights range from 8 to 20 feet. Available I-beam heights are 10, 12, 16, 19, 21 and 24 inches. Available mast diameters are 14, 16, 18, 21, 24 and 27 inches. Overall dimensions vary by model. 
    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 500 lb. to 1000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 500 lb. to 1000 lb. Capacity
    See all 84 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 500 LB. To 1,000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And A Span Up To 20 Feet.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 500 LB. To 1,000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths and heights are 8' to 20'. I-beam heights are 6", 8", 10" and 12" Mast diameters are 8", 10", 14" and 16" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 2000 lb. to 3000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 2000 lb. to 3000 lb. Capacity
    See all 84 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 2,000 LB. To 3,000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And A Span Up To 20 Feet.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 2,000 LB. To 3,000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via a top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths and heights are 8' to 20'. I-beam heights are 8", 10", 12", 16" and 18" Mast diameters are 10", 14", 16", 18" and 21" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 4000 lb. to 6000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 4000 lb. to 6000 lb. Capacity
    See all 84 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 4,000 LB. To 6,000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And A Span Up To 20 Feet.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 4,000 LB. To 6,000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via a top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths are 8' to 20' heights are 10' to 20' I-beam heights are 10", 12", 16", 18", 21" and 24" Mast diameters are 14", 16", 18", 21" and 24" Dimensions vary.

    Click for more
  • Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 10,000 lb. Capacity

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 10,000 lb. Capacity
    See all 42 items in product family
    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 10,000 LB. Capacities Are Used For Hoisting Applications Requiring 360° Rotation And A Span Up To 20 Feet.

    Gorbel® Heavy Duty Mast Type Jib Cranes - Drop Cantilever 10,000 LB. Capacities are made of steel for long lasting durability. Floor supported and top stabilized with no required foundation and capable of 360° rotation via a top and bottom bearing assembly. Mast/beam connection eliminates need for tie rods or knee braces allowing maximum trolley travel. Pre-engineered for use with powered hoists. Boom lengths are 8' to 20' heights are 10' to 20' I-beam heights are 18", 21" and 24" Mast diameters are 18", 21", 24" and 27" Dimensions vary.

    Click for more
  • Vestil Cantilever Floor Mounted Jib Cranes

    Vestil Cantilever Floor Mounted Jib Cranes
    See all 4 items in product family
    Unique freestanding jib floor crane is used for work cells and assembly areas as the 40" outriggers can be mounted underneath a workbench, allowing product to be lifted directly from a cart. Inside straddle width is 48". I-beam offers 54" usable length and has safety stop at end of boom. Four 3/4" dia. holes in base allow lagging to floor. Constructed of high-strength steel with scratch resistant blue enamel finish. Complies with CMAA and ANSI specifications. Assembles easily. *Trolley and hoist are sold Seperately
    Click for more
  • Vestil Air Balance Jib Lifter

    Vestil Air Balance Jib Lifter
    See all 1 items in product family
    Air Balancer Achieves High Performance, Excellent Safety And Low Cost Handling Of Heavy Materials.

    Jib lifter is designed to effortlessly handle materials in a wide open work space. Push button hand control operates pneumatic cylinder to lift and lower the cable and position load. Durable steel jib crane withstands up to 250 lbs. Offers 360 degree rotation with a maximum arm length of 93”.
    Click for more
  • Spanco Gantry Crane Accessories

    Spanco Gantry Crane Accessories
    See all 10 items in product family
    Spanco Gantry Crane Accessories Are Used For Applications Including Construction, Engineering, Maintenance And More.

    Spanco gantry crane accessories are made of high quality materials for long lasting durability and dependability. Accessories include winch hoist, tagline assembly and polyurethane casters for crane and hoist adjustability, material transport and unit mobility. Dimensions vary per model.

    Click for more
  • Contrx Freestanding Articulating Jib Cranes

    Contrx Freestanding Articulating Jib Cranes
    See all 24 items in product family
    Contrx Freestanding Articulating Jib Cranes Are Infinitely Repositionable For Use Through Doorways, Around Obstructions And Over Machinery.

    Contrx Wall-Mount Articulating Jib Cranes are constructed with high grade steel for lasting durability. Articulating beams provide precise load positioning. Capacities are 250 lbs. or 500 lbs. Boom lengths of 8', 12', 16' or 20'. Height range is 8'6" to 14'8". Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Contrx Freestanding Jib Cranes

    Contrx Freestanding Jib Cranes
    See all 126 items in product family
    Contrx Freestanding Jib Cranes Are Designed For Heavy Industrial Applications.

    Contrx Freestanding Jib Cranes are fabricated with high grade steel for lasting durability. Boom is constructed from steel I-beam and includes a removable end stop for safety. Support column of heavy steel pipe is welded to a thick base plate with reinforcing gussets for dependable service. 360-degree boom rotation simplifies operations to protect workers from injury. Crane capacities range from 500 lbs. to 6000 lbs., with boom lengths from 6' to 20'. Available with Standard/Tapered-Flange or Wide-Flange I-beams with flange widths of 3" to 9". Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Spanco Accessories

    Spanco Accessories
    See all 10 items in product family
    Spanco Accessories Are Used For Applications Including Construction, Engineering, Maintenance And More.

    Spanco accessories are made of high quality materials for long lasting durability and dependability. Accessories include conductors, connectors and assembly kits for crane and hoist equipment maintenance, repair and replacement. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Spanco Monorail Cranes

    Spanco Monorail Cranes
    See all 12 items in product family
    Spanco Monorail Cranes Provide Ergonomic Material Transport For Applications Including Manufacturing, Industrial, Assembly And More.

    Spanco monorail cranes are made of high quality materials for long lasting durability and dependability. Cranes allow convenient mobility, maneuverability and transport for repeat loads, tooling and more. Freestanding system can be permanently installed to a reinforced concrete foundation for unit stability. Easy to install, relocate and expand for application and location versatility. Trolley included. Track series are 400 and 500. Weight capacities are 250 and 500 lbs. Dimensions vary per model.

    Click for more
  • Spanco Bridge Cranes

    Spanco Bridge Cranes
    See all 26 items in product family
    Spanco Bridge Cranes Provide Ergonomic Material Transport For Applications Including Manufacturing, Industrial, Assembly And More.

    Spanco bridge cranes are made of high quality materials for long lasting durability and dependability. Cranes allow convenient mobility, maneuverability and transport for repeat loads, tooling and more. Freestanding system can be permanently installed to a reinforced concrete foundation for unit stability. Easy to install, relocate and expand for application and location versatility. Trolley included. Track series are 400, 500 and 600. Weight capacities are 500, 1000 and 2000 lbs. Dimensions vary per model.

    Click for more
  • Contrx Workstation Jib Cranes

    Contrx Workstation Jib Cranes
    See all 9 items in product family
    Contrx Workstation Jib Cranes Are Designed For Use In Repetitive Motion Tasks.

    Contrx Workstation Jib Cranes are constructed with high grade steel for lasting durability. 360-degree boom rotation simplifies material handling applications protecting workers from injury. Workstation jib features a trolley with lifetime lubricated and sealed wheel bearings that accepts most hoists, balancers and manipulators. Trolley runs along a low-friction enclosed track for dependable service. Capacities are 100 lbs., 250 lbs. and 500 lbs. Boom lengths of 6', 8' and 10'. Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Caldwell Freestanding Jib Cranes

    Caldwell Freestanding Jib Cranes
    See all 33 items in product family
    Caldwell Freestanding Jib Cranes Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

    Caldwell freestanding jib cranes are made of steel for long lasting durability and dependability. Two roller design with roller housing provides convenient rotation accuracy while reducing pipe pressure. Jib head allows precise bearing alignment for friction-free rotation and installation ease. End stops provide a positive hoist/trolley stop for maximum trolley travel. Units are self-supporting when anchored to specified foundation. Adjustable rollers insure proper boom leveling. Complies with applicable industry standards. Weight capacities range from 500 to 6000 lbs. Color finish is Yellow. Dimensions vary per model.

    Click for more
  • Spanco Workstation Jib Cranes

    Spanco Workstation Jib Cranes
    See all 2 items in product family
    Spanco Workstation Jib Cranes Provide Ergonomic Material Transport For Applications Including Manufacturing, Industrial, Assembly And More.

    Spanco workstation jib cranes are made of high quality materials for long lasting durability and dependability. Cranes allow convenient mobility, maneuverability and transport for repeat loads, tooling and more. Freestanding system can be permanently installed to concrete foundation or portable base for application and location versatility. Features indoor service paint finish with optional outdoor, food grade and seaside service paint finishes available. Trolley included. Track series is 400. Weight capacity is 250 lbs. Dimensions vary per model.

    Click for more