Browse Hoists & Cranes

(6,452 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Height Maximum

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Usable Width Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Adjustable Height Aluminum Gantry Cranes

    Adjustable Height Aluminum Gantry Cranes
    See all 124 items in product family
    Adjustable Height Aluminum Gantry Cranes Are Corrosion Resistant For Material Handling In Wet Environments And Outdoors.

    Aluminum Gantry Cranes are lightweight and portable to allow for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plates allow single person set up and disassembles in minutes. Includes 2 straps to transport materials. Use Crane to Lift Loads only. Cranes have a 54" base depth with four 4-position swivel lock casters. Available capacities are 1500, 2000, and 4000 lbs. Dimensions vary per model

    **Height is measured from underside of I-Beam to Floor.

    NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.
    Click for more
  • Vestil Work Area Portable Gantry Cranes

    Vestil Work Area Portable Gantry Cranes
    See all 4 items in product family
    Portable gantry cranes are used for light-duty lifting applications. Cranes are designed to be moved without or without loads for increased flexibility. Lightweight fixed height gantry cranes allow easy mobility using four polyurethane-on-steel swivel casters with wheel brakes. Durable welded steel gantry cranes have a powder coat finish. Cranes offer a 68"W straddle.

    **Height is measured from underside of I-Beam to Floor.
    Click for more
  • Caldwell Fixed Steel Gantry Cranes

    Caldwell Fixed Steel Gantry Cranes
    See all 8 items in product family
    Caldwell H90-1-10/10, Fixed Steel Gantry, 1 Ton Capacity, 10' Ht, 10' Span, 4-Swivel Steel Casters

    Fixed height, adjustable span, portable steel gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Heavy duty, supported leg design is balanced for easy rolling. Bolt together construction for easy set up and maintenance. Four steel swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Spanco Gantry Crane Accessories

    Spanco Gantry Crane Accessories
    See all 10 items in product family
    Spanco Gantry Crane Accessories Are Used For Applications Including Construction, Engineering, Maintenance And More.

    Spanco gantry crane accessories are made of high quality materials for long lasting durability and dependability. Accessories include winch hoist, tagline assembly and polyurethane casters for crane and hoist adjustability, material transport and unit mobility. Dimensions vary per model.

    Click for more
  • Caldwell Fixed Aluminum Gantry Cranes

    Caldwell Fixed Aluminum Gantry Cranes
    See all 1 items in product family
    Caldwell HA90-1-7/6 Fixed Aluminum Gantry, 1 Ton Cap 7'6" Ht 6'10" Span 4-Poly Coated Swivel Casters

    Fixed height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Caldwell Adjustable Steel Gantry Cranes

    Caldwell Adjustable Steel Gantry Cranes
    See all 21 items in product family
    Adjustable span standard on 10’-16’ spans through 5 ton. Bolted connections on spans of 20’-24’ and all 8 ton units. Heavy duty supported leg design. Balanced designed allows for easy maneuvering, even under load. Simple bolted construction. Easy set up and maintenance. 4-steel swivel casters standard. Height & span adjustability. The height is adjustable down from maximum in 12" increments. Conforms to AISC, OSHA and CMAA specifications.
    Click for more
  • Spanco Adjustable Steel Gantry Cranes

    Spanco Adjustable Steel Gantry Cranes
    See all 19 items in product family
    Spanco Adjustable Steel Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco adjustable steel gantry cranes are made of steel for long lasting durability and dependability. Single user operation allows suspended load mobility for ergonomic working conditions and unit functionality. Features non-marking swivel casters with brakes for convenient unit maneuverability and stability and surface protection. Compact design minimizes footprint for storage ease. Weight capacities are 2000, 4000, 6000 and 10,000 lbs. Dimensions vary per model.

    Click for more
  • Spanco Fixed Steel Gantry Cranes

    Spanco Fixed Steel Gantry Cranes
    See all 4 items in product family
    Spanco Fixed Steel Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco fixed steel gantry cranes are made of steel for long lasting durability and dependability. Single user operation allows suspended load mobility for ergonomic working conditions and unit functionality. Features non-marking swivel casters with brakes for convenient unit maneuverability and stability and surface protection. Compact design minimizes footprint for storage ease. Weight capacities are 2000, 4000, 6000 and 10,000 lbs. Dimensions vary per model.

    Click for more
  • Caldwell Adjustable Aluminum Gantry Cranes

    Caldwell Adjustable Aluminum Gantry Cranes
    See all 14 items in product family
    Caldwell KA90-1-10/8, Adjustable Aluminum Gantry, 1 Ton Capacity, 10' 10" Height, 8' 9" Span

    Adjustable height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Contrx Fixed Gantry Cranes

    Contrx Fixed Gantry Cranes
    See all 15 items in product family
    Contrx Fixed Gantry Cranes Include Roller Bearing Steel Wheels For High Capacity Maneuverability.

    Contrx Fixed Gantry Cranes feature factory welded steel legs for lasting durability. Gantry Cranes are constructed with high grade steel for long life. Designed for use in the aircraft, automotive and marine industries, cranes also provide dependable service in warehouses, machine shops and loading docks. Capacities of 2000 lbs., 4000 lbs., 6000 lbs., 8000 lbs. and 10,000 lbs. Overall width range is 9'5" to 17'6-5/8", with usable widths of 8', 12' or 16'. Available flanges are Tapered or Wide. Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more