Browse Hoists & Cranes

(6,692 items)

Narrow Your Results

Construction

Height Maximum

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Usable Width Feet

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestil Steel Gantry Cranes

    Vestil Steel Gantry Cranes
    See all 20 items in product family
    Industrial Gantry Cranes Are Designed To Move And Offer More Flexibility Than Permanent Cranes.

    These steel gantry cranes have an I-beam mounting plate design for quick set-up. The heavy-duty steel construction with a chip-resistant enamel finish is used for a warehouse, machine shop and for indoor or outdoor use. Our portable cranes feature four 8" phenolic wheels with 4-position swivel lock casters that ease movement between work areas. Note: Use Crane to Lift Loads only.

    Choose Fixed Height or Adjustable Height models. Adjustable styles telescope in 6" height increments using forklift or with optional lever ratchets for one-person adjustment.

    **Height is measured from underside of I-Beam to Floor.

    NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.
    Click for more
  • Vestil Aluminum Gantry Cranes

    Vestil Aluminum Gantry Cranes
    See all 18 items in product family
    Vestil Aluminum Gantry Cranes Are Corrosion Resistant For Material Handling In Wet Environments And Outdoors.

    Vestil Aluminum Gantry Cranes are lightweight and portable to allow for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plates allow single person set up and disassembles in minutes. Includes 2 straps to transport materials. Use Crane to Lift Loads only. Cranes have a 54" base depth with four 4-position swivel lock casters. Available capacities are 1500, 2000, and 4000 lbs. Dimensions vary per model

    **Height is measured from underside of I-Beam to Floor.

    NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.
    Click for more
  • Gorbel® Adjustable Height Steel Gantry Cranes

    Gorbel® Adjustable Height Steel Gantry Cranes
    See all 140 items in product family
    Gorbel® Adjustable Steel Gantry Cranes Provide The Most Flexible Lifting Solution Of Any Style Crane.

    Gorbel® Adjustable Steel Gantry Cranes are made of steel for long lasting durability. Can be moved to almost any location and easily adjusts to provide different lifting heights. Includes non-marking phenolic casters to provide low rolling resistance and easy movement. Phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Pre-engineered for use with powered hoists. Capacities are 2,000 lbs, 4,000 lbs, 6,000 lbs and 10,000 lbs Overall widths are 8' to 30' Dimensions vary.

    Click for more
  • Gorbel® Adjustable Height Aluminum Gantry Cranes

    Gorbel® Adjustable Height Aluminum Gantry Cranes
    See all 54 items in product family
    Gorbel® Adjustable Aluminum Gantry Cranes Offer Lightweight, Easy To Transport Equipment For Hoisting Operations And Job Site Material Handling.

    Gorbel® Adjustable Aluminum Gantry Cranes are made from lightweight extruded aluminum track for long lasting durability. Can be lifted by one person, easily shipped to job site and carried up ladder or staircase to rooftop work areas. Simple set up and break down of gantry allows it to be collapsed and easily stored when not in use. Top beam secures to supports by beam clamps, which slide to fit any application. Adjustable height ensures single ergonomic lifting solution for low headroom areas and wider lift range in other areas. Includes hoist trolley. Available load capacities are 1000, 2000, and 4000 lbs. Overall widths range from 8 to 20 feet. Dimensions vary per model.

    Click for more
  • Gorbel® Fixed Height Steel Gantry Cranes

    Gorbel® Fixed Height Steel Gantry Cranes
    See all 112 items in product family
    Gorbel® Fixed Steel Gantry Cranes Can Be Moved To Any Location And Easily Adjusted To Provide Different Lifting Heights.

    Gorbel® Fixed Steel Gantry Cranes are made of steel for long lasting durability. Provides most flexible lifting solutions of any style crane. Includes non-marking phenolic casters to for low rolling resistance and easy movement. Phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Pre-engineered for use with powered hoists. Capacities are 2,000 lbs, 4,000 lbs, 6,000 lbs and 10,000 lbs Overall widths are 8' to 30' Dimensions vary.

    Click for more
  • Vestil Work Area Portable Gantry Cranes

    Vestil Work Area Portable Gantry Cranes
    See all 4 items in product family
    Portable gantry cranes are used for light-duty lifting applications. Cranes are designed to be moved without or without loads for increased flexibility. Lightweight fixed height gantry cranes allow easy mobility using four polyurethane-on-steel swivel casters with wheel brakes. Durable welded steel gantry cranes have a powder coat finish. Cranes offer a 68"W straddle.

    **Height is measured from underside of I-Beam to Floor.
    Click for more
  • Caldwell Fixed Aluminum Gantry Cranes

    Caldwell Fixed Aluminum Gantry Cranes
    See all 1 items in product family
    Caldwell HA90-1-7/6 Fixed Aluminum Gantry, 1 Ton Cap 7'6" Ht 6'10" Span 4-Poly Coated Swivel Casters

    Fixed height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Caldwell Adjustable Steel Gantry Cranes

    Caldwell Adjustable Steel Gantry Cranes
    See all 21 items in product family
    Adjustable span standard on 10’-16’ spans through 5 ton. Bolted connections on spans of 20’-24’ and all 8 ton units. Heavy duty supported leg design. Balanced designed allows for easy maneuvering, even under load. Simple bolted construction. Easy set up and maintenance. 4-steel swivel casters standard. Height & span adjustability. The height is adjustable down from maximum in 12" increments. Conforms to AISC, OSHA and CMAA specifications.
    Click for more
  • Caldwell Adjustable Aluminum Gantry Cranes

    Caldwell Adjustable Aluminum Gantry Cranes
    See all 14 items in product family
    Caldwell KA90-1-10/8, Adjustable Aluminum Gantry, 1 Ton Capacity, 10' 10" Height, 8' 9" Span

    Adjustable height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Contrx Adjustable Height Gantry Cranes

    Contrx Adjustable Height Gantry Cranes
    See all 15 items in product family
    Contrx Adjustable Height Gantry Cranes Feature Telescoping Legs To Raise And Lower Beam In 6" Increments.

    Contrx Adjustable Height Gantry Cranes feature factory welded steel legs for lasting durability. Gantry Cranes are constructed with high grade steel for long life. Roller bearing steel wheels are included for high capacity maneuverability. Designed for use in the aircraft, automotive and marine industries, cranes also provide dependable service in warehouses, machine shops and loading docks. Capacity range is 2000 lbs. to 10,000 lbs. Overall widths of 9'5-9/16", 13'5-9/16" and 17'5-9/16", with usable widths of 8', 12' or 16'. Available flanges are Tapered or Wide. Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Spanco Adjustable Steel Gantry Cranes

    Spanco Adjustable Steel Gantry Cranes
    See all 19 items in product family
    Spanco Adjustable Steel Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco adjustable steel gantry cranes are made of steel for long lasting durability and dependability. Single user operation allows suspended load mobility for ergonomic working conditions and unit functionality. Features non-marking swivel casters with brakes for convenient unit maneuverability and stability and surface protection. Compact design minimizes footprint for storage ease. Weight capacities are 2000, 4000, 6000 and 10,000 lbs. Dimensions vary per model.

    Click for more
  • Spanco Fixed Steel Gantry Cranes

    Spanco Fixed Steel Gantry Cranes
    See all 4 items in product family
    Spanco Fixed Steel Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco fixed steel gantry cranes are made of steel for long lasting durability and dependability. Single user operation allows suspended load mobility for ergonomic working conditions and unit functionality. Features non-marking swivel casters with brakes for convenient unit maneuverability and stability and surface protection. Compact design minimizes footprint for storage ease. Weight capacities are 2000, 4000, 6000 and 10,000 lbs. Dimensions vary per model.

    Click for more
  • Contrx Fixed Gantry Cranes

    Contrx Fixed Gantry Cranes
    See all 15 items in product family
    Contrx Fixed Gantry Cranes Include Roller Bearing Steel Wheels For High Capacity Maneuverability.

    Contrx Fixed Gantry Cranes feature factory welded steel legs for lasting durability. Gantry Cranes are constructed with high grade steel for long life. Designed for use in the aircraft, automotive and marine industries, cranes also provide dependable service in warehouses, machine shops and loading docks. Capacities of 2000 lbs., 4000 lbs., 6000 lbs., 8000 lbs. and 10,000 lbs. Overall width range is 9'5" to 17'6-5/8", with usable widths of 8', 12' or 16'. Available flanges are Tapered or Wide. Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Caldwell Fixed Steel Gantry Cranes

    Caldwell Fixed Steel Gantry Cranes
    See all 8 items in product family
    Caldwell H90-1-12/10, Fixed Steel Gantry, 1 Ton Capacity, 12' Ht, 10' Span, 4-Swivel Steel Casters

    Fixed height, adjustable span, portable steel gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Heavy duty, supported leg design is balanced for easy rolling. Bolt together construction for easy set up and maintenance. Four steel swivel casters standard. Complies with applicable industry standards.

    Click for more
  • Spanco Adjustable Aluminum Gantry Cranes

    Spanco Adjustable Aluminum Gantry Cranes
    See all 50 items in product family
    Spanco Adjustable Aluminum Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco adjustable aluminum gantry cranes are made of aluminum for long lasting durability and dependability. Single user operation allows ergonomic working conditions and unit functionality. Units accommodate various applications including maintenance and repair of HVAC, escalator, elevator and more. Features non-marking swivel casters with brakes for convenient unit mobility and stability and surface protection. Weight capacities are 1000, 2000, 4000 and 6000 lbs. Dimensions vary per model.

    Click for more