Browse Hoists & Cranes

(6,692 items)

Narrow Your Results

Capacity Lbs.

Length Feet

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Harrington HPC500 Convertible Push End Trucks

    Harrington HPC500 Convertible Push End Trucks
    See all 3 items in product family
    Harrington HPC Convertible Push End Trucks Are Used For Assembly, Maintenance, Machining Or General Industrial Operations.

    Convertible medium duty, push end design can be assembled for either top running or underhung cranes. Frames are fabricated from structural steel for optimal strength and rigidity. Wheels are cast iron and precision machined to roll smoothly on either flat or tapered flanges. Each wheel has a sealed deep groove ball bearing. All-bolted assembly for quick and easy installation with no welding required. Rail sweeps, drop stops and rubber bumpers are standard. Kits include two end trucks, rubber bumpers, bridge beam fastener set, trolley stops, beam fabrication instructions and assembly and installation guide.

    Click for more
  • Harrington HPC500 Medium Duty Class B Cranes

    Harrington HPC500 Medium Duty Class B Cranes
    See all 27 items in product family
    Harrington HPC 500 Medium Duty Class B Cranes Are Used When You Need Lifting Power, Economy And Flexibility For A Wide Variety Of Industrial Uses.

    All-bolted assembly for quick and easy installation with no welding required. Fabricated from structural steel for optimal strength and rigidity. Large diameter wheels are machined from cast iron and equipped with sealed deep groove ball bearings that allow the crane to roll easily. Wheels are suitable for flat and tapered flange beams. Fail sweeps, drop stops and rubber bumpers are standard. Cranes include pre-drilled bridge beam, HPC500 end trucks (suitable for either top running or underhung applications), all necessary hardware, installation instructions, labels and bracing for spans 10'' and greater. 1 Year Limited Warranty.

    Click for more