Browse Hoists & Cranes

(6,719 items)

Narrow Your Results

Capacity Lbs.

Brand

Recently Viewed

Categories

  • Vestil Premium Overhead Crane & Hoist Pallet Lifters

    Vestil Premium Overhead Crane & Hoist Pallet Lifters
    See all 4 items in product family
    Converts an overhead crane or hoist into an aerial forklift, as pallets and skids can be moved and lifted into areas not accessible with any other piece of equipment. Use for elevated construction areas, open-top trucks, and cargo ships or wherever forklifts cannot access loading areas.

    Adjustable counter-balanced design hangs level when empty and offers integral guide handles. Features 3 height positions to accommodate different sized loads. Overhead load lifter is constructed of heavy-duty welded steel for strength and durability. Tapered forks measure 43”L x 4”W x 2”H. Blue powder coat finish. Shipped assembled.

    Meets ASME B30.20 standard 1993 for overhead lifting products.
    Click for more
  • Vestil Overhead Crane & Hoist Pallet Lifters

    Vestil Overhead Crane & Hoist Pallet Lifters
    See all 9 items in product family
    Overhead cranes or hoists can be converted into an aerial forklift using these Pallet Lifters. Pallets and skids can be easily moved and lifted into areas not accessible with any other piece of equipment. Use for elevated construction areas, open-top trucks, and cargo ships or wherever forklifts cannot access loading areas. Solid steel pallet lifters feature tapered forks for easy access under pallets. Main support includes handles to allow positioning. Large square head serves as a counterweight to keep pallet lifter level without a load. Meets ASME B30.20 standard 1993.
    Click for more
  • M & W Pallet Lifters

    M & W Pallet Lifters
    See all 6 items in product family
    M & W Pallet Lifters Are Used For Safe, Secure Lifting In Warehouses, Industries And Garages.

    M & W Pallet Lifters are constructed of heavy duty steel for long lasting durability and dependability. Converts a crane or hoist into an aerial forklift. Available in Fixed Bale or Dual Bale options with 2000, 4000 and 6000 lb. load capacities. 36 or 48 inch long fork has 25 inch opening. Rear guides for operator safety. Manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • M & W Wheeled Pallet Lifters

    M & W Wheeled Pallet Lifters
    See all 3 items in product family
    M & W Wheeled Pallet Lifters Ensure Secure Lifting And Transport.

    M & W Wheeled Pallet Lifters are constructed of heavy duty steel for long lasting durability and dependability. Wheeled Dual Bale Pallet Lifters contain small frame beam clamp for efficient vertical lifting of girders and structural beams. Compact size installs easily with minimum headroom and adjusts to fit various girder widths. Available in 2000 or 4000 lb. load capacities. Wheeled Multiple Adjustment Bale Lifter converts cranes or hoists into aerial forklifts and uses rear guide for operator safety. 4000 lb. load capacity. Lifters are equipped with RFID tracking chips, manufactured to exceed all ASME B30.20 regulations and proof loaded per OSHA requirements.

    Click for more
  • M & W Adjustable Pallet Lifter

    M & W Adjustable Pallet Lifter
    See all 1 items in product family
    M & W 4000 Lb. Adjustable Pallet Lifter Is Used For Heavy Duty Commercial And Industrial Applications.

    M & W Adjustable Pallet Lifter is manufactured of solid steel for long lasting durability and dependability. 4000 lb. load capacity lifter has adjustable lifting base and adjustable lift bale. Converts crane or hoist into aerial forklift. Rear guide for operator safety. Fork length is 42 inches. Adjustable fork spacing from 17 to 36 inches. Exceeds all ASME B30.20 and OSHA regulations. Equipped with RFID tracking chip. Safety yellow finish.

    Click for more
  • Vestil Hoist Mount Coil Lifter

    Vestil Hoist Mount Coil Lifter
    See all 1 items in product family
    Hoist Mounted Coil Lifter Features Adjustable Balance Points To Accommodate Different Sized Coils.

    Coil lifter accepts coils up to 90” in diameter and up to 1,500 lbs. Made of durable steel with a blue painted finish. Top adjustable bail allows operator to insure level transportation of load. This coil lifter is compact for easy storage. Note: Lifting ring and hoist not included.

    Click for more