Browse Hoists & Cranes

(10,056 items)

Narrow Your Results

Extended Capacity Lbs.

Retracted Capacity Lbs

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestil Pickup Truck & Trailer Jib Cranes

    Vestil Pickup Truck & Trailer Jib Cranes
    See all 5 items in product family
    Lift Heavy Items Directly Into Your Pickup, Trailer Or Truck!

    These jib cranes mount directly on the bed of a truck or trailer for easy product loading and unloading. Cranes rotate 360 degrees to access items from all sides and the telescopic boom extends for greater versatility. Truck cranes have a steel construction with a chip resistant painted or rust-resistant galvanized steel construction. Lift hook has safety latch.

    Hand Crank Winch Cranes offer a convenient hand crank winch that raises or lowers the lifting hook, while the hand pump lifts the boom. 11' winch cable. 10-1/2" x 10-1/2" base plate has pre-drilled holes for easy mounting.

    12V DC Powered Crane has 12V DC powered winch with 12'L power cord to attach to vehicle battery. Winch is operated by removable 8'L hand pendant control. Manually adjusted 3-position boom length. Boom angle can be manually set at 10, 25 and 40 degrees for added versatility. 25' winch cable. Includes 12" x 12" base plate with 10" x 10" hole pattern.
    Click for more
  • Spitzlift™ Portable Folding Pickup Truck & Van Jib Cranes

    Spitzlift™ Portable Folding Pickup Truck & Van Jib Cranes
    See all 3 items in product family
    Spitzlift™ Portable Folding Pickup Truck And Van Jib Cranes Load Large And Heavy Materials Into Pickups, Flatbed Trucks and Panel Vans.

    Lightweight aluminum jib crane provides a 4'L boom with adjustable height-reach and 20'L heavy duty lifting strap to allow large objects to be loaded with ease. Crane folds for easy storage. Structural aluminum construction offers light weight and corrosion resistance for long lasting durability. Hoist features a load control disc brake that allows one person to control the load. Portable crane pivots 360°, is totally self-contained and is shipped assembled. The Spitzlift™ crane is OSHA and ANSI compliant, certified by a Federal Inspector, and full range live load static tested.

    Manual Hoist Crane uses hand crank operation, and features a 15" x 15" surface plate mount and 26" pivot base.

    Electric Hoist Crane uses the vehicles 12V DC battery system for power lift operation, and includes 15" x 15" surface plate mount, 26" pivot base and wiring kit.

    Receiver Hitch Crane Package works in conjunction with the vehicles 2" hitch receiver. Unit features a 2' pivot tube with truck receiver hitch mount and 26" pivot base.

    Note: Boom Height is from bottom of hook to bottom of mast tube. Boom Reach is from center of mast to hook.
    Click for more
  • Vestil Low Profile Van & Truck Jib Cranes

    Vestil Low Profile Van & Truck Jib Cranes
    See all 2 items in product family
    Double-Arm Design Allows for easier Operation in Confined Spaces!

    These jib cranes allow you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 38-½" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.

    Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an 14'L winch cable.

    DC Powered Lift Crane offers a 38" maximum hook height (floor to raised hook), a 46'L winch cable and a remote hand control with an 8'L cord.
    Click for more
  • OZ Lifting COMPOZITE Lightweight & Portable Davit Crane

    OZ Lifting COMPOZITE Lightweight & Portable Davit Crane
    See all 6 items in product family
    OZ Lifting COMPOZITE Davit Cranes Utilize Advanced Fiber Reinforced Composite Materials For A Truly Lightweight And Portable Tool.

    OZ Lifting COMPOZITE Portable Davit Cranes assemble quickly and can be accomplished by one person, making transporting the crane from site to site or taking it up to an elevated structure an easy process. Corrosion resistant composite materials feature a combination of zinc chromate plating and powder-coating on all of the steel components and utilize stainless steel pins for long lasting durability. The crane rotates a full 360° on a smooth self-lubricating bushing and features an external handle that ensures loads are easily and safely controlled. Rear mounted ratchet screw jack allows the angle of the davit crane to be adjusted under full load to provide precise load control. Available extended load capacity is 400 lbs. Retracted load capacity is 1200 lbs. Boom dimensions are 95"H x 36"L. Includes 1 year limited warranty.

    Click for more
  • Vestil Pickup Truck Hitch Crane

    Vestil Pickup Truck Hitch Crane
    See all 1 items in product family
    Mounts easily in Standard Class III or greater 2" Hitch Receivers.

    This hitch-mounted truck Jib Crane requires no modifications to the receiver or the truck. Crane may be adjusted and leveled for best use in all conditions. Offset upright design does not restrict tailgate use while installed. Manual hand brake winch with 25' cable and lifting hook is included. Hitch crane safely keeps the load centered over the truck bed while rotating. Rugged, welded steel construction with powder-coat black finish. Maximum uniform lifting capacity is 600 pounds. Crane may be installed on either side of truck as required.
    Click for more