Browse Hoists & Cranes

(6,696 items)

Narrow Your Results

Availability

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Telescopic Floor Cranes

    Telescopic Floor Cranes
    See all 3 items in product family
    Telescopic Cranes Effectively Handle Bulky And Awkward Loads.

    Our affordable and versatile all-purpose portable cranes are constructed of sturdy, heavy gauge steel. These floor cranes feature a completely self-contained hydraulic system with a single-action manual pump. The automatic safety relief valve helps to prevent overloading. Cranes include safety hook and chain. Easy to assemble.

    Model 975286 folds to a compact 62-1/2"H x 32-1/2"W x 39"D for easy storage, is 95"H overall and rolls easily on six swivel casters.

    Models 475002 and 475003 have a telescopic base offering maximum stability and roll easily on 2 swivel, 2 rigid double ball bearing swivel casters.
    Click for more
  • Beech® Premium Hydraulic Floor Cranes

    Beech® Premium Hydraulic Floor Cranes
    See all 3 items in product family
    Three-Position Telescopic Boom Handles Various Sized Loads.

    These heavy-duty straddle floor cranes offer an economical way to lift machinery, tools and equipment safely and easily. Portable crane is equipped with an industrial-grade hydraulic pump with an overload relief valve to prevent dangerous overloading. Each machine is factory proof tested to 150% of capacity. Needle valve offers controlled lowering for smooth, controlled operation. Cranes include an alloy steel safety swivel hook and roll easily on roller bearing phenolic wheels (2 swivel, 2 rigid). 2 Year Limited Warranty.

    **Boom Hook Height range is less when Boom is Retracted.
    Click for more
  • Vestil Electric Powered Lift & Drive Floor Crane

    Vestil Electric Powered Lift & Drive Floor Crane
    See all 1 items in product family
    Compact design is perfect for tight spaces.

    Fully powered electric floor crane offers powered drive, powered lift, and powered telescopic boom with the push of a button. High-torque 0.7 KW drive and 2.0 KW 24V DC lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Powered crane features an electromagnetic disc brake with an automatic dead-man feature that activates when user releases handle. Standard features include a heavy-duty rigid steel hook with a safety latch, battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels, and features adjustable length outrigger legs.

    Note: Lift Speed with Load: ½" per second; Lowered Speed with Load: ¾" per second; Travel Speed with Load = 2.2 mph. Offers a minimum of 8 hours service per charge. Not for use on inclined or declined surfaces.
    Click for more
  • Vestil Portable Worksite Crane

    Vestil Portable Worksite Crane
    See all 1 items in product family
    Our Versatile Floor Crane Can Be Used As A Boom Lift Or Platform Lift.

    This rugged welded steel portable crane is perfect for positioning loads where they are needed.

    The convenient hand crank winch raises loads in two unique ways: the Overhead Lifting Boom with 22-1/2" reach raises loads from 0" to 81"H using a safety hook or use as a Platform Lift by simply attaching 20-1/2"W x 20"D platform to hook for 16" to 71"H lift range.

    Portable jib crane easily disassembles for storage or transport. Twin push handles with safety grips offer easy steering and crane rolls smoothly on four 8" x 2" phenolic swivel casters. Chip resistant enamel finish.

    44"L x 35"W x 91"H overall. Height to top of outriggers = 13"; distance between outriggers = 28".
    Click for more
  • Vestil Portable LP Tank Crane & Truck

    Vestil Portable LP Tank Crane & Truck
    See all 1 items in product family
    Unique Crane Lifts, Stores & Transports LP Gas Tanks!

    There is finally an easy answer to lifting, storing and transporting LP (liquefied petroleum or propane) gas tanks. All-in-one device allows the operator to transport propane tanks to the location, and the built-in crane safely loads the LP tanks into equipment, forklifts or racks. Crane boom is raised and lowered with a manual hand pump hydraulic lift and crane pivots a full 360° for maximum versatility. Tank attachment at the end of the boom utilizes steel grab hooks to securely clamp each cylinder. Propane tank truck features racks that store two tanks vertically and four tanks horizontally; upper horizontal compartments swing out to allow access to lower compartments. All-welded steel construction with a durable blue enamel finish. Ergonomic push handle offers easy maneuverability. Rolls smoothly throughout the facility with phenolic casters (two swivel with brakes, two rigid).
    Click for more
  • Vestil Pallet Jack Truck Lifting Hoist Attachment

    Vestil Pallet Jack Truck Lifting Hoist Attachment
    See all 1 items in product family
    Vestil Pallet Jack Truck Lifting Hoist Attachment Expands the Use of your Existing Pallet Jack!

    Vestil Pallet Jack Truck Lifting Hoist Attachment utilizes your existing Pallet Truck to offer an affordable and practical alternative for lifting and lowering loads to and from elevated work areas. The Attachment can be easily installed onto a standard Pallet Truck with 27"W x 48"L forks. When installed, the Pallet Truck can still be used with most pallets and skids. Clutch-free hand crank winch features 80" of heavy-duty cable (88" with hook and shackle) for easy lifting and lowering. Maximum lift height is 66", measured from the top of the fork tubes to the hook in its maximum raised position. Overall boom length is 23"; usable length is 20". Fork pockets are 8"W x 2-7/8"H, overall fork width is 27-¾" and usable inside fork width is 11-¾". All-welded steel construction with a durable blue enamel finish.
    Click for more
  • Vestil Portable Hoist Trailer Crane

    Vestil Portable Hoist Trailer Crane
    See all 1 items in product family
    Trailer Mounted Hoist Can Be Towed Behind A Car or Truck To The Job Site.

    This mobile hoist is made of all welded steel with a durable blue painted finish. Offers 4,000 lb. capacity. Portable hoist includes a class 2 ball coupler and safety chains for use with most common hitches. Hitch mount hoist is easily transported on two 18” diameter pneumatic wheels. Portable hoist is easy to move on its own using two 4” x 2” swivel casters and two 5” x 2” rigid casters. Boom includes a swivel clevis hook with safety latch. Includes telescoping lift arm and legs and a removable jack handle. Arm length is adjustable from 53-1/2” to 77-1/2”. Measures 72”L x 47-1/2”W overall.
    Click for more