Browse Hoists & Cranes

(10,068 items)

Narrow Your Results

Type

  • Less...
  • More...

Flange Width Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Abell-Howe® Wall Mounted Jib Cranes

    Abell-Howe® Wall Mounted Jib Cranes
    See all 30 items in product family
    180 Degree Rotation Hinge

    Mounts easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting. Structural steel finish in highly visible yellow enamel.
    Click for more
  • Gorbel® Wall Mounted Jib Cranes

    Gorbel® Wall Mounted Jib Cranes
    See all 118 items in product family
    Gorbel® Wall Mounted Jib Cranes Are Used For Providing Hoist Coverage For Individual Use In Bays, Along Walls Or Columns, Or A Supplement To An Overhead Crane Or Monorail System.

    Gorbel® Wall Mounted Jib Cranes are made of steel for long lasting durability. Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication. Formed bracket fittings provide for 200° rotation and greater reliability. Pre-engineered for use with powered hoists. Types are Tool Solutions Jib Crane, Wall Bracket Jib Crane and Wall Cantilever Jib Crane Capacities are 50 lbs to 10,000 lbs Boom lengths are 4' to 30' I-beam heights are 6' and 24' Dimensions vary.

    Click for more
  • Hubbell® Workplace Solutions Overhead Tool Crane Kits

    Hubbell® Workplace Solutions Overhead Tool Crane Kits
    See all 7 items in product family
    Hubbell Heavy Duty Overhead Tool Crane Kits Are Used For Commercial And Industrial Construction Applications.

    Heavy Duty Overhead Tool Crane Kits provide overhead tool handling. Heavy Duty rolling rail mounts in two parallel rails, must be supported every 6' (1.8m) to maintain rated capacity. Recommended distance between support rails is length of tool rail less 12". Kits include 4 WS50-10HRP plain trolleys, 2 WS50-ETK tool track bridges, 2 WS50-HG hanger brackets, 1 WS50-BTL tool trolley, 2 WS-EP end caps, 2 WS50-ES end stops, 1 WS50 tool rail (length per model). All assembly hardware included. Capacity in lbs: 50 and 250. Weight lbs are 50, 60, 70, 80, 95 and 120. One Year Limited Warranty.

    Click for more
  • Vestil Wall Mount Jib Cranes for Low Ceilings

    Vestil Wall Mount Jib Cranes for Low Ceilings
    See all 4 items in product family
    Wall Mount Jib Cranes Assist Workers In Maneuvering Materials And Achieve Maximum Headroom In Areas With Low Ceilings.

    These cantilever style jib cranes mount to vertical wall members to help increase personnel productivity by lifting awkward materials. Overall I-beam length is 92” with a usable length of 80”. Jib crane measures 48”H from under I-beam to bottom of frame and 57”H overall.
    Click for more
  • Vestil Tie-Rod Wall Mount Jib Cranes for High Ceilings

    Vestil Tie-Rod Wall Mount Jib Cranes for High Ceilings
    See all 4 items in product family
    Tie Rod Jib Cranes Provide Maximum Floor Space And Utilize Unused Ceiling Space.

    These jib cranes mount to walls or columns to increase hook coverage over workstations. Jib crane rotates up to 180 degrees. Made of all steel for years of service. Measures 89”L x 43”H overall with 85”L cable support.
    Click for more
  • Contrx Wall-Mount Full Cantilever Jib Cranes

    Contrx Wall-Mount Full Cantilever Jib Cranes
    See all 25 items in product family
    Contrx Wall-Mount Full Cantilever Jib Cranes Are Designed For Lifting Applications Requiring Maximum Headroom.

    Contrx Wall-Mount Full Cantilever Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings for dependable service. Capacity range is 500 lbs. to 6000 lbs. Boom lengths of 8', 10', 12', 14' and 16'. I-beam heights are 6", 8", 10-3/8", 12-3/8", 16" and 21". Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes

    Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes
    See all 20 items in product family
    Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes Feature Threaded Ends For Easy Field Adjustments.

    Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings with hardened pins for dependable service. Capacities of 1000 lbs., 2000 lbs., 4000 lbs. and 6000 lbs. Boom lengths are 8', 10', 12', 14' and 16'. I-beam heights of 6", 8", 10-3/8" and 10-1/2", with flange widths of 3-3/8", 4" and 5-3/4". Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Contrx Wall-Mount Full Cantilever Telescoping Jib Crane

    Contrx Wall-Mount Full Cantilever Telescoping Jib Crane
    See all 8 items in product family
    Contrx Wall-Mount Full Cantilever Telescoping Jib Cranes Feature A Retractable Boom For Maneuvering Around Machinery, Columns And Other Obstacles.

    Contrx Wall-Mount Full Cantilever Telescoping Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings for dependable service. Capacities are 1000 lbs., 2000 lbs. and 4000 lbs. Upper and lower beam height range is 5' to 21', with flange widths of 3", 3-3/8" 4" and 5-3/4". Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Contrx Wall-Mount Articulating Jib Cranes

    Contrx Wall-Mount Articulating Jib Cranes
    See all 8 items in product family
    Contrx Wall-Mount Articulating Jib Cranes Are Infinitely Repositionable For Use Through Doorways, Around Obstructions And Over Machinery.

    Contrx Wall-Mount Articulating Jib Cranes are constructed with high grade steel for lasting durability. Articulating beams provide precise load positioning. Capacities are 250 lbs. or 500 lbs. Boom lengths of 8', 12', 16' or 20'. Thrust and pull range is 1088 lbs. to 4728 lbs. Color finish is Safety Yellow Enamel. Additional specifications vary per model.

    Click for more
  • Spanco 501 Series Wall Mount Jib Cranes

    Spanco 501 Series Wall Mount Jib Cranes
    See all 35 items in product family
    Spanco 501 Series Wall Mount Jib Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco 501 series wall mount jib cranes are made of steel for long lasting durability and dependability. Crane requires no floor space or foundation minimizing footprint while maximizing work space clearance. Cantilever design transmits less direct force to building column than tie-rod supported jibs for safety and stability. Low profile truss design minimizes headroom requirements and rolling trolley increases transport efficiency. V-shape track design prevents dust and debris from accumulating on rolling surface for maintenance ease. Includes indoor service paint finish with optional outdoor, food grade and seaside service paint finishes available. Weight capacities range from 100 to 1000 lbs. Dimensions vary per model.

    Click for more
  • Spanco 300 Series Wall Mount Jib Cranes

    Spanco 300 Series Wall Mount Jib Cranes
    See all 56 items in product family
    Spanco 300 Series Wall Mount Jib Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco 300 series wall mount jib cranes are made of steel for long lasting durability and dependability. Crane requires no floor space or foundation minimizing footprint while maximizing work space clearance. Cantilever design transmits less direct force to building column than tie-rod supported jibs for safety and stability. Features indoor service paint finish with optional outdoor, food grade and seaside service paint finishes available. Motorized options available. Weight capacities range from 500 to 10,000 lbs. Dimensions vary per model.

    Click for more
  • Caldwell Wall Mount Tension Braced Jib Cranes

    Caldwell Wall Mount Tension Braced Jib Cranes
    See all 8 items in product family
    Caldwell D180-1-12, Wall Mount Tension Braced Jib, 1 Ton Capacity, 12' Span

    This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem. Easy to install fittings simply bolt to the column and beam. This “friction free” 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jig welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washer and nuts. Lubricated bronze shoulder bushings are used. Fitting is bolted to the top flange of beam, which allows for single location “leveling down” of the beam if an adjustment is required. American Standard Wide Flange beams, selected to properly handle all imposed forces and loads. End Stops provide a positive hoist / trolley stop allowing for the maximum in trolley travel.

    Click for more
  • Caldwell Wall Mount Cantilever Jib Cranes

    Caldwell Wall Mount Cantilever Jib Cranes
    See all 9 items in product family
    Caldwell E180-1-16, Wall Mount Cantilever Jib, 1 Ton Capacity, 16' Span

    This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem where headroom is limited. Easy to install fittings simply bolt to the column and beam. This “friction free” 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jib welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washers and nuts. Lubricated bronze shoulder bushings are used. American Standard Wide Flange beams, selected to properly handle all forces and loads imposed up it. End stops provide a positive and permanent hoist / trolley stop allowing for maximum in trolley travel.

    Click for more
  • Spanco 301 Series Wall Mount Jib Cranes

    Spanco 301 Series Wall Mount Jib Cranes
    See all 35 items in product family
    Spanco 301 Series Wall Mount Jib Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

    Spanco 301 series wall mount jib cranes are made of steel for long lasting durability and dependability. Crane requires no floor space or foundation minimizing unit footprint. Wall bracket tie rod reduces proximity of support structure for increased work space clearance. Features indoor service paint finish with optional outdoor, food grade and seaside service paint finishes available. Motorized options available. Weight capacities range from 1000 to 10,000 lbs. Dimensions vary per model.

    Click for more