Browse Hoists & Cranes

(6,714 items)

Narrow Your Results

Availability

Lift Feet

  • Less...
  • More...

Capacity Lbs.

Lift Speed Feet Per Minute

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Coffing® Light-Duty Electric Power Chain or Wire Hoists

    Coffing® Light-Duty Electric Power Chain or Wire Hoists
    See all 3 items in product family
    Coffing® Light-Duty Electric Power Chain And Wire Hoists Are Compact And Lightweight For Intermittent Load Lifting In Material Handling Applications.

    Electric Power Chain And Wire Hoists feature a durable 1/6 H.P. motor that is thermally protected to help prevent overheating. Quick acting electromagnetic brake provides positive stopping under all load conditions for long lasting use. Electric Power Chain And Wire Hoists include limit switches and push button control with 6' cable. Swivel hooks have a safety latch. Full 10' lift. Chain Container included. Electric Power Chain And Wire Hoists are available with load capacities of 300 or 500 lbs. Limited Lifetime Warranty.

    Click for more
  • Coffing® Little Mule® Heavy-Duty Electric Power Chain Hoists

    Coffing® Little Mule® Heavy-Duty Electric Power Chain Hoists
    See all 14 items in product family
    Industrial-Duty (H3 class) Rated Electric Hoists Reduce Manual Labor.

    These chain hoists feature transmission gears that operate in an oil bath in a lightweight aluminum housing. The 24 volt station has internal strain relief and the adjustable limit switch regulates travel. The magnetic, high torque motor brake ensures positive load hold and instantaneous stops. These Coffing hoists feature rigid top hook suspension, safety latch swivel chain and a 5-pocket load sheave. Slip clutch provides overload protection. Control cord is 4' shorter than lift. Choice of 115V 1-phase or 230V 3-phase TENV motor with solid state electronics. Chain container included. Lifetime Limited Warranty.

    Other hoists are available; call for information.
    Click for more
  • Milwaukee® Electric Chain Hoists

    Milwaukee® Electric Chain Hoists
    See all 11 items in product family
    Milwaukee® Electric Chain Hoists Offer An Array Of Load Lift And Height Options To Meet Your Roughest Needs.

    Electric chain hoists offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook provide maximum flexibility in regulating load travel. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation. Choose between Single or Three-phase voltage motors to meet your operation power requirements.

    Click for more
  • Vestil Mini-Electric Cable Hoists

    Vestil Mini-Electric Cable Hoists
    See all 2 items in product family
    Lightweight and economically priced electric hoists are perfect for light-duty applications in the shop, at jobsites and at the home. Portable powered cable hoists can be easily configured into both single-line and double-line lifting applications. Hoist features a high-torque 115V AC electric motor with a 5' power cord, and a pushbutton remote control with a 5' cord. Intermittent use only. Includes hardware to attach the hoist to 1-5/8" round pipe or square tubing.

    Optional Swivel Hook Plate allows the hoist to be attached to a trolley (sold separately).
    Click for more
  • CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists

    CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists
    See all 49 items in product family
    CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists Are OSHA and ANSI B30 Certified For Material Handing Applications.

    CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists have a fully enclosed motor and a lightweight aluminum housing for long lasting durability and ease of use. Overhead hoists feature precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Available hoist styles include Coffing, Lodestar and Valustar. Capacity in pounds are 500, 1000, 2000, 4000 lbs and 1 or 2 tons. Lift heights range from 10 feet to up to 50 feet with a single chain. Other dimensions vary per model. Meets OSHA and ANSI B30.16 safety standards.

    Click for more
  • JET® Electric Power Chain Hoists

    JET® Electric Power Chain Hoists
    See all 78 items in product family
    JET® Electric Power Chain Hoists Efficiently Lift And Lower Loads With The Push Of A Button For Commercial And Industrial Material Handling.

    JET® Electric Power Chain Hoists feature totally enclosed steel plate construction and heavy duty ventilated motors for added durability. Overload protection prevents the operator from being able to lift more than the rated capacity of the hoist, protecting both the user and the equipment. Gear trains are permanently lubricated for long lasting life. Electromagnetic brake secures the load even if power is interrupted. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360° for easy rigging. Available lift capacities range from 250 to 20,000 lbs. Lift heights are 10, 15, and 20 feet. Motors available in Single or Three-Phase Configurations. Includes 2 Year Limited Warranty and Lifetime Warranty for all VOLT Electric Hoists. Lift speed, horsepower, and head room varies per model.

    Note: JET Electric Power Chain Hoists can be attached to JET Electric Power Drive Trolleys (sold separately) for optimum performance and productivity.
    Click for more
  • Harrington NER Three-Phase Electric Chain Hoists

    Harrington NER Three-Phase Electric Chain Hoists
    See all 117 items in product family
    Harrington NER Series Three-Phase Electric Chain Hoists Provide Heavy Duty Cycle, Durability And Ease Of Operation Needed To Support Any Heavy Lifting Application.

    Electric chain hoists increase productivity. Includes a low headroom, lightweight body with a fan-cooled motor, standard thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a current driven electromagnetic brake that does not release unless the motor is energized. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength nickel-plated load chain. 5 or 6 pocket load sheave improves chain life and promotes smooth lifting. UL listed to UL 1340.

    Click for more
  • Harrington NER Dual Speed Electric Chain Hoists

    Harrington NER Dual Speed Electric Chain Hoists
    See all 117 items in product family
    Harrington NER Series Dual Speed, Three-Phase Electric Chain Hoists Provide The Cycle, Durability And Ease Of Operation Needed To Support Any Heavy Lifting Application.

    Dual speed hoists incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Electric chain hoists increase productivity. Includes a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Grade 80 nickel-plated load chain is certified to DIN standards and uses unique technology to greatly increase resistance to fatigue and wear. Features "The Guardian" Smart Brake technology, a current driven electromagnetic brake that does not release unless the motor is energized. Adjustable dual speed controls via an "under-the-cover" variable frequency drive delivers the ultimate speed and load control. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength nickel-plated load chain. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340.

    Click for more
  • Harrington NERP Electric Chain Hoists with Push Trolley

    Harrington NERP Electric Chain Hoists with Push Trolley
    See all 117 items in product family
    Harrington NERP Series Electric Chain Hoists With Push Trolleys Are Used For Traversing A Load When Electric Power Is Not Necessary Or Available.

    Provides added hoist mobility and features a compact, lightweight design for ease of installation and use. Mounting an NER Series hoist to a PT Push Trolley creates an easy and economical method of transporting a load. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. All hoists include a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength grade 80 nickel-plated load chain with heavy duty hook latches. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.

    Click for more
  • Harrington NERP Dual Speed Electric Chain Hoists with Push Trolley

    Harrington NERP Dual Speed Electric Chain Hoists with Push Trolley
    See all 117 items in product family
    Harrington NERP Series Electric Chain Hoists With Push Trolley Provide Added Hoist Mobility And Feature A Compact, Lightweight Design For Ease Of Installation And Use.

    Dual speed hoists incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Mounting an NER Series hoist to a PT Push Trolley creates an easy and economical method of transporting a load. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. All hoists include a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength grade 80 nickel-plated load chain with heavy duty hook latches. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.

    Click for more
  • Harrington NERM Electric Chain Hoists with Motorized Trolley

    Harrington NERM Electric Chain Hoists with Motorized Trolley
    See all 117 items in product family
    Harrington NERM Series Three Phase Electric Chain Hoists With Motorized Trolley Provide Mobility In A Wide Variety Of Industrial Applications.

    Combining an NER Series hoist with a motorized trolley creates an easy and economical method of transporting loads. All trolley wheels fit on tapered or flat flanged beams. Motorized trolleys include drop stops, rubber bumpers, side guide rollers and a completely sealed body. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. Includes a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords. Corrosion resistant, super strength 80 grade nickel-plated load chain i s DIN certified. Notched hook and latch system provides positive closing and improves resistance against lateral forces. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.

    Click for more
  • Harrington NERM Dual Speed Electric Chain Hoists with Motorized Trolley

    Harrington NERM Dual Speed Electric Chain Hoists with Motorized Trolley
    See all 117 items in product family
    Harrington NERM Series Dual Speed Electric Chain Hoists With Motorized Trolley Feature An Innovative Side Guide Roller System That Results In Smooth Travel Along The Beam.

    Combining an NER Series hoist with a motorized trolley creates an easy and economical method of transporting loads. Trolley wheels fit on tapered or flat flanged beams. Motorized trolleys include drop stops, rubber bumpers, side guide rollers and a completely sealed body. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. Includes a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Adjustable dual speed controls via an "under-the-cover" variable frequency drive delivers the ultimate speed and load control. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords. Corrosion resistant, super strength nickel-plated load chain. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.

    Click for more
  • Harrington SNER Electric Chain Hoists

    Harrington SNER Electric Chain Hoists
    See all 42 items in product family
    Harrington SNER Single Phase Electric Chain Hoists Are Built For Extreme Duty Applications.

    Able to accommodate very long lifts and important jobs. Compact, low headroom design. Built with a 60 minute, H4 rated, fan cooled motor for the most demanding applications. Pull-rotor motor brake eliminates need for brake coil. Heavy cast iron chain guide for wear resistance. Load sheave with deep-groove pockets full supports the load chain, reduces vibration and chain wear. Die-cast aluminum body. Grade 80 nickel-plated load chain is heat treated for wear resistance. Maintenance friendly features include a hinged control panel, sealed housing for harsh indoor or outdoor environments and a self-adjusting pull-rotor electric brake.

    Click for more
  • Harrington SNER Electric Chain Hoists with Push Trolley

    Harrington SNER Electric Chain Hoists with Push Trolley
    See all 42 items in product family
    Harrington SNER Single Phase Electric Chain Hoists With Push Trolley Are Built For Extreme Duty Applications That Require Single Phase Power.

    Combine hoists with push trolleys for beam travel/traversing a load when electric power is not necessary or available. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists accommodate very long lifts and feature a compact, low headroom design. Built with a 60 minute, H4 rated, fan cooled motor for the most demanding applications.Pull-rotor motor brake eliminates need for brake coil. Heavy cast iron chain guide for wear resistance. Load sheave with deep-groove pockets full supports the load chain, reduces vibration and chain wear. Die-cast aluminum body. Grade 80 nickel-plated load chain is heat treated for wear resistance. Maintenance friendly features include a hinged control panel, sealed housing for harsh indoor or outdoor environments and a self-adjusting pull-rotor electric brake.

    Click for more
  • Harrington SNER Electric Chain Hoists with Motorized Trolley

    Harrington SNER Electric Chain Hoists with Motorized Trolley
    See all 42 items in product family
    Harrington SNER Single Phase Electric Chain Hoists With Motorized Trolleys Are Built For Extreme Duty Applications.

    Motorized trolley with side guide rollers provide smooth trolley motion and reduced wear on wheels and beams. Combine hoists with motorized trolleys for traversing of heavy-duty loads. Motorized trolleys include drop stops, rubber bumpers, side guide rollers and a completely sealed body suitable for harsh indoor or outdoor environments. IP55 rated. Hoists accommodate very long lifts and feature compact, low headroom design. Built with a 60 minute, H4 rated, fan cooled motor for the most demanding applications. Pull-rotor motor brake eliminates need for brake coil. Heavy cast iron chain guide for wear resistance. Load sheave with deep-groove pockets full supports the load chain, reduces vibration and chain wear. Die-cast aluminum body. Grade 80 nickel-plated load chain is heat treated for wear resistance. Maintenance friendly features include a hinged control panel, sealed housing for harsh indoor or outdoor environments and a self-adjusting pull-rotor electric brake.

    Click for more
  • Harrington ED Electric Chain Hoists

    Harrington ED Electric Chain Hoists
    See all 13 items in product family
    Harrington ED Electric Chain Hoists With Hook Suspension And Mini-Troller Are Engineered For Maximum Operator Comfort And Control.

    Used for both commercial and industrial applications. A wide range of fully adjustable speeds and single phase power make this hoist the perfect solution for many difficult product handling problems. Lightweight and compact die cast aluminum body. Low headroom design fits most applications. Unique, ergonomically designed one-handed cylinder control delivers maximum load control. Double braking system with Weston-style mechanical load brake and regenerative brake. Heavy duty motor. High performance friction clutch is integrated with the load break and prevents overwinding or overtravel. Heat treated gearing delivers smooth, quiet operation.

    Click for more
  • Vestil Variable Speed Electric Chain Hoists

    Vestil Variable Speed Electric Chain Hoists
    See all 3 items in product family
    Hoists offer Exceptional Value for Industrial Lifting applications.

    Variable speed hoists make it easier and faster to lift products, saving maintenance, repair and downtime costs over their lifetime. High-torque ½ HP motor includes an auto-brake mechanism that stops and holds the load, even with loss of power. Push button hand control features user friendly up/down fingertip controls and an infinitely adjustable variable speed knob. Rigid top and swivel lifting hooks have safety latches. Includes chain container.
    Click for more
  • CM® Columbus McKinnon Man Guard Electric Hoists

    CM® Columbus McKinnon Man Guard Electric Hoists
    See all 13 items in product family
    CM® Columbus McKinnon Man Guard Electric Chain Hoist Safely And Dependably Handles Heavy Duty Lifting Applications.

    CM® Man Guard Electric Chain Hoist is crafted from steel for dependable service and long lasting durability. With enhanced safety features, Chain Hoist provides easy access to key components.Requiring less maintenance, with an environmentally friendly design, Man Guard Electric Chain Hoist is available in capacities of 500, 1000, 2000 and 4000 pounds.A warranty of 1 year is included.

    Click for more
  • CM® Columbus McKinnon ShopStar Electric Hoists

    CM® Columbus McKinnon ShopStar Electric Hoists
    See all 3 items in product family
    CM® Columbus McKinnon ShopStar Electric Chain Hoist Is Used For Commercial And Industrial Lifting

    CM® Columbus McKinnon ShopStar Electric Chain Hoist has a rugged cast aluminum alloy frame for long lasting durability.10 pocket oblique lay liftwheel provides longer chain wear. Gear train is lifetime lubricated with non-oxidizing grease. Hoist features a 6 1/2 foot power cord with molded 3 prong plug on 115 volt units. Hardened forged steel latch style lower hook rotates 360° for maximum flexibility and true vertical lift. Totally enclosed non-ventilated hoist frame protects motor from environmental contamination. Precision bearings support capacities of 300, 500 and 1,000 pounds. Hoists include a lifetime warranty.

    Click for more
  • Harrington RH-Advantage Ultra-Low Headroom Wire Rope Trolley/Hoists

    Harrington RH-Advantage Ultra-Low Headroom Wire Rope Trolley/Hoists
    See all 12 items in product family
    Harrington RH-Advantage Wire Rope Trolley Hoists Are Used For Fabricating, Die Handling, Production Line Work And Other Low Headroom Applications.

    Harrington RH-Advantage Wire Rope Trolley Hoists are solidly made for long lasting durability and dependability. Ultra-low headroom configuration provides the lowest headroom possible by positioning the trolley and hoist parallel with the beam. Dual speed capability and state-of-the-art design features make trolley hoists used for heavy-duty wire rope hoist applications. 23 or 33 foot lift height, 8 and 16.1 horsepower units are available with 10,000, 15,000 and 20,000 lb. load capacities and 4.69 to 15.7 inch and 5.31 to 15.75 inch flange widths.

    Click for more
  • CM® Columbus McKinnon Lodestar NH Series Electric Chain Hoists

    CM® Columbus McKinnon Lodestar NH Series Electric Chain Hoists
    See all 68 items in product family
    CM® Columbus McKinnon Lodestar NH Series Electric Chain Hoists Are Designed For Smooth, Reliable Lifting Applications.

    CM® Columbus McKinnon Lodestar NH Series Electric Chain Hoists have an aluminum construction for long lasting durability and dependability. The electric, air powered design is used for use in a variety of lifting applications. Choose from models with capacities of 250 Lbs., 500 Lbs., 1000 Lbs., 2000 Lbs., 4000 Lbs. or 6000 Lbs. for increased versatility. Available with a lift feet rating of 10, 15 or 20. Horsepower, voltage, head room and dimensions vary per model.

    Click for more
  • CM® Columbus McKinnon Lodestar Food Grade Electric Chain Hoists

    CM® Columbus McKinnon Lodestar Food Grade Electric Chain Hoists
    See all 18 items in product family
    CM® Columbus McKinnon Lodestar Food Grade Electric Chain Hoists Are Designed For Material Handling Applications That Require Heavy Duty Cycles.

    CM® Columbus McKinnon Lodestar Food Grade Electric Chain Hoists are made of aluminum for long lasting durability. Features a heavy duty break design for superior performance. Electric air-powered hoist cranes offer easy access to the clutch, motor, control panel and brake assembly for quick inspection and maintenance. Hoist cranes have an improved Lodestar design that reduces sound pressure by 80 percent for added safety. Lifetime grease-lubricated gear box system eliminates the need to change oil for ease of use. Electric chains are zinc-plated for added protection. Helical precision gears on chain hoists offer greater reliability. Food grade operation for enhanced versatility. Includes fabric hoist chain container and rigid hook suspension. Weight capacities are 500, 1000 or 2000 pounds. Horsepower is 0.25 or 0.50. Lift speeds are 8 or 16 feet per minutes. Lifts are 10, 15 or 20 feet. Head room is 13-15/16 inch. 21-1/4 inch Length x 8-11/16 inch Width x 1-1/16 Height. Limited Lifetime Warranty. Made in U.S.A. Package quantity is 1.

    Click for more
  • OZ Lifting Electric Wire Rope Hoist

    OZ Lifting Electric Wire Rope Hoist
    See all 2 items in product family
    The OZ Builder’s Electric Wire Rope Hoist Are Designed For Various Commercial And Industrial Applications
    The OZ Builder’s Electric Wire Rope Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Builder’s Hoist is made from lightweight yet sturdy materials that allow the hoist to be easily mounted onto any device with little effort. The builder’s hoist is easy to use, featuring an intuitive, ergonomic design. The OZ Builder’s Hoist also comes with an operator’s manual to help you become accustomed to the intricacies of your new hoist.

    • Lightweight and compact design for convenient mounting
    • Automatic shut-off when rope reaches limit arm
    • Sensor arm for motor shut-off to prevent reverse winding
    • Standard 115V power source-compatible Plug-in cords for ease of use
    • 360-degree hook rotation with safety latch
    • Built-in safety features and easy control of lifting for a wide range of applications
Click for more
  • Harrington NER Food Grade Electric Hoists

    Harrington NER Food Grade Electric Hoists
    See all 60 items in product family
    Harrington NER Food Grade Electric Hoists Are RoHS/FDA Compliant For Use For Food Handling And Food Processing Faciltities.

    Harrington NER Food Grade Electric Hoists are made of stainless steel and nickel-plated components to provide long lasting durability. Used for food handling/processing facilitites where incidental contact with product is a concern. Three phase electric hoist can be coupled with a push, geared or motorized trolley. Capacities in lbs are 550, 1000, 2000 and 4000. Lift speed feet per minute is 14 or 15'. Available types include Food Grade, Food Grade w/Motorized Trolley or Food Grade, w/Push Trolley. Head room, HP, Load chain diameter and more vary per model. Lubricants comply with FDA standards. ASME H4 classification.

    Click for more
  • Harrington TNER Series Theatrical Chain Hoists

    Harrington TNER Series Theatrical Chain Hoists
    See all 18 items in product family
    Harrington TNER Series Theatrical Chain Hoists Are Used For Handling Stage And Theatrical Equipment In theaters, Concert Halls, Arenas, Studios And More.

    Harrington TNER Series Theatrical Chain Hoists are made of die-case aluminum to provide long lasting durability. Full-featured hoists feature pull-rotor motor brake, unique chain guide and plug-n-play voltage changer to provide optimal performance. Capacity in pounds is 1000, 2000 and 4000. Lift feet is 10 or 60 feet. Speed per minute ranges from 8-16 feet. Hook openings are 1.1, 1.2 or 1.6 inches. Head room, HP and Load chain diamter varies per model. Designed to fit standard road cases with two secure attachment points. Optional Pendant Control (Pickle) - Red button emergency stop sold spearately. Complies with German regulation BGV-D8. Standard configuration meets CE Declaration. Nema 4X, UL/cUL (CSA) listed.

    Click for more
  • Coffing EC Turnover Hoists

    Coffing EC Turnover Hoists
    See all 6 items in product family
    Coffing EC Turnover Hoists Are Designed For Machining, Assembly Or Repair In Material Handling Applications.

    Coffing EC Turnover Hoists are made of aluminum ti provide long lasting durability. Rated loads from 1/4 to 4 tons with 15-foot standard lift stroke. Voltage is 230/460, three phase motors standard. Lug Mount Only has weight capacities of 500, 100, 2000, 6000 and 8000 lbs. Allows attachment to load hook of another hoist for vertical lifting. Color coded load hooks with corresponding push button provide operator convenience. Other dimensions vary per stlye.

    Click for more
  • Featured Items