Browse Hoists & Cranes

(10,056 items)

Narrow Your Results

Capacity Lbs.

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Vertical Plate Clamps

    Vertical Plate Clamps
    See all 8 items in product family
    Heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets ASME B30.20 specifications. Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
    Click for more
  • Locking Vertical Plate Clamps

    Locking Vertical Plate Clamps
    See all 6 items in product family
    Plate Clamps safely lift plate and sheet material in the vertical position. Clamp features a locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Forged steel head and gear with hardened steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications. Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
    Click for more
  • M & W Plate Lifting Hooks

    M & W Plate Lifting Hooks
    See all 3 items in product family
    M&W Plate Lifting Hooks Are Used For Carrying Plate Steel And Other Industrial Applications.

    M&W Plate Lifting Hooks are made with heavy gauge steel alloy for safety and long lasting durability. Hooks work with overhead gantry or jib cranes in industrial applications. Provides added stability when lifting critical loads in areas with ample headroom. Supplied with safety shackle. Recommended for use only at 45° horizontal lifting angle. Exceeds all ASME B30.20 and OSHA regulations (certification paperwork available upon request). Ships assembled. Capacities are 4,300 lbs, 8,800 lbs and 15,000 lbs per hook. Color finish is Red. Available for a variety of drawing dimensions. Two Plate Hooks Shown- Sold Each.

    Click here for illustrated drawing.
    Click for more
  • Horizontal Plate Clamps

    Horizontal Plate Clamps
    See all 8 items in product family
    Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications.

    Note: Horizontal plate lifting may require two or more clamps.

    Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
    Click for more
  • Vestil Vertical Plate Clamps with Chain

    Vestil Vertical Plate Clamps with Chain
    See all 4 items in product family
    Vertical Plate Clamps With Chain Are Used For A Variety Of Heavy Lifting Applications.

    Vertical Plate Clamps With Chain are made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish is Blue. Capacities are 1,000 lbs, 2,000 lbs, 4,000 lbs and 6,600 lbs. Max plate thicknesses are 0.6", 0.8", 1" and 1-3/16". Throat depths are 1-1/2" and 3. Bail openings are 2-1/4", 3", 3-3/4" and 5-1/4".

    Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
    Click for more
  • M & W Bar Tong Lifters

    M & W Bar Tong Lifters
    See all 2 items in product family
    M&W Bar Tong Lifters Are Perfect for Round Bars And Pipes.

    M&W Bar Tong Lifters are made of heavy duty alloy steel for added strength, safety and long lasting durability. For use with hoists and cranes in lifting and carrying round bars and pipes. Includes built-in lifting shackle to easily hook to overhead lifting devices. RFID tracking chip equipped. Exceeds all ASME B30.20 and OSHA regulations. Shipped with certification paperwork and assembled. Capacities are 1,000 lbs and 4,000 lbs. Color finish is Safety Yellow. Available for a variety of drawing dimensions.

    Click here for illustrated drawing.
    Click for more
  • Vestil Heavy Duty Beam Tongs

    Vestil Heavy Duty Beam Tongs
    See all 3 items in product family
    Beam tongs are used with hoists and cranes to facilitate the transportation of I-beams. Tongs unique design grips tighter as loads get heavier. Durable steel construction and includes an integral ring to easily hook to an overhead lifting devices. Meets ASME B30.20 specifications.

    Note: Loads should be centered and guided during lifting operation.
    Click for more
  • M & W Reel Lifting & Turning Attachments

    M & W Reel Lifting & Turning Attachments
    See all 2 items in product family
    M&W Reel Lifting And Turning Attachments Allows Personnel To Quickly, Easily And Safely Flip Reels From Rolling To Non-Rolling Position.

    M&W Reel Lifting And Turning Attachments are made of heavy duty steel for added strength, safety and long lasting durability. For use with hoists and cranes in construction applications. Built-in lifting shackle easily hooks to overhead lifting devices for elevation and transport. Individually proof loaded per OSHA requirements and shipped with certification paperwork and assembled. Exceeds all ASME B30.20 regulations. Capacities are 3,000 lbs and 4,500 lbs. Color finish is Safety Yellow. Available for a variety of drawing dimensions.

    Click here for illustrated drawing.
    Click for more
  • Vestil Die Lifting Tongs

    Vestil Die Lifting Tongs
    See all 3 items in product family
    Designed for lifting dies with an overhead lifting device. Lifting ring provides easy use with overhead hoist. Long arms, with wide span opening, holds and lifts dies and other objects. Durable steel lifting tongs meet ASME B30.20 standards.
    Click for more
  • M & W Bulk Container Lifting Beams

    M & W Bulk Container Lifting Beams
    See all 4 items in product family
    M&W Bulk Container Lifting Beams Efficiently Move Industrial And Construction Materials.

    M&W Bulk Container Lifting Beams are made of steel for long lasting durability. For use with overhead lifting device and corner slings to lift tote boxes, baskets, or bags without forklift truck. RFID tracking chip equipped. Manufactured to exceed all ASME B30.20 and OSHA regulations. Individually proof loaded and shipped with certification paperwork. Ships assembled. Capacities are 2,000 lbs and 4,000 lbs. Color finish is Safety Yellow. Head rooms are 8 in. and 10 in.. Spreads are 36 in. and 48 in.. Upper bails are 4x5. Available with a variety of drawing dimensions.

    Click here for illustrated drawing.
    Click for more
  • Caldwell Slab Tongs

    Caldwell Slab Tongs
    See all 6 items in product family
    These Steel Tongs Allow Easy Lifting Of Heavy Slabs Of Concrete, Stone And Highly Polished Metal Sheets.

    Industrial Tongs are used for use in construction work to position slabs that must be protected from scratching. Curved urethane padded surfaces give proper contact for gripping a large range of smooth sized products. Slab mover is made with all welded steel and includes a semi-automatic latch that serves as an aid in positioning the tong when picking up the load. Easily hooks and attaches to hoists, cranes and forklifts for operation. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.
    Click for more
  • Vestil Heavy Duty Pipe Grabs

    Vestil Heavy Duty Pipe Grabs
    See all 10 items in product family
    Easily lift your Cast Iron or Steel Pipes with these pipe grabs. Grabs are designed to attach to an overhead lifting device. Automatically grabs and holds pipe for proper positioning, and integral outriggers help stabilize load. Made using heavy duty steel with durable painted finish. Meets ASME B30.20 specifications.

    Note: Loads must be centered and guided during lifting operation.
    Click for more
  • Caldwell C-Hook Pipe Lifters

    Caldwell C-Hook Pipe Lifters
    See all 5 items in product family
    These Industrial Pipe Lifters Provide A Quick And Efficient Way To Pick And Replace Precast Concrete Pipe.

    C-hook pipe lifters handle up to 8’L sections of precast concrete pipe. Pipe lifters eliminate the need to dig a hole under the pipe, increasing productivity. Multiple lifting points allow handling of a variety of pipe lengths. Bail is designed to remain upright for easy attachment. Pipe lifter can be easily hooked and attached to hoists, cranes and forklifts. All welded steel construction. Replaceable non-skid urethane saddle prevents pipe from slipping off. Meets ANSI/AWS D14.1 requirements, as well as ASME B30.20 and BTH-1 2008 standards.
    Click for more
  • M & W Pipe Lifting Hooks

    M & W Pipe Lifting Hooks
    See all 2 items in product family
    M&W Pipe Lifting Hooks Stabilize Critical Loads In Construction And Industrial Applications.

    M&W Pipe Lifting Hooks are made from heavy duty steel for long lasting durability. Sold in pairs, they act as crosspieces for spacing the hooks or chains that hold bars, racks, rolls, cylinders and other machinery. Manufactured to exceed all ASME B30.20 and OSHA regulations and shipped with certification paperwork and assembled. Capacities are 4,000 lbs and 8,000 lbs. Color finish is Red. Available for a variety of drawing dimensions.

    Click here for illustrated drawing.
    Click for more
  • Caldwell Barrier Grabs

    Caldwell Barrier Grabs
    See all 2 items in product family
    Barrier Lifts Provide A Quick And Easy Solution To Lifting And Setting Concrete Barriers!

    Barrier grabs offer hands-off operation and reduce damage to barriers, as there is no need to attach lifting chains or slings. Can be easily hooked and attached to hoists, cranes and forklifts to facilitate transportation of concrete barriers. Grabs will handle barriers with 6" to 12" nominal width at the top of the barrier. Helps increase productivity and eliminates the need for drilling holes in barriers. Barrier grabs are made with all welded steel. Industrial barrier lifts include replaceable urethane pads for unpainted surfaces. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.

    Optional steel "Dog Points" are available for painted surfaces.
    Click for more
  • Caldwell Pipe Pick™ Concrete Pipe Lifters

    Caldwell Pipe Pick™ Concrete Pipe Lifters
    See all 3 items in product family
    Caldwell Pipe Pick™: Concrete Pipe Lifters Offer A Simple And Safer Solution To Handling Precast Concrete Pipe.

    Caldwell Pipe Pick™: Concrete Pipe Lifters are made of welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Eliminates need to reach inside the pipe, and worker remains above the pipe at all times. Counterweighted lift arm automatically falls straight when the Pipe Pick™ is lowered, allowing for easy removal. Can be easily hooked and attached to hoists, cranes and forklifts. Available in 3000, 6000 and 10,000 lb. capacity models. Meets ANSI/AWS D14.1 requirements and ASME B30.20 and BTH-1 2008 standards.

    Click for more
  • Caldwell Weld On Bucket Hooks

    Caldwell Weld On Bucket Hooks
    See all 6 items in product family
    Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!

    These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hooks can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Latch prevents accidental unhooking of load and is resistant to dirt, concrete and ice. Heavy duty steel construction with a durable enamel finish. Stainless steel latch spring for years of service.
    Click for more
  • Vestil Glass Sheet Lifters

    Vestil Glass Sheet Lifters
    See all 2 items in product family
    Lifting Attachment is Designed for Transporting Sheets of Glass Safely and Securely when using an Overhead Hoist or Crane.

    Fully automated jaws clamp both sides of the glass panel reducing hazards and labor requirements. The dual-sided clamping jaws distribute pressure evenly and are coated with vulcanized rubber for added grip and load protection. The base of the lifter features rollers that help guide the glass sheets while loading and help keep any abrasive particles from scratching the glass. All-steel construction with a durable enamel finish.
    Click for more
  • Vestil Overhead Coil Hooks

    Vestil Overhead Coil Hooks
    See all 3 items in product family
    Coil Hooks easily attach to overhead lifting devices or hoists to help lift heavy coils. Designed to lift and rotate coils from horizontal to vertical position. Made from heavy duty steel with a durable painted finish. Meets ASME B30.20 standards.
    Click for more
  • Caldwell Concrete Manhole Housing Lifters

    Caldwell Concrete Manhole Housing Lifters
    See all 2 items in product family
    These large mouth concrete manhole housing lifting clamps are designed to handle 4" to 6" thick sections without damaging the concrete seat. Lifters work on a variety of housing shapes and chain legs allow for quick positioning to balance the load. Concrete housing lift attachments require constant tension to maintain positive load contact, while reverse cam action design eliminates load slippage tendency. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.
    Click for more
  • Caldwell Manhole Sleeve Lifters

    Caldwell Manhole Sleeve Lifters
    See all 2 items in product family
    Grabs Easily Attach To Cast Manhole Sleeves For Quick Installation.

    These unique lifting attachments offer a quick and easy way to maneuver and place cast manhole sleeves. Lifter easily attaches to and releases from the load. Two Leg model works great for standard rounds, or use the Three Leg model for different sizes and shapes. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.
    Click for more
  • M & W Coil Lifters/Upenders

    M & W Coil Lifters/Upenders
    See all 5 items in product family
    M & W Coil Lifter/Upenders Secure Heavy Wire Coils In Warehouses, Garages And More.

    M & W Coil Lifter/Upenders are constructed of heavy duty steel for long lasting durability and dependability. Attach to lifting devices or hoists in the handling and transporting heavy wire coils. Lightweight for easy handling yet more durable than web slings. Designed to lift and rotate coils from a horizontal to vertical position. Include built-in handhold for safety when positioning coil. Available in 1000, 2000, 4000 and 7000 lb. load capacities with 13, 16, 18 and 20 inchthroat depth and 17, 20, 23.1 and 26.3 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • Vestil Slab Lifters

    Vestil Slab Lifters
    See all 4 items in product family
    Converts your Overhead Lifting device into a Slab Lifter in seconds!

    These hook attachments are designed for use in building and stone industries to easily lift and position steel and concrete slabs vertically. Innovative slab lifter is easy to operate – simply pull the cable or push the button and start lifting! Jaws will automatically grab and hold the load, and then the jaws will automatically spring-open when the load is lowered to the ground. Rubber coated adjustable jaws protect the object being lifted. Durable steel construction with a safety yellow enamel finish is built for years of service. Lifting attachment features a locking swivel lift hook with a 1-½" opening and 1-3/8" deep throat.
    Click for more
  • M & W Coil Lifters

    M & W Coil Lifters
    See all 10 items in product family
    M & W Coil Lifters Safely Handle And Transport Heavy Wire Coils.

    M & W Coil Lifters are constructed of heavy duty steel for long lasting durability and dependability. Attach to lifting devices or hoists in the handling and transporting heavy wire coils. Lightweight for easy handling yet more durable than web slings. Include built-in handhold for safety when positioning coil. Available in 1000, 2000, 4000, 7000 and 10,000 lb. load capacities with 14.5, 17.5, 19.5, 21.5, and 25.5 inchthroat depth and 18.5, 21.5, 24.6, 28.2 and 32.9 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

    Click here for illustrated drawing.
    Click for more
  • Vestil Bar Stock Material Positioners

    Vestil Bar Stock Material Positioners
    See all 3 items in product family
    The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Bar lifting attachment includes an adjustable lifting bale to help level the load. All-welded steel construction with a durable powder coat blue finish.

    Additional Lifting Arms may be ordered as required.
    Click for more
  • M & W Manhole Sleeve Lifter

    M & W Manhole Sleeve Lifter
    See all 1 items in product family
    M&W Manhole Sleeve Lifter - 710 Lb. Capacity Is Used For Fast And Easy Placement Of Cast Manhole Sleeves In Field Or Warehouse Applications.

    M&W Manhole Sleeve Lifter - 710 Lb. Capacity is made of steel for long lasting durability. Easily attaches to and releases from load. Manufactured to exceed all ASME B30.20 and OSHA regulations. Individually proof loaded per OSHA requirements and shipped with certification paperwork. RFID tracking chip equipped. Ships assembled. Optional 2-leg or 3-leg adjustable top rigging available upon request. Optional third leg with manhole placement hook available upon request. Capacity is 710 lbs. Color finish is Safety Yellow/Red.

    Click for more
  • M & W Concrete Pipe Lifting Equipment

    M & W Concrete Pipe Lifting Equipment
    See all 10 items in product family
    M&W Concrete Pipe Lifting Equipment Is Used For Handling Water And Sewer Concrete Pipes.

    M&W Concrete Pipe Lifting Equipment is made of steel for long lasting durability. Use for efficient flexible handling of industrial pipes. Wire rope ferrules available separately. Capacities are 4,400 lbs, 6,800 lbs, 9,800 lbs, 13,200 lbs, 17,000 lbs, 20,000 lbs, 26,000 lbs, 30,000 lbs and 50,000 lbs. Color finishes are Black, Blue, Gray, Green, Orange, Red, Yellow and White. Available with a variety of wire rope sizes and drawing dimensions.

    Click here for illustrated drawing.
    Click for more
  • M & W Reel Pay-Out Hooks

    M & W Reel Pay-Out Hooks
    See all 2 items in product family
    M&W Reel Pay-Out Hooks Allows Personnel To Quickly, Easily And Safely Flip Pay-Out Reels From Rolling Position With Or Without Rolling Pipe.

    M&W Reel Pay-Out Hooks are made with reinforced steel for long lasting durability. Safety latch provides positive connection on pipe inside reel. Shackle top allows for multiple connections (shackle not included). Working load limit clearly stamped on each lifter for maximum safety. Manufactured to exceed all ASME B30.20 and OSHA regulations and shipped with certification paperwork and assembled. Capacities are 2,200 lbs and 7,100 lbs. Color finish is Red. Shackle E sizes are 7/16 in. and 5/8 in.. Available for a variety of drawing dimensions.

    Click here for illustrated drawing.
    Click here for illustrated drawing.
    Click for more
  • CM® Columbus McKinnon Dixie Industries® Skidding Tongs

    CM® Columbus McKinnon Dixie Industries® Skidding Tongs
    See all 6 items in product family
    CM® Columbus McKinnon Dixie Industries® Skidding Tongs Are Used Lifting Attachments For Use With Hoist Cranes In Tree Length Logging Applications.

    CM® Columbus McKinnon Dixie Industries® Skidding Tongs are made of alloy steel for maximum strength and durability. Features a logger tong design that places additional material at stress points for increased balance during hoist crane operation. Lifting attachments are supported with heat-treated rings attached by shackles for superior stability and support. Skidding tongs are pointed to make hooking and unhooking easy for added safety and protection. Types are W/Ring or W/Swivel Hook. Color is Blue. Skidding tongs are assembled. Minimum and maximum width openings and dimensions vary per model. Package quantity is 1.

    Click for more
  • CM® Columbus McKinnon Heavy Duty Hoist Rings

    CM® Columbus McKinnon Heavy Duty Hoist Rings
    See all 14 items in product family
    CM® Columbus McKinnon Heavy Duty Hoist Rings Are Used Lifting Attachments For Use With Hoist Cranes In Various Material Handling Applications.

    CM® Columbus McKinnon Heavy Duty Hoist Rings are made of alloy steel for maximum strength and durability. Features a closed die forged bale and center body design to ensure superior grain flow and consistent dimensional accuracy. Hoist rings are heavy duty for added stability and support. These heavy duty lifting attachments pivot 180° and swivel 360° simultaneously for enhanced versatility. Large bale allows the use of a variety of hoist crane hook sizes for greater dependability. Back and side pins are constructed of one piece of forged steel for maximum reliability. 100 percent magnetic particle inspected for added safety. Weight capacities are 2,500, 4,000, 5,000, 7,000, 8,000 or 10,000 pounds. Color is Black. Hoist rings are assembled. Dimensions, bolt lengths and thread sizes vary per model. Package quantity is 1.

    Click for more
  • CM® Columbus McKinnon Camlock Plate Lifting Clamps

    CM® Columbus McKinnon Camlock Plate Lifting Clamps
    See all 5 items in product family
    CM® Columbus McKinnon (CM) Camlock Plate Lifting Clamps Are Used For Loading Applications Involving Hoist Cranes.

    CM® Columbus McKinnon Camlock Plate Lifting Clamps are made of steel for maximum strength durability. Features a high gripping force for superior hoisting performance. Camlock clamps also function as beam clamps for enhanced versatility. Can be used with hoist cranes while gripping steel materials for added reliability. Hinged hooks and serrated teeth jaws on select items. Camlock clamps are assembled for ease of use. Color is Yellow. Dimensions, throat depths and weight capacities vary per model. Package quantity is 1.

    Click for more
  • Vestil Mechanical Hoist Lifting Attachment

    Vestil Mechanical Hoist Lifting Attachment
    See all 1 items in product family
    Mechanical Hoist Lifting Attachment Is Used For Adding To Hoist Or Air Balance Jib Lifter Applications.

    Mechanical Hoist Lifting Attachment is made of all welded 20 gauge steel with 16 gauge steel louvered back panel for long lasting durability. For mechanical operation use only with Hoist and Air Balance Jib Lifter (sold separately). Double-Hook Lifter lifts virtually any type of object, either small or large, long or short, round or flat. Capacity is 250.
    Click for more
  • Vestil Pneumatic Hoist Lifting Attachment

    Vestil Pneumatic Hoist Lifting Attachment
    See all 1 items in product family
    Pneumatic vacuum lifter is designed to lift products with smooth, flat and non-porous surfaces. Features push-button operation to operate vacuum for grab and release of load. Offers 250 lb. capacity. Positioning of product is provided by a Hoist or Air Balance Jib Lifter (sold separately).
    Click for more
  • Abaco Lifting Clamps

    Abaco Lifting Clamps
    See all 9 items in product family
    Abaco Lifting Clamps Are Used To Safely Lift And Carry Heavy Slabs Of Concrete, Stone, Glass Or Highly Polished Sheet Metal In Material Handling, Warehouse And Construction Environments.

    Abaco Lifting Clamps are made of aluminum alloy and steel for long lasting durability. Clamp only requires one hand from each person, allowing easy lifting and positioning of heavy materials. Vulcanized rubber pads provide additional grip and prevent damage to materials. Types are 90 Degree Clamp, Double-Handed Carry Clamps, Ratchet Seam Setter, Single-Handed Carry Clamp, Sink Hole Support System and Sink Lock Support. Weight capacities are 100 lbs., 110 lbs., 132 lbs., 200 lbs., 220 lbs. and 440 lbs. Grip ranges and dimensions vary per model.

    Click for more
  • Abaco Slab Lifters

    Abaco Slab Lifters
    See all 20 items in product family
    Abaco Slab Lifters Are Designed To Lift Heavy Slabs Of Concrete, Stone, Glass Or Highly Polished Sheet Metal In Material Handling, Warehouse And Construction Environments.

    Abaco Slab Lifters are made of aluminum alloy or aluminum alloy and steel for long lasting durability. Compact design allows materials of different heights to be easily lifted from closely packed racks and containers. Rubber lined jaws protect slab surfaces from damage. Styles are Arcturus Lifter, Double Suction Cup Lifter, Glass Lifter, Hand Held Suction Cup, Little Giant Lifter with Black Rubber Lined Jaw, Little Giant Lifter with White Rubber Lined Jaw, New Generation Cable Lifter with Black Rubber Lined Jaw and more. Weight capacities range 110 lbs.- 9999 lbs. Grip ranges and dimensions vary per model.

    Click for more
  • M&W Cylinder Bottle Lifters

    M&W Cylinder Bottle Lifters
    See all 2 items in product family
    M&W Cylinder Bottle Lifters Lift and Transport Gas Tanks On Job Site Or In Manufacturing Facility.

    M&W Cylinder Bottle Lifters are made with a powder coated steel construction to provide long lasting durability and workplace safety. Individually proof loaded per OSHA requirements and shipped with certification paperwork. RFID tracking chip equipped and manual close, lockable doors for secure storage and identification. Lifters effectively keep gasses in one location and can be quickly moved as needed. Adjustable straps hold tanks in place during transport for added safety. 2-Way Fork Entry provide optimum performance. Cylinder Bottle Lifters w/Lifting Eye and Fork Pockets available for 2 or 4 cylinders. Weight capacities are 750 and 1500 lbs. Color is Yellow. Manufactured to exceed all ASME B30.20 and OSHA regulations. Dimensions vary per model.

    Click for more